Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Adhesives, Sealants and Tape

108 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Cellophane Carton Sealing Tape, Rubber Adhesive, 1" X 72 yd., 36 PK

    Brand
    SCOTCH
    Item #
    2DEH4
    Mfr. Model #
    610
    Cellophane Carton Sealing Tape, Rubber Adhesive, 1" X
    Web Price $682.00 / pkg. of 36
  • 55m 6.60 mil Polypropylene Filament Tape, Clear, 36 PK

    Brand
    SCOTCH
    Item #
    54EN28
    Mfr. Model #
    8981
    55m 6.60 mil Polypropylene Filament Tape, Clear, 36 PK
    Web Price $696.00 / pkg. of 36
  • Epoxy Adhesive, 25 lb. Pail, Gray, Work Life: 30 min.

    Brand
    LOCTITE
    Item #
    2TUP7
    Mfr. Model #
    209676
    Epoxy Adhesive, 25 lb. Pail, Gray, Work Life: 30
    Web Price $674.00 / each
  • Insulation Insulating Spray Foam Sealant, 41 lb. Two Cylinders, Yellow/White

    Brand
    HANDI-FOAM
    Item #
    2TE59
    Mfr. Model #
    P10726
    Insulation Insulating Spray Foam Sealant, 41 lb. Two Cylind
    Web Price $696.00 / each
  • Industrial Gaffer's Tape, 72mm X 50m, 10.75 mil Thick, Black Coated Cloth, 16 PK

    Brand
    SHURTAPE
    Item #
    21GX98
    Mfr. Model #
    P- 628
    Industrial Gaffer's Tape, 72mm X 50m, 10.75 mil Thick,
    Web Price $690.00 / pkg. of 16
  • Air Sealing Insulating Spray Foam Sealant Kit, 41 lb. Two Cylinders, Cream

    Brand
    FROTH-PAK
    Item #
    48WK26
    Mfr. Model #
    346963
    Air Sealing Insulating Spray Foam Sealant Kit, 41 lb.
    Web Price $694.00 / each
  • Applicator Manual Applicator For Use With 490mL Cartridges

    Brand
    3M
    Item #
    33HE89
    Mfr. Model #
    APP
    Applicator Manual Applicator For Use With 490mL Cartridges
    Web Price $601.00 / each
  • Multipurpose/Construction Insulating Spray Foam Sealant Kit Foam Sealant, Yellow

    Brand
    TODOL
    Item #
    45TP93
    Mfr. Model #
    2PEZ01
    Multipurpose/Construction Insulating Spray Foam Sealant Kit Foam
    Web Price $606.00 / each
  • Adhesive Applicator Gun,

    Brand
    3M
    Item #
    2KVB3
    Mfr. Model #
    8117
    Adhesive Applicator Gun,
    Web Price $657.00 / each
  • Tan Hot Melt Glue Stick, 1" Diameter, 3" Length, 264 PK

    Brand
    3M
    Item #
    2GKK1
    Mfr. Model #
    3747 PG
    Tan Hot Melt Glue Stick, 1" Diameter, 3" Length,&
    Web Price $626.00 / pkg. of 264
  • Epoxy Adhesive, 13.53 oz. Cartridge, Clear, Work Life: 5 min.

    Brand
    3M
    Item #
    2JBH5
    Mfr. Model #
    DP100
    Epoxy Adhesive, 13.53 oz. Cartridge, Clear, Work Life:
    Web Price $676.00 / pkg. of 6
  • Lavender 5 gal. Foam Adhesive, 1 EA

    Brand
    3M
    Item #
    2JBJ4
    Mfr. Model #
    100
    Lavender 5 gal. Foam Adhesive, 1 EA
    Web Price $693.00 / each
  • 5 gal. Pail Foam Adhesive, Neutral

    Brand
    3M
    Item #
    2JCC9
    Mfr. Model #
    100
    5 gal. Pail Foam Adhesive, Neutral
    Web Price $693.00 / each
  • Multipurpose Red High Temperature Sealant, 5 gal.

    Brand
    DOW CORNING
    Item #
    53DA92
    Mfr. Model #
    3301273
    Multipurpose Red High Temperature Sealant, 5 gal.
    Web Price $620.00 / each
  • Paper Double Sided Film Tape, Acrylic Adhesive, 7.50 mil Thick, 25mm X 50m, Clear

    Brand
    3M
    Item #
    54EN52
    Mfr. Model #
    9086
    Paper Double Sided Film Tape, Acrylic Adhesive, 7.50 mil&#x
    Web Price $696.00 / pkg. of 18
  • Paper Double Sided Masking Tape, Rubber Adhesive, 5.00 mil Thick, 48mm X 33m, Tan

    Brand
    SHURTAPE
    Item #
    40TT86
    Mfr. Model #
    DF 065
    Paper Double Sided Masking Tape, Rubber Adhesive, 5.00 mil&
    Web Price $644.00 / pkg. of 24
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 10.00 mil Thick, 4" X 100 ft., Black, 12 PK

    Brand
    3M
    Item #
    2FYY1
    Mfr. Model #
    50-UNPRINTED-4x100FT
    Vinyl Electrical Tape, Rubber Tape Adhesive, 10.00 mil Thic
    Web Price $645.00 / pkg. of 12
  • 50m 5.70 mil Polypropylene Filament Tape, Clear, 36 PK

    Brand
    SCOTCH
    Item #
    54EN68
    Mfr. Model #
    8959
    50m 5.70 mil Polypropylene Filament Tape, Clear, 36 PK
    Web Price $657.00 / pkg. of 36
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 10.00 mil Thick, 2" X 100 ft., Black, 24 PK

    Brand
    3M
    Item #
    2FZL7
    Mfr. Model #
    50-UNPRINTED-2x100FT-BULK
    Vinyl Electrical Tape, Rubber Tape Adhesive, 10.00 mil Thic
    Web Price $676.00 / pkg. of 24
  • Premium Duct Tape, 48mm X 55m, 12.10 mil Thick, Red Coated Cloth, 24 PK

    Brand
    3M
    Item #
    52ND50
    Mfr. Model #
    8979N
    Premium Duct Tape, 48mm X 55m, 12.10 mil Thick, Red&#x
    Web Price $653.00 / pkg. of 24
  • Polyethylene Foam Double Sided Foam Tape, Acrylic Adhesive, 1/32" Thick, 19mm X 66m, White

    Brand
    3M
    Item #
    54EN60
    Mfr. Model #
    4492
    Polyethylene Foam Double Sided Foam Tape, Acrylic Adhesive,
    Web Price $646.00 / pkg. of 12
  • Purple 5 gal. Adhesive, 1 EA

    Brand
    3M
    Item #
    29UJ65
    Mfr. Model #
    62423485317
    Purple 5 gal. Adhesive, 1 EA
    Web Price $624.00 / each
  • 55m 6.60 mil Polypropylene Film Filament Tape, Clear, 24 PK

    Brand
    SCOTCH
    Item #
    2DEB4
    Mfr. Model #
    8981
    55m 6.60 mil Polypropylene Film Filament Tape, Clear, 24&#x
    Web Price $628.00 / pkg. of 24
  • Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK

    Brand
    SCOTCH
    Item #
    19N734
    Mfr. Model #
    373
    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive,
    Web Price $621.00 / pkg. of 6
  • Cordless Caulk Gun Kit, 20.0 V, Battery Included, 28 oz. Capacity

    Brand
    DEWALT
    Item #
    413W23
    Mfr. Model #
    DCE595D1
    Cordless Caulk Gun Kit, 20.0 V, Battery Included, 28 o
    Web Price $660.00 / each
  • PTFE Film Tape, Silicone Adhesive, 3.70 mil Thick, 3" X 36 yd., Gray, 1 EA

    Brand
    3M
    Item #
    15D224
    Mfr. Model #
    5490
    PTFE Film Tape, Silicone Adhesive, 3.70 mil Thick, 3"&
    Web Price $629.00 / each
  • Cordless Caulk Gun Kit, 20.0 V, Battery Included, 21 oz. Capacity

    Brand
    DEWALT
    Item #
    413W21
    Mfr. Model #
    DCE591D1
    Cordless Caulk Gun Kit, 20.0 V, Battery Included, 21 o
    Web Price $660.00 / each
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 20.00 mil Thick, 2" X 100 ft., Black/White, 12 PK

    Brand
    3M
    Item #
    2FZG9
    Mfr. Model #
    51-PRINTED-2X100FT
    Vinyl Electrical Tape, Rubber Tape Adhesive, 20.00 mil Thic
    Web Price $608.00 / pkg. of 12
  • 3/4"W PTFE Joint Sealant Tape, White, 1200" Length

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    40E313
    Mfr. Model #
    28320
    3/4"W PTFE Joint Sealant Tape, White, 1200" Lengt
    Web Price $689.00 / each
  • Paper Double Sided Masking Tape, Rubber Adhesive, 5.00 mil Thick, 24mm X 33m, Tan

    Brand
    SHURTAPE
    Item #
    40TT84
    Mfr. Model #
    DF 065
    Paper Double Sided Masking Tape, Rubber Adhesive, 5.00 mil&
    Web Price $644.00 / pkg. of 36
  • Industrial Gaffer's Tape, 48mm X 50m, 10.75 mil Thick, White Coated Cloth, 24 PK

    Brand
    SHURTAPE
    Item #
    21GY04
    Mfr. Model #
    P- 628
    Industrial Gaffer's Tape, 48mm X 50m, 10.75 mil Thick,
    Web Price $688.00 / pkg. of 24
  • Industrial Duct Tape, 48mm X 55m, 12.10 mil Thick, Blue Coated Cloth, 24 PK

    Brand
    3M
    Item #
    52ND48
    Mfr. Model #
    8979N
    Industrial Duct Tape, 48mm X 55m, 12.10 mil Thick, Blu
    Web Price $653.00 / pkg. of 24
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More