Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Adhesives, Sealants and Tape

129 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Epoxy Adhesive, 25 lb. Can, Gray, Work Life: 30 min.

    Brand
    LOCTITE
    Item #
    52HA69
    Mfr. Model #
    1323940
    Epoxy Adhesive, 25 lb. Can, Gray, Work Life: 30 m
    Web Price $541.00 / each
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 8.50 mil Thick, 3/4" X 108 ft., Black, 48 PK

    Brand
    3M
    Item #
    2FZP7
    Mfr. Model #
    88-Super-3/4x36YD
    Vinyl Electrical Tape, Rubber Tape Adhesive, 8.50 mil Thick
    Web Price $546.00 / pkg. of 48
  • Polyester Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 50m, 24 PK

    Brand
    SCOTCH
    Item #
    2DEJ2
    Mfr. Model #
    355
    Polyester Carton Sealing Tape, Hot Melt Resin Adhesive, 72m
    Web Price $507.00 / pkg. of 24
  • Cloth Double Sided Tape, Rubber Adhesive, 11.00 mil Thick, 48mm X 23m, Clear

    Brand
    POLYKEN
    Item #
    35UX91
    Mfr. Model #
    FASTFLOOR
    Cloth Double Sided Tape, Rubber Adhesive, 11.00 mil Thick,&
    Web Price $537.00 / pkg. of 24
  • Blue 5 gal. Blue Glue, 1 EA

    Brand
    3M
    Item #
    2JBU3
    Mfr. Model #
    4224-NF
    Blue 5 gal. Blue Glue, 1 EA
    Web Price $560.00 / each
  • Gray Concrete Repair Compound, 5 gal. Pail, Coverage: 3.3 cu. ft.

    Brand
    FLEXKRETE
    Item #
    3EGA8
    Mfr. Model #
    FK-102G
    Gray Concrete Repair Compound, 5 gal. Pail, Coverage:
    Web Price $525.00 / each
  • Clear Concrete Repair Compound, 5 gal. Pail, Coverage: 3.3 cu. ft.

    Brand
    FLEXKRETE
    Item #
    3EGC1
    Mfr. Model #
    FK-102C
    Clear Concrete Repair Compound, 5 gal. Pail, Coverage:
    Web Price $525.00 / each
  • 5 gal. Contact Adhesive, Neutral

    Brand
    3M
    Item #
    2JCF2
    Mfr. Model #
    2000NF
    5 gal. Contact Adhesive, Neutral
    Web Price $596.00 / each
  • Clear 5 gal. Pressure Sensitive Adhesive, 1 EA

    Brand
    3M
    Item #
    2JCC8
    Mfr. Model #
    4224NF
    Clear 5 gal. Pressure Sensitive Adhesive, 1 EA
    Web Price $560.00 / each
  • 1 gal. Contact Adhesive, Neutral

    Brand
    3M
    Item #
    2JBR1
    Mfr. Model #
    30NF
    1 gal. Contact Adhesive, Neutral
    Web Price $568.00 / pkg. of 4
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 20.00 mil Thick, 1" X 100 ft., Black, 24 PK

    Brand
    3M
    Item #
    2FZL3
    Mfr. Model #
    51-UNPRINTED-1x100FT
    Vinyl Electrical Tape, Rubber Tape Adhesive, 20.00 mil Thic
    Web Price $504.00 / pkg. of 24
  • 55 gal. Drum Asphalt Sealer, 4 hr. Dry Time Recoat, 1 day Full Cure Time

    Brand
    KST COATINGS
    Item #
    36MV65
    Mfr. Model #
    KS0073900-27
    55 gal. Drum Asphalt Sealer, 4 hr. Dry Time Recoat,&#x
    Web Price $591.00 / each
  • EC Applicator, 5/8x8in., 3.6 to 5.5 lb./hr

    Brand
    3M
    Item #
    5E123
    Mfr. Model #
    POLYGUN EC
    EC Applicator, 5/8x8in., 3.6 to 5.5 lb./hr
    Web Price $563.00 / each
  • Lightweight 400-ml Manual Gun For Use With 2-part 400mL Cartridges

    Brand
    DEVCON
    Item #
    4TT47
    Mfr. Model #
    15043
    Lightweight 400-ml Manual Gun For Use With 2-part 400mL
    Web Price $527.70 / each
  • Black Sealant, Silicone, 620.8 oz.

    Brand
    DOW CORNING
    Item #
    53DC34
    Mfr. Model #
    4099910
    Black Sealant, Silicone, 620.8 oz.
    Web Price $530.00 / each
  • Clear Sealant, Silicone, 620.8 oz.

    Brand
    DOW CORNING
    Item #
    53DC35
    Mfr. Model #
    4098497
    Clear Sealant, Silicone, 620.8 oz.
    Web Price $530.00 / each
  • Utility Slick-Surface Tape, 2" X 36 yd., 8.20 mil Thick, Brown Coated Cloth, 1 EA

    Brand
    3M
    Item #
    15C959
    Mfr. Model #
    2-36-5453
    Utility Slick-Surface Tape, 2" X 36 yd., 8.20 mil
    Web Price $581.00 / each
  • Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive, 45.00 mil Thick, 19mm X 33m, Gray

    Brand
    VHB
    Item #
    54EN59
    Mfr. Model #
    4941
    Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive,&
    Web Price $590.00 / pkg. of 3
  • Premium Duct Tape, 48mm X 33m, 14.50 mil Thick, Blue Coated Cloth, 24 PK

    Brand
    SHURTAPE
    Item #
    24K328
    Mfr. Model #
    DF 545
    Premium Duct Tape, 48mm X 33m, 14.50 mil Thick, Blue&#
    Web Price $586.00 / pkg. of 24
  • 55m 7.50 mil Polyester Film/Reinforced Fiberglass Filament Tape, Clear, 24 PK

    Brand
    IPG
    Item #
    23M186
    Mfr. Model #
    RG16..37G
    55m 7.50 mil Polyester Film/Reinforced Fiberglass Filament
    Web Price $527.00 / pkg. of 24
  • Dual Cartridge Epoxy Applicator For Use With 400mL Cartridges

    Brand
    COX
    Item #
    48ME60
    Mfr. Model #
    81400MR
    Dual Cartridge Epoxy Applicator For Use With 400mL Cartridg
    Web Price $599.00 / each
  • Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 4" X 60 yd., Tan, 3 PK

    Brand
    3M
    Item #
    2DEF8
    Mfr. Model #
    346
    Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick,&#
    Web Price $512.00 / pkg. of 3
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 52 ft., Black, 100 PK

    Brand
    3M
    Item #
    2FZC9
    Mfr. Model #
    33+ SUPER-3/4x52FT
    Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick
    Web Price $504.00 / pkg. of 100
  • Industrial Duct Tape, 24mm X 55m, 12.10 mil Thick, Blue Coated Cloth, 48 PK

    Brand
    3M
    Item #
    52ND47
    Mfr. Model #
    8979
    Industrial Duct Tape, 24mm X 55m, 12.10 mil Thick, Blu
    Web Price $580.00 / pkg. of 48
  • Gray 10 Minute Concrete Crack Repair, 2 Cartridge Kit Pail, Coverage: 200 ft. @ 1/4" x 1/4"

    Brand
    JE TOMES
    Item #
    15F504
    Mfr. Model #
    JET-2
    Gray 10 Minute Concrete Crack Repair, 2 Cartridge Kit
    Web Price $500.00 / each
  • 40 lb. Gray/Black Gel Gate Valve Sealant, Inorganic Thickener, 3 to 9 pH Range

    Brand
    JET-LUBE
    Item #
    3RDK8
    Mfr. Model #
    91016
    40 lb. Gray/Black Gel Gate Valve Sealant, Inorganic Th
    Web Price $573.00 / each
  • Solid Clear Anti-Slip Tape, 12" x 60.0 ft., 60 Grit Aluminum Oxide, Rubber Adhesive, 1 EA

    Brand
    3M
    Item #
    54DF22
    Mfr. Model #
    620
    Solid Clear Anti-Slip Tape, 12" x 60.0 ft., 60 Gr
    Web Price $597.00 / each
  • Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

    Brand
    BRADY
    Item #
    12A019
    Mfr. Model #
    142160
    Floor Marking Tape, Solid, Continuous Roll, 4" Width,
    Web Price $512.00 / each
  • Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

    Brand
    BRADY
    Item #
    12A020
    Mfr. Model #
    142164
    Floor Marking Tape, Solid, Continuous Roll, 4" Width,
    Web Price $512.00 / each
  • Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

    Brand
    BRADY
    Item #
    12A024
    Mfr. Model #
    142176
    Floor Marking Tape, Solid, Continuous Roll, 4" Width,
    Web Price $512.00 / each
  • Solid White Anti-Slip Tape, 12" x 60.0 ft. Grit Non-Mineral, Acrylic Adhesive, 1 EA

    Brand
    SAFETY-WALK
    Item #
    35XN44
    Mfr. Model #
    280-12X60
    Solid White Anti-Slip Tape, 12" x 60.0 ft. Grit N
    Web Price $545.00 / each
  • Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

    Brand
    BRADY
    Item #
    12A022
    Mfr. Model #
    142170
    Floor Marking Tape, Solid, Continuous Roll, 4" Width,
    Web Price $512.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More