Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Adhesives, Sealants and Tape

164 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Cotton Electrical Tape, Rubber Tape Adhesive, 13.00 mil Thick, 1-1/2" X 82-1/2 ft., Black, 30 PK

    Brand
    3M
    Item #
    2JMU6
    Mfr. Model #
    1755-1-1/2 x 82-1/2 ft
    Cotton Electrical Tape, Rubber Tape Adhesive, 13.00 mil Thi
    Web Price $401.50 / pkg. of 30
  • Epoxy Adhesive, 30 lb. Pail, Gray, Work Life: 30 min.

    Brand
    DEVCON
    Item #
    4TT37
    Mfr. Model #
    11490
    Epoxy Adhesive, 30 lb. Pail, Gray, Work Life: 30
    Web Price $468.00 / each
  • 55m 6.70 mil Cast Polyester (PET) Film/Fiberglass Reinforced Filament Tape, Clear, 72 PK

    Brand
    SHURTAPE
    Item #
    24K303
    Mfr. Model #
    GS 531
    55m 6.70 mil Cast Polyester (PET) Film/Fiberglass
    Web Price $497.50 / pkg. of 72
  • Acrylic Adhesive, 1.69 oz. Cartridge, Off-White, Work Life: 4 min.

    Brand
    3M
    Item #
    2CYB5
    Mfr. Model #
    DP805
    Acrylic Adhesive, 1.69 oz. Cartridge, Off-White, Work Life:
    Web Price $426.00 / pkg. of 12
  • 419.2 oz. Cylinder Spray Adhesive

    Brand
    3M SCOTCH
    Item #
    29UJ19
    Mfr. Model #
    94CA
    419.2 oz. Cylinder Spray Adhesive
    Web Price $436.50 / each
  • Flatback Paper Masking Tape, Rubber Tape Adhesive, 7.50 mil Thick, 48mm X 54.8m, 24 PK

    Brand
    IPG
    Item #
    23M199
    Mfr. Model #
    71676G
    Flatback Paper Masking Tape, Rubber Tape Adhesive, 7.50 mil
    Web Price $458.50 / pkg. of 24
  • Rubber Electrical Tape, Mastic Tape Adhesive, 65.00 mil Thick, 2" X 10 ft., Black, 10 PK

    Brand
    3M
    Item #
    2DTP1
    Mfr. Model #
    2228-2x10FT
    Rubber Electrical Tape, Mastic Tape Adhesive, 65.00 mil Thi
    Web Price $408.00 / pkg. of 10
  • Solid Black Conformable Anti-Slip Tread, 6" x 2.0 ft., 60 Grit Aluminum Oxide, Rubber Adhesive, 50 P

    Brand
    3M
    Item #
    6BV20
    Mfr. Model #
    GRAN12689
    Solid Black Conformable Anti-Slip Tread, 6" x 2.0 ft.,
    Web Price $469.00 / pkg. of 50
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 8.50 mil Thick, 2" X 108 ft., Black, 12 PK

    Brand
    3M
    Item #
    2FYW1
    Mfr. Model #
    88-Super-2x36YD
    Vinyl Electrical Tape, Rubber Tape Adhesive, 8.50 mil Thick
    Web Price $455.50 / pkg. of 12
  • Aluminum Glass Foil Tape, Silicone, 7.30 mil Thick, 2" X 36 yd., Silver, 1 EA

    Brand
    3M
    Item #
    15D092
    Mfr. Model #
    3M 363 2" X 36YD
    Aluminum Glass Foil Tape, Silicone, 7.30 mil Thick, 2"
    Web Price $458.00 / each
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 44 ft., Black, 100 PK

    Brand
    3M
    Item #
    2FZD6
    Mfr. Model #
    33+ SUPER-3/4x44FT
    Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick
    Web Price $416.00 / pkg. of 100
  • Vinyl Electrical Tape, 7.00 mil Thick, 3/4" X 66 ft., Black, 100 PK

    Brand
    3M
    Item #
    2FZD2
    Mfr. Model #
    Highland
    Vinyl Electrical Tape, 7.00 mil Thick, 3/4" X 66&
    Web Price $401.50 / pkg. of 100
  • Premium Duct Tape, 72mm X 55m, 12.10 mil Thick, Red Coated Cloth, 12 PK

    Brand
    3M
    Item #
    52ND49
    Mfr. Model #
    8979N
    Premium Duct Tape, 72mm X 55m, 12.10 mil Thick, Red&#x
    Web Price $490.00 / pkg. of 12
  • 55m 6.70 mil Cast Polyester (PET) Film/Fiberglass Reinforced Filament Tape, Clear, 48 PK

    Brand
    SHURTAPE
    Item #
    24K304
    Mfr. Model #
    GS 531
    55m 6.70 mil Cast Polyester (PET) Film/Fiberglass
    Web Price $425.50 / pkg. of 48
  • Applicator, For 50mL Dual Cartridge

    Brand
    LOCTITE
    Item #
    19TT79
    Mfr. Model #
    97042
    Applicator, For 50mL Dual Cartridge
    Web Price $463.00 / each
  • Rubber Electrical Tape, 30.00 mil Thick, 1-1/2" X 30 ft., Black, 12 PK

    Brand
    3M
    Item #
    2FYV9
    Mfr. Model #
    130C-1-1/2x30FT
    Rubber Electrical Tape, 30.00 mil Thick, 1-1/2" X
    Web Price $457.50 / pkg. of 12
  • Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Black Cloth, 16 PK

    Brand
    SHURTAPE
    Item #
    24K289
    Mfr. Model #
    PC 618
    Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Bla
    Web Price $422.50 / pkg. of 16
  • Premium Duct Tape, 1" X 60 yd., 13.00 mil Thick, Gray Coated Cloth, 48 PK

    Brand
    NASHUA
    Item #
    36XC36
    Mfr. Model #
    1086139
    Premium Duct Tape, 1" X 60 yd., 13.00 mil Thick,&
    Web Price $492.50 / pkg. of 48
  • Off White Hot Melt Glue Stick, 5/8" Diameter, 8" Length, 165 PK

    Brand
    3M
    Item #
    2GKJ6
    Mfr. Model #
    3748 Q
    Off White Hot Melt Glue Stick, 5/8" Diameter, 8&q
    Web Price $466.00 / pkg. of 165
  • Dual Cartridge Epoxy Applicator For Use With 400mL Cartridges

    Brand
    LOCTITE
    Item #
    52HA76
    Mfr. Model #
    218312
    Dual Cartridge Epoxy Applicator For Use With 400mL Cartridg
    Web Price $432.50 / each
  • Industrial Duct Tape, 4" X 60 yd., 12.00 mil Thick, Green Coated Cloth, 12 PK

    Brand
    POLYKEN
    Item #
    36XC40
    Mfr. Model #
    1086620
    Industrial Duct Tape, 4" X 60 yd., 12.00 mil Thic
    Web Price $440.00 / pkg. of 12
  • Glue Gun, 5/8 in. Size, 8 lb./hr. Output

    Brand
    SUREBONDER
    Item #
    49AC29
    Mfr. Model #
    MGG-500
    Glue Gun,5/8 in. Size,8 lb./hr. Output
    Web Price $469.00 / each
  • Cloth Double Sided Tape, Rubber Adhesive, 13.00 mil Thick, 2" X 36 yd., Tan

    Brand
    POLYKEN
    Item #
    38HT33
    Mfr. Model #
    100D
    Cloth Double Sided Tape, Rubber Adhesive, 13.00 mil Thick,&
    Web Price $483.00 / pkg. of 12
  • Solid Black Anti-Slip Tread, 6" x 2.0 ft. Grit Non-Mineral, Rubber Adhesive, 50 PK

    Brand
    3M
    Item #
    2JDC5
    Mfr. Model #
    GRAN12771
    Solid Black Anti-Slip Tread, 6" x 2.0 ft. Grit No
    Web Price $438.00 / pkg. of 50
  • Solid Black Anti-Slip Tread, 6" x 2.0 ft., 24 Grit Aluminum Oxide, Rubber Adhesive, 25 PK

    Brand
    3M
    Item #
    2JDA9
    Mfr. Model #
    GRAN12784
    Solid Black Anti-Slip Tread, 6" x 2.0 ft., 24 Gri
    Web Price $451.50 / pkg. of 25
  • Cordless Caulk Gun, 18.0 V, Battery Included, 10 oz. Capacity

    Brand
    MAKITA
    Item #
    52YW87
    Mfr. Model #
    XGC01T1
    Cordless Caulk Gun, 18.0 V, Battery Included, 10 oz. C
    Web Price $432.00 / each
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 20.00 mil Thick, 2" X 100 ft., Black, 12 PK

    Brand
    3M
    Item #
    2FZH2
    Mfr. Model #
    51-UNPRINTED-2x100FT
    Vinyl Electrical Tape, Rubber Tape Adhesive, 20.00 mil Thic
    Web Price $473.00 / pkg. of 12
  • Tan Hot Melt Glue Stick, 1" Diameter, 3" Length, 264 PK

    Brand
    3M
    Item #
    2GKK5
    Mfr. Model #
    3738 PG
    Tan Hot Melt Glue Stick, 1" Diameter, 3" Length,&
    Web Price $485.50 / pkg. of 264
  • Off White Hot Melt Glue Stick, 5/8" Diameter, 2" Length, 605 PK

    Brand
    3M
    Item #
    2GKK7
    Mfr. Model #
    3748 TC
    Off White Hot Melt Glue Stick, 5/8" Diameter, 2&q
    Web Price $459.00 / pkg. of 605
  • Tan Hot Melt Glue Stick, 5/8" Diameter, 8" Length, 165 PK

    Brand
    3M
    Item #
    2GKH6
    Mfr. Model #
    3731 Q
    Tan Hot Melt Glue Stick, 5/8" Diameter, 8" L
    Web Price $407.50 / pkg. of 165
  • 5 gal. Pail Contact Adhesive, Light Orange

    Brand
    3M
    Item #
    2JBJ6
    Mfr. Model #
    2000NF
    5 gal. Pail Contact Adhesive, Light Orange
    Web Price $490.00 / each
  • Off White Hot Melt Glue Stick, 5/8" Diameter, 2" Length, 605 PK

    Brand
    3M
    Item #
    2GKP3
    Mfr. Model #
    3797 TC
    Off White Hot Melt Glue Stick, 5/8" Diameter, 2&q
    Web Price $492.00 / pkg. of 605
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More