Skip Content

Adhesives, Sealants and Tape

1,149 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Tan Hot Melt Glue Stick, 5/8" Diameter, 8" Length, 165 PK

    Brand
    3M
    Item #
    2GKH9
    Mfr. Model #
    3762 Q
    Tan Hot Melt Glue Stick, 5/8" Diameter, 8" L
    Web Price $180.00 / pkg. of 165
  • Gray Concrete Repair, 1 gal. Box, Coverage: 230 sq. ft.

    Brand
    RUST-OLEUM
    Item #
    30RK20
    Mfr. Model #
    276981
    Gray Concrete Repair, 1 gal. Box, Coverage: 230 sq.&#x
    Web Price $182.00 / each
  • Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

    Brand
    MIGHTY LINE
    Item #
    3UAR1
    Mfr. Model #
    4RY
    Floor Marking Tape, Solid, Continuous Roll, 4" Width,
    Web Price $163.00 / each
  • Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK

    Brand
    SHURTAPE
    Item #
    24K280
    Mfr. Model #
    HP 200
    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive,
    Web Price $193.50 / pkg. of 6
  • Light Gray Large Concrete Patching Compound Kit, 55 fl. oz. (Part A) Base, 8 fl. oz. (Part B) Acti

    Brand
    RUST-OLEUM
    Item #
    6KP53
    Mfr. Model #
    5494323
    Light Gray Large Concrete Patching Compound Kit, 55 fl.
    Web Price $137.00 / each
  • Black 10.1 oz Polyurethane Adhesive Sealants, 12 PK

    Brand
    3M
    Item #
    2JBK2
    Mfr. Model #
    560
    Black 10.1 oz Polyurethane Adhesive Sealants, 12 PK
    Web Price $195.00 / pkg. of 12
  • Clear 200g Instant Adhesive, Tube Container Type, 15 sec. Begins to Harden

    Brand
    LOCTITE
    Item #
    4KL94
    Mfr. Model #
    45474
    Clear 200g Instant Adhesive, Tube Container Type, 15 sec.&#
    Web Price $186.00 / each
  • 350mL Brush Top Can Pipe Thread Sealant with 10,000 psi, White

    Brand
    LOCTITE
    Item #
    49CR88
    Mfr. Model #
    2087072
    350mL Brush Top Can Pipe Thread Sealant with 10,000 ps
    Web Price $107.50 / each
  • Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 100 PK

    Brand
    WESTWARD
    Item #
    4YR50
    Mfr. Model #
    4YR50
    Hot Melt Glue Stick, 7/16" Diameter, 10" Length,&
    Web Price $105.00 / pkg. of 100
  • Floor Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

    Brand
    MIGHTY LINE
    Item #
    3UAP6
    Mfr. Model #
    2YB
    Floor Marking Tape, Solid, Continuous Roll, 2" Width,
    Web Price $151.50 / each
  • Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

    Brand
    CONDOR
    Item #
    45VR70
    Mfr. Model #
    45VR70
    Floor Marking Tape, Solid, Continuous Roll, 4" Width,
    Clearance Price $127.30 / each

    Web Price $134.00

  • Solid Black Anti-Slip Tape, 4" x 60.0 ft., 60 Grit Aluminum Oxide, Rubber Adhesive, 1 EA

    Brand
    3M
    Item #
    6AD55
    Mfr. Model #
    610
    Solid Black Anti-Slip Tape, 4" x 60.0 ft., 60 Gri
    Web Price $141.00 / each
  • 250mL Bottle Pipe Thread Sealant with 10,000 psi, Purple

    Brand
    LOCTITE
    Item #
    4KM12
    Mfr. Model #
    54541
    250mL Bottle Pipe Thread Sealant with 10,000 psi, Purple
    Web Price $162.00 / each
  • Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

    Brand
    GRAINGER APPROVED
    Item #
    31HJ32
    Mfr. Model #
    31HJ32
    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive,
    Web Price $118.00 / pkg. of 36
  • Striped Black/Yellow Anti-Slip Tape, 12" x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

    Brand
    CONDOR
    Item #
    12E838
    Mfr. Model #
    GRAN5070
    Striped Black/Yellow Anti-Slip Tape, 12" x 60.0 ft.,&#
    Web Price $117.00 / each
  • Anaerobic Blue Anaerobic Gasket Sealant, 300mL

    Brand
    LOCTITE
    Item #
    12Z236
    Mfr. Model #
    17430
    Anaerobic Blue Anaerobic Gasket Sealant, 300mL
    Web Price $126.00 / each
  • Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK

    Brand
    IPG
    Item #
    23M239
    Mfr. Model #
    F4090-05G
    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive,
    Web Price $132.50 / pkg. of 6
  • Gray Concrete Patching Compound Kit, 2 gal. Can, Coverage: 12.5 sq. ft. @ 1/8"

    Brand
    RUST-OLEUM
    Item #
    5A279
    Mfr. Model #
    5499499
    Gray Concrete Patching Compound Kit, 2 gal. Can, Coverage&#
    Web Price $158.00 / each
  • Paper Masking Tape, Rubber Tape Adhesive, 6.50 mil Thick, 18mm X 55m, Tan, 48 PK

    Brand
    SHURTAPE
    Item #
    24K296
    Mfr. Model #
    CP 450
    Paper Masking Tape, Rubber Tape Adhesive, 6.50 mil Thick,&#
    Web Price $111.00 / pkg. of 48
  • Asphalt Remover, 5 Gal.

    Brand
    TOUGH GUY
    Item #
    22F151
    Mfr. Model #
    22F151
    Asphalt Remover,5 Gal.
    Web Price $117.00 / each
  • Solid Black Anti-Slip Tape, 2" x 60.0 ft. Grit Non-Mineral, Rubber Adhesive, 1 EA

    Brand
    3M
    Item #
    6BV25
    Mfr. Model #
    GRAN12760
    Solid Black Anti-Slip Tape, 2" x 60.0 ft. Grit No
    Web Price $101.50 / each
  • Polyester Tamper Evident Labels, Acrylic Adhesive, 1" X 2", 250 PK

    Brand
    NOVAVISION INC
    Item #
    16G851
    Mfr. Model #
    ZS48-08RWSN-250
    Polyester Tamper Evident Labels, Acrylic Adhesive, 1" X
    Web Price $100.50 / pkg. of 250
  • Glue Gun, Hot Melt, 8 lb./hr., 220W

    Brand
    SUREBONDER
    Item #
    20YV44
    Mfr. Model #
    PRO2-220
    Glue Gun,Hot Melt,8 lb./hr.,220W
    Web Price $155.50 / each
  • Light Gray Masonry Repair Epoxy, 1 gal. Pail, Coverage: 25.7 sq. ft.

    Brand
    PC PRODUCTS
    Item #
    5UXR4
    Mfr. Model #
    071120
    Light Gray Masonry Repair Epoxy, 1 gal. Pail, Coverage:
    Web Price $149.00 / each
  • Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

    Brand
    SCOTCH
    Item #
    54EN22
    Mfr. Model #
    371
    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive,
    Web Price $128.50 / pkg. of 36
  • EPX Plus II Applicator For Use With 50mL Duo-Pak Cartridges

    Brand
    3M
    Item #
    4TY44
    Mfr. Model #
    EPX PLUS II
    EPX  Plus II Applicator For Use With 50mL Duo-Pak
    Web Price $114.00 / each
  • 250mL High Temperature Retaining Compound with Max. Temp. (F) of 450°

    Brand
    LOCTITE
    Item #
    4KM34
    Mfr. Model #
    62070
    250mL High Temperature Retaining Compound with Max. Temp. &
    Web Price $185.00 / each
  • Floor Marking Tape, Striped, Continuous Roll, 2" Width, 1 EA

    Brand
    MIGHTY LINE
    Item #
    9Y612
    Mfr. Model #
    2RYCHEVRON
    Floor Marking Tape, Striped, Continuous Roll, 2" Width,
    Web Price $157.00 / each
  • 3/4"W PTFE Joint Sealant Tape, White, 180" Length

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    5E143
    Mfr. Model #
    28020
    3/4"W PTFE Joint Sealant Tape, White, 180" Length
    Web Price $109.00 / each
  • Industrial Floor Tape, Solid, Continuous Roll, 3" Width, 1 EA

    Brand
    MIGHTY LINE
    Item #
    20PF79
    Mfr. Model #
    3RB
    Industrial Floor Tape, Solid, Continuous Roll, 3" Width,&#x
    Web Price $157.00 / each
  • Industrial Floor Tape, Solid, Continuous Roll, 4" Width, 1 EA

    Brand
    MIGHTY LINE
    Item #
    20PF93
    Mfr. Model #
    4RG
    Industrial Floor Tape, Solid, Continuous Roll, 4" Width,&#x
    Web Price $163.00 / each
  • 250mL General Purpose Retaining Compound with Max. Temp. (F) of 300°

    Brand
    LOCTITE
    Item #
    4KM31
    Mfr. Model #
    60941
    250mL General Purpose Retaining Compound with Max. Temp. &#
    Web Price $163.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More