Skip Content

Adhesives, Sealants and Tape

392 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Cloth Varnished Cambric Tape, Rubber Tape Adhesive, 8.00 mil Thick, 3/4" X 108 ft., Yellow, 1 EA

    Brand
    3M
    Item #
    4YT67
    Mfr. Model #
    2520 3/4"X36 YD
    Cloth Varnished Cambric Tape, Rubber Tape Adhesive, 8.00 mi
    Web Price $50.50 / each
  • Epoxy Adhesive, 1.52 oz. Cartridge, Black, Work Life: 3 min.

    Brand
    3M
    Item #
    49Z641
    Mfr. Model #
    DP8005
    Epoxy Adhesive, 1.52 oz. Cartridge, Black, Work Life:
    Web Price $51.75 / each
  • Industrial Gaffer's Tape, 4" X 55 yd., 11.50 mil Thick, Black Coated Cloth, 1 EA

    Brand
    POLYKEN
    Item #
    19YP90
    Mfr. Model #
    510
    Industrial Gaffer's Tape, 4" X 55 yd., 11.50 mil&
    Web Price $57.50 / each
  • 50mL Tube Pipe Thread Sealant with 10,000 psi, Purple

    Brand
    LOCTITE
    Item #
    6JZW3
    Mfr. Model #
    1265769
    50mL Tube Pipe Thread Sealant with 10,000 psi, Purple
    Web Price $58.00 / each
  • Urethane Foam Double Sided Foam Tape, Acrylic Adhesive, 1/8" Thick, 3/4" X 7 yd., Off-White

    Brand
    3M
    Item #
    1YBX5
    Mfr. Model #
    4008
    Urethane Foam Double Sided Foam Tape, Acrylic Adhesive, 1&#
    Web Price $56.50 / each
  • 1 lb. Steel Putty with Temp. Range of Up to 225 Degrees F, Gray

    Brand
    LOCTITE
    Item #
    5TT87
    Mfr. Model #
    99913
    1 lb. Steel Putty with Temp. Range of Up to 225&#
    Web Price $51.25 / each
  • Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

    Brand
    CONDOR
    Item #
    6N818
    Mfr. Model #
    58250
    Floor Marking Tape, Solid, Continuous Roll, 3" Width,
    Web Price $54.00 / each
  • High Adhesion, Instant Seal Black Flange Sealant, 300mL

    Brand
    LOCTITE
    Item #
    12Z235
    Mfr. Model #
    20166
    High Adhesion, Instant Seal Black Flange Sealant, 300mL
    Web Price $59.75 / each
  • Acrylic Double Sided VHB Tape, Acrylic Adhesive, 20.00 mil Thick, 1" X 5 yd., Clear

    Brand
    3M
    Item #
    15C296
    Mfr. Model #
    4905
    Acrylic Double Sided VHB Tape, Acrylic Adhesive, 20.00 mil&
    Web Price $50.50 / each
  • Vinyl Mastic Tape, Rubber Tape Adhesive, 125.00 mil Thick, 3-1/4" X 4-1/2", Black, 10 PK

    Brand
    SCOTCH
    Item #
    5ZNH0
    Mfr. Model #
    2200 PK10
    Vinyl Mastic Tape, Rubber Tape Adhesive, 125.00 mil Thick,&
    Web Price $53.50 / pkg. of 10
  • Industrial Slick-Surface Tape, 2" X 5 yd., 12.00 mil Thick, Brown Coated Cloth, 1 EA

    Brand
    TAPECASE
    Item #
    15C733
    Mfr. Model #
    15C733
    Industrial Slick-Surface Tape, 2" X 5 yd., 12.00 mil&#
    Web Price $59.75 / each
  • Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 36 PK

    Brand
    IPG
    Item #
    23M241
    Mfr. Model #
    G8150G
    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X
    Web Price $59.50 / pkg. of 36
  • Solid Black Anti-Slip Tape, 18" x 15.0 ft., 80 Grit Silicon Carbide, Rubber Adhesive, 1 EA

    Brand
    CONDOR
    Item #
    12E841
    Mfr. Model #
    GRAN5073
    Solid Black Anti-Slip Tape, 18" x 15.0 ft., 80 Gr
    Web Price $57.50 / each
  • 2047 Series High-Strength High Lubricity Threadlocker, Black Liquid, 50mL Bottle

    Brand
    LOCTITE
    Item #
    19L453
    Mfr. Model #
    1134607
    2047 Series High-Strength High Lubricity Threadlocker, Black Liq
    Web Price $55.00 / each
  • 16 oz. Pipe Thread Sealant, Black

    Brand
    RECTORSEAL
    Item #
    46F524
    Mfr. Model #
    17432
    16 oz. Pipe Thread Sealant, Black
    Web Price $54.75 / each
  • Striped Black/Yellow Anti-Slip Tape, 4" x 60.0 ft., 46 Grit Glass, Acrylic Adhesive, 1 EA

    Brand
    WOOSTER PRODUCTS
    Item #
    1AJY8
    Mfr. Model #
    YBS.0460R
    Striped Black/Yellow Anti-Slip Tape, 4" x 60.0 ft.,&#x
    Clearance Price $52.25 / each

    Web Price $55.00

  • Glow-in-the-Dark Marking Tape, Message, Continuous Roll, 3" Width, 1 EA

    Brand
    GRAINGER APPROVED
    Item #
    3TZT1
    Mfr. Model #
    3TZT1
    Glow-in-the-Dark Marking Tape, Message, Continuous Roll, 3"
    Web Price $57.00 / each
  • Polyester Self-Fusing Tape, Rubber Tape Adhesive, 12.00 mil Thick, 1" X 30 ft., Gray, 1 EA

    Brand
    SCOTCH
    Item #
    2A460
    Mfr. Model #
    70-1x30FT
    Polyester Self-Fusing Tape, Rubber Tape Adhesive, 12.00 mil
    Web Price $56.00 / each
  • Gray Anchor Bolt Grout HP Kit, 20.7 oz. Dual Cartridge, Coverage: Not Specified

    Brand
    LOCTITE
    Item #
    3NVK5
    Mfr. Model #
    1108758
    Gray Anchor Bolt Grout HP Kit, 20.7 oz. Dual Cartridge
    Web Price $58.00 / each
  • Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive, 15.00 mil Thick, 1" X 5 yd., Gray

    Brand
    3M
    Item #
    15C312
    Mfr. Model #
    4926
    Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive,&
    Web Price $57.00 / each
  • Aluminum Foil Tape, Rubber, 17.00 mil Thick, 72mm X 31m, Silver, 1 EA

    Brand
    POLYKEN
    Item #
    15R468
    Mfr. Model #
    360-17
    Aluminum Foil Tape, Rubber, 17.00 mil Thick, 72mm X 31
    Web Price $50.25 / each
  • Polyethylene Foam Double Sided Foam Tape, Acrylic Adhesive, 1/32" Thick, 1" X 72 yd., Black

    Brand
    3M
    Item #
    15D143
    Mfr. Model #
    4492
    Polyethylene Foam Double Sided Foam Tape, Acrylic Adhesive,
    Web Price $57.25 / each
  • 1 qt. General Purpose, 25LV VOC Compliant Adhesive, Tan

    Brand
    PLIOBOND
    Item #
    40P231
    Mfr. Model #
    PC-325-LV
    1 qt. General Purpose, 25LV VOC Compliant Adhesive, Tan
    Web Price $50.25 / each
  • Industrial Gaffer's Tape, 72mm X 50m, 11.50 mil Thick, Black Coated Cloth, 1 EA

    Brand
    POLYKEN
    Item #
    22VC31
    Mfr. Model #
    510
    Industrial Gaffer's Tape, 72mm X 50m, 11.50 mil Thick,
    Web Price $52.00 / each
  • Industrial Gaffer's Tape, 72mm X 50m, 11.50 mil Thick, White Coated Cloth, 1 EA

    Brand
    POLYKEN
    Item #
    22VC26
    Mfr. Model #
    510
    Industrial Gaffer's Tape, 72mm X 50m, 11.50 mil Thick,
    Web Price $52.00 / each
  • Aluminum Sausage Conversion Kit, 20 Oz

    Brand
    MILWAUKEE
    Item #
    14P347
    Mfr. Model #
    48-08-1093
    Aluminum Sausage Conversion Kit,  20 Oz
    Web Price $54.25 / each
  • Industrial Gaffer's Tape, 4" X 55 yd., 11.50 mil Thick, White Coated Cloth, 1 EA

    Brand
    POLYKEN
    Item #
    19YP91
    Mfr. Model #
    510
    Industrial Gaffer's Tape, 4" X 55 yd., 11.50 mil&
    Web Price $58.75 / each
  • Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive, 25.00 mil Thick, 1/2" X 5 yd., Black

    Brand
    3M
    Item #
    15C316
    Mfr. Model #
    4929
    Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive,&
    Web Price $54.75 / each
  • Acrylic Foam Double Sided Foam Tape, Acrylic Adhesive, 45.00 mil Thick, 1" X 36 yd., Gray

    Brand
    KLASSE
    Item #
    19RL52
    Mfr. Model #
    1011G
    Acrylic Foam Double Sided Foam Tape, Acrylic Adhesive, 45.0
    Web Price $52.25 / each
  • 1 gal. Non Flammable Contact Cement

    Brand
    DAP
    Item #
    4UK99
    Mfr. Model #
    25336
    1 gal. Non Flammable Contact Cement
    Web Price $53.50 / each
  • Solid White Anti-Slip Tape, 1" x 60.0 ft. Grit Non-Mineral, Acrylic Adhesive, 1 EA

    Brand
    SAFETY-WALK
    Item #
    35XN41
    Mfr. Model #
    GRAN13890
    Solid White Anti-Slip Tape, 1" x 60.0 ft. Grit No
    Web Price $52.00 / each
  • Solid White Anti-Slip Tread, 3/4" x 17" Grit Non-Mineral, Acrylic Adhesive, 50 PK

    Brand
    3M
    Item #
    6BT82
    Mfr. Model #
    GRAN13889
    Solid White Anti-Slip Tread, 3/4" x 17" Grit
    Web Price $55.50 / pkg. of 50
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More