Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PERMATEX Adhesives, Sealants and Tape

25 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • High Temp. Red RTV Silicone Sealant, 3 oz.

    Brand
    PERMATEX
    Item #
    2GXY9
    Mfr. Model #
    81160
    High Temp. Red RTV Silicone Sealant, 3 oz.
    Web Price $8.50 / each
  • Sensor-Safe Blue RTV Silicone Sealant, 3 oz.

    Brand
    PERMATEX
    Item #
    2GXY4
    Mfr. Model #
    80022
    Sensor-Safe Blue RTV Silicone Sealant, 3 oz.
    Web Price $6.80 / each
  • 4 oz. Brush Top Can Pipe Thread Sealant, White

    Brand
    PERMATEX
    Item #
    3DPR7
    Mfr. Model #
    80632
    4 oz. Brush Top Can Pipe Thread Sealant, White
    Web Price $8.75 / each
  • 16 oz. Brush Top Can Pipe Thread Sealant, White

    Brand
    PERMATEX
    Item #
    2GXY8
    Mfr. Model #
    80633
    16 oz. Brush Top Can Pipe Thread Sealant, White
    Web Price $18.45 / each
  • Increased Oil Resistance Black RTV Silicone Sealant, 3.35 oz.

    Brand
    PERMATEX
    Item #
    2GXZ4
    Mfr. Model #
    82180
    Increased Oil Resistance Black RTV Silicone Sealant, 3.35 o
    Web Price $9.40 / each
  • Increased Oil Resistance Black RTV Silicone Sealant, 13 oz.

    Brand
    PERMATEX
    Item #
    3DPK1
    Mfr. Model #
    24105
    Increased Oil Resistance Black RTV Silicone Sealant, 13 oz.
    Web Price $27.10 / each
  • Slow Dry, Flexible Cure Black Gasket Sealant, 11 oz.

    Brand
    PERMATEX
    Item #
    2GXY1
    Mfr. Model #
    80011
    Slow Dry, Flexible Cure Black Gasket Sealant, 11 oz.
    Web Price $14.40 / each
  • High Temp. Red RTV Silicone Sealant, 11 oz.

    Brand
    PERMATEX
    Item #
    2GXZ1
    Mfr. Model #
    81409
    High Temp. Red RTV Silicone Sealant, 11 oz.
    Web Price $22.75 / each
  • Rigid, High Torque Gray RTV Silicone Sealant, 3.5 oz.

    Brand
    PERMATEX
    Item #
    2GXZ5
    Mfr. Model #
    82194
    Rigid, High Torque Gray RTV Silicone Sealant, 3.5 oz.
    Web Price $9.40 / each
  • High Temp. Red RTV Silicone Sealant, 7.5 oz.

    Brand
    PERMATEX
    Item #
    3DPU7
    Mfr. Model #
    85915
    High Temp. Red RTV Silicone Sealant, 7.5 oz.
    Web Price $23.70 / each
  • 16 oz. Bottle Pipe Joint Compound, Black

    Brand
    PERMATEX
    Item #
    3DPR1
    Mfr. Model #
    80045
    16 oz. Bottle Pipe Joint Compound, Black
    Web Price $10.45 / each
  • Maximum Temp. Resistance Copper RTV Silicone Sealant, 3 oz.

    Brand
    PERMATEX
    Item #
    3DPT6
    Mfr. Model #
    81878
    Maximum Temp. Resistance Copper RTV Silicone Sealant, 3 oz.
    Web Price $8.65 / each
  • Rigid, High Torque Gray RTV Silicone Sealant, 13 oz.

    Brand
    PERMATEX
    Item #
    3DPU1
    Mfr. Model #
    82195
    Rigid, High Torque Gray RTV Silicone Sealant, 13 oz.
    Web Price $28.20 / each
  • Instant Sealing, Oil-Resistant Black Gasket Maker, 7 oz.

    Brand
    PERMATEX
    Item #
    2GXW1
    Mfr. Model #
    25224
    Instant Sealing, Oil-Resistant Black Gasket Maker, 7 oz.
    Web Price $30.40 / each
  • High Temp. Red RTV Silicone Sealant, 7.25 oz.

    Brand
    PERMATEX
    Item #
    3DPT8
    Mfr. Model #
    81915
    High Temp. Red RTV Silicone Sealant, 7.25 oz.
    Web Price $21.85 / each
  • For Aluminum and Other Metals Red Gasket Maker, 300mL

    Brand
    PERMATEX
    Item #
    3DPN3
    Mfr. Model #
    51845
    For Aluminum and Other Metals Red Gasket Maker, 300mL
    Web Price $79.75 / each
  • Multipurpose Clear RTV Silicone Sealant, 11 oz.

    Brand
    PERMATEX
    Item #
    3DPR8
    Mfr. Model #
    80855
    Multipurpose Clear RTV Silicone Sealant, 11 oz.
    Web Price $20.10 / each
  • Anaerobic Red Anaerobic Gasket Maker, 50mL

    Brand
    PERMATEX
    Item #
    2GXX3
    Mfr. Model #
    51813
    Anaerobic Red Anaerobic Gasket Maker, 50mL
    Web Price $18.30 / each
  • Multipurpose Clear RTV Silicone Sealant, 3 oz.

    Brand
    PERMATEX
    Item #
    2GXY5
    Mfr. Model #
    80050
    Multipurpose Clear RTV Silicone Sealant, 3 oz.
    Web Price $7.40 / each
  • Multipurpose Clear RTV Silicone Sealant, 7.5 oz.

    Brand
    PERMATEX
    Item #
    3DPU6
    Mfr. Model #
    85913
    Multipurpose Clear RTV Silicone Sealant, 7.5 oz.
    Web Price $21.70 / each
  • Low Odor, Noncorrosive Blue RTV Silicone Sealant, 13 oz.

    Brand
    PERMATEX
    Item #
    3DPT2
    Mfr. Model #
    81725
    Low Odor, Noncorrosive Blue RTV Silicone Sealant, 13 oz.
    Web Price $28.60 / each
  • Multipurpose Black RTV Silicone Sealant, 12.9 oz.

    Brand
    PERMATEX
    Item #
    3DPT1
    Mfr. Model #
    81173
    Multipurpose Black RTV Silicone Sealant, 12.9 oz.
    Web Price $21.55 / each
  • 50mL Tube Pipe Thread Sealant, White

    Brand
    PERMATEX
    Item #
    2GXX5
    Mfr. Model #
    56521
    50mL Tube Pipe Thread Sealant, White
    Web Price $17.35 / each
  • Instant Sealing, Oil-Resistant Black Gasket Maker, 7.5 oz.

    Brand
    PERMATEX
    Item #
    3DPU3
    Mfr. Model #
    85224
    Instant Sealing, Oil-Resistant Black Gasket Maker, 7.5 oz.
    Web Price $33.60 / each
  • 50mL Bottle Pipe Thread Sealant, Purple

    Brand
    PERMATEX
    Item #
    2GXX4
    Mfr. Model #
    54550
    50mL Bottle Pipe Thread Sealant, Purple
    Web Price $41.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More