Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SCOTCH-WELD Adhesives, Sealants and Tape

16 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Heat-Resistant Neoprene Yellow Gasket Sealant, 5 oz.

    Brand
    SCOTCH-WELD
    Item #
    2RUE1
    Mfr. Model #
    1300
    Heat-Resistant Neoprene Yellow Gasket Sealant, 5 oz.
    Web Price $21.55 / each
  • Heat-Resistant Neoprene Yellow Gasket Sealant, 1 pt.

    Brand
    SCOTCH-WELD
    Item #
    2RUE2
    Mfr. Model #
    1300
    Heat-Resistant Neoprene Yellow Gasket Sealant, 1 pt.
    Web Price $54.75 / each
  • 50mL Tube Pipe Thread Sealant, White

    Brand
    SCOTCH-WELD
    Item #
    2XLN2
    Mfr. Model #
    PS65-50
    50mL Tube Pipe Thread Sealant, White
    Web Price $17.10 / each
  • Water-Resistant Neoprene Light Yellow Gasket Adhesive, 1 qt.

    Brand
    SCOTCH-WELD
    Item #
    2RUE5
    Mfr. Model #
    2141
    Water-Resistant Neoprene Light Yellow Gasket Adhesive, 1 qt.
    Web Price $70.75 / each
  • Low Viscosity Neoprene Yellow Gasket Adhesive, 1 gal.

    Brand
    SCOTCH-WELD
    Item #
    2RUE4
    Mfr. Model #
    1300L
    Low Viscosity Neoprene Yellow Gasket Adhesive, 1 gal.
    Web Price $220.50 / each

    Shipping: pkg of 4

  • For Aluminum and Other Metals Red Gasket Maker, 50mL

    Brand
    SCOTCH-WELD
    Item #
    2XLP1
    Mfr. Model #
    GM18-50
    For Aluminum and Other Metals Red Gasket Maker, 50mL
    Web Price $16.45 / each
  • Acrylic Adhesive, 490mL, Gray, Work Life: 7 min.

    Brand
    SCOTCH-WELD
    Item #
    53DN05
    Mfr. Model #
    DP8407NS
    Acrylic Adhesive, 490mL, Gray, Work Life: 7 min.
    Web Price $96.50 / each
  • 250mL Tube Pipe Thread Sealant, White

    Brand
    SCOTCH-WELD
    Item #
    2XLN3
    Mfr. Model #
    PS65-250
    250mL Tube Pipe Thread Sealant, White
    Web Price $54.00 / each

    Shipping: pkg of 2

  • Acrylic Adhesive, 45mL, Gray, Work Life: 7 min.

    Brand
    SCOTCH-WELD
    Item #
    53DN04
    Mfr. Model #
    DP8407NS
    Acrylic Adhesive, 45mL, Gray, Work Life: 7 min.
    Web Price $19.50 / each
  • Liquid Yellow Gasket Adhesive, 5 gal.

    Brand
    SCOTCH-WELD
    Item #
    21XU23
    Mfr. Model #
    19936
    Liquid Yellow Gasket Adhesive, 5 gal.
    Web Price $824.00 / each
  • Acrylic Adhesive, 1.5 oz., Off-White, Work Life: 3 min.

    Brand
    SCOTCH-WELD
    Item #
    489K04
    Mfr. Model #
    DP805
    Acrylic Adhesive, 1.5 oz., Off-White, Work Life: 3 min
    Web Price $37.96 / each
  • Epoxy Adhesive, 1.69 oz., Clear, Work Life: 25 min.

    Brand
    SCOTCH-WELD
    Item #
    489J92
    Mfr. Model #
    DP125
    Epoxy Adhesive, 1.69 oz., Clear, Work Life: 25 min.
    Web Price $29.12 / each
  • Pneumatic Applicator For Use With 50mL Cartridges

    Brand
    SCOTCH-WELD
    Item #
    489J85
    Mfr. Model #
    EPX APPL
    Pneumatic Applicator For Use With 50mL Cartridges
    Web Price $798.16 / each
  • Light Brown 1.69 oz. Adhesive, 8 hr. Curing Time, 1 EA

    Brand
    SCOTCH-WELD
    Item #
    489K03
    Mfr. Model #
    DP640
    Light Brown 1.69 oz. Adhesive, 8 hr. Curing Time, 1&#x
    Web Price $31.50 / each
  • Off White 1.69 oz. Adhesive, 48 hr. Curing Time, 1 EA

    Brand
    SCOTCH-WELD
    Item #
    489K02
    Mfr. Model #
    DP605NS
    Off White 1.69 oz. Adhesive, 48 hr. Curing Time, 1
    Web Price $32.69 / each
  • For Aluminum and Other Metals Red Gasket Maker, 300mL

    Brand
    SCOTCH-WELD
    Item #
    2XLP2
    Mfr. Model #
    GM18-300
    For Aluminum and Other Metals Red Gasket Maker, 300mL
    Web Price $75.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More