Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GRIPALL Adhesives, Sealants and Tape

5 results found that include 5 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Width - Tape
Length - Tape
Item - Anti-Slip Tapes
Tape Color
Grit Material
Brand
Price
Shop By

Viewing as

List Table
  • Solid Yellow Anti-Slip Tread, 2" x 4.0 ft., Proprietar
    Anti-Slip Tread, Strip
    • GRIPALL
    • Anti-Slip Tape is ideal for helping to provide traction on walkways in various environments. Premeasured strips are ideal for uniform placement on stairs, ledges, and other areas.

    • Item # 19MM52
    • Mfr. Model # LGYL0248
    • Anti-Slip Tape, Material Silica Aggregate Embedded in Polyurea, Yellow, Shape Rectangle, Width 2 In., Length...More

  • Solid Yellow Anti-Slip Tape, 5" x 2.0 ft., Proprietary
    Solid Yellow Anti-Slip Tape, 5" x 2.0 ft., Proprietary
    • GRIPALL
    • Width - Tape 5 In., Yellow, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0 ft., Solid Tape Pattern, Grit Size Proprietary, Tape Adhesive Strength 170 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 60 mil, 2500 lb./in., Pressure Sensitive Adhesive, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, -40 Degrees to 220 Degrees F, FDA, USDA, Package Quantity 2

    • Item # 487D85
    • Mfr. Model # 2STXYL05
    • Width - Tape 5 In., Yellow, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0...More

  • Solid Black Anti-Slip Tape, 2" x 2.0 ft., Proprietary&
    Solid Black Anti-Slip Tape, 2" x 2.0 ft., Proprietary&
    • GRIPALL
    • Width - Tape 2 In., Black, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0 ft., Solid Tape Pattern, Grit Size Proprietary, Tape Adhesive Strength 170 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 60 mil, 2500 lb./in., Pressure Sensitive Adhesive, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, -40 Degrees to 220 Degrees F, FDA, USDA, Package Quantity 2

    • Item # 487D82
    • Mfr. Model # 2STXBK02
    • Width - Tape 2 In., Black, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0...More

  • Solid Black Anti-Slip Tape, 5" x 2.0 ft., Proprietary&
    Solid Black Anti-Slip Tape, 5" x 2.0 ft., Proprietary&
    • GRIPALL
    • Width - Tape 5 In., Black, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0 ft., Solid Tape Pattern, Grit Size Proprietary, Tape Adhesive Strength 170 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 60 mil, 2500 lb./in., Pressure Sensitive Adhesive, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, -40 Degrees to 220 Degrees F, FDA, USDA, Package Quantity 2

    • Item # 487D84
    • Mfr. Model # 2STXBK05
    • Width - Tape 5 In., Black, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0...More

  • Solid Yellow Anti-Slip Tape, 2" x 2.0 ft., Proprietary
    Solid Yellow Anti-Slip Tape, 2" x 2.0 ft., Proprietary
    • GRIPALL
    • Width - Tape 2 In., Yellow, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0 ft., Solid Tape Pattern, Grit Size Proprietary, Tape Adhesive Strength 170 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 60 mil, 2500 lb./in., Pressure Sensitive Adhesive, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, -40 Degrees to 220 Degrees F, FDA, USDA, Package Quantity 2

    • Item # 487D83
    • Mfr. Model # 2STXYL02
    • Width - Tape 2 In., Yellow, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More