Navigation Menu New

Access My Account, Order History, Lists and more here.

Pipe Thread Sealants

Available4 products
Pipe thread sealants are liquid sealants that apply directly to the threads of pipe and pipe fittings to create a seal that prevents loosening and leakage due to vibration. Also called pipe dope and pipe joint compound, they also seal out contaminants to protect the joint from corrosion and lubricate threads for easier assembly. Non-hardening sealants are commonly used in plumbing applications and allow for more ease in disassembly. Anaerobic sealants work with metal pipe and fittings in permanent assemblies that require a tight seal.
Maximum Operating Temperature

Non-Hardening Sealants with Lubricating PTFE

Non-Hardening Sealants with Lubricating PTFE
These non-hardening pipe thread sealants include PTFE (polytetrafluoroethylene) which provides extra lubrication to ease connecting and disconnecting of pipe and fittings. They do not harden, which helps prevent cracking as the sealant ages and allows easy adjustment and disassembly. These sealants are a good choice for material that is prone to corrosion or seizing, such as steel.

BLUE MONSTER

Loading...

JOMAR VALVE

Loading...

RECTORSEAL

Loading...

HERCULES

Loading...

OATEY

Loading...

ANTI-SEIZE TECHNOLOGY

Loading...

PERMATEX

Loading...

JET-LUBE

Loading...

LA-CO

Loading...

LOCTITE

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.