Navigation Menu New

Access My Account, Order History, Lists and more here.

RTV Gasket Makers

2 products
RTV (room temperature vulcanizing) gasket makers have better gap-filling properties than anaerobic gasket makers which makes them more suited for assemblies that have wider gaps with surfaces that are not precision machined. They cure when exposed to air at room temperature, where anaerobic gasket makers cure in the absence of air. The liquid form of these gasket makers replaces the need for a precut material gasket by filling the space between two mating surfaces. Also called formed-in-place (FIP) gaskets, they seep into pits and scratches to provide a clean surface and create any shape needed. RTV gasket makers are lighter weight and thicker than cork, paper, or rubber gaskets.
Series

Oil-Resistant RTV Gasket Makers

Oil-Resistant RTV Gasket Makers

These RTV gasket makers have higher oil resistance than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are ideal for applications such as sealing transmission pans and valve covers.

Standard

Loading...

Sensor Safe

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.