Navigation Menu New

Access My Account, Order History, Lists and more here.

Gasket Sealants & Adhesives

1 product
Gasket sealants and adhesives reinforce the seal of an existing gasket and secure it in place during assembly. Gasket sealants, also called gasket dressings, help prevent fluids and gases from leaking through the existing gasket at flanged joints, often as a result of pressure or movement. Gasket adhesives bond an existing material gasket to the surface to keep it in place when joining components. While gasket adhesives typically do not have sealing properties, they are useful in vertical or overhead applications to prevent material gaskets from moving during assembly.
Series

High-Temperature Gasket Sealants

High-Temperature Gasket Sealants
These gasket sealants maintain performance under higher temperatures than standard gasket sealants. They reinforce the gasket to seal components in equipment where there are elevated temperatures such as exhaust manifolds and turbochargers.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.