Navigation Menu New

Access My Account, Order History, Lists and more here.

Gasket Sealants & Adhesives

1 product
Gasket sealants and adhesives reinforce the seal of an existing gasket and secure it in place during assembly. Gasket sealants, also called gasket dressings, help prevent fluids and gases from leaking through the existing gasket at flanged joints, often as a result of pressure or movement. Gasket adhesives bond an existing material gasket to the surface to keep it in place when joining components. While gasket adhesives typically do not have sealing properties, they are useful in vertical or overhead applications to prevent material gaskets from moving during assembly.
Series

Gasket Adhesives

Gasket Adhesives
Gasket adhesives bond an existing material gasket to the surface to keep it in place when joining components. While gasket adhesives typically do not have sealing properties, they are useful in vertical or overhead applications to prevent material gaskets such as cork, paper, or rubber from moving during assembly.

Oil Resistant

Loading...

Water Resistant

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.