Navigation Menu New

Access My Account, Order History, Lists and more here.

Gasket Sealants & Adhesives

Available22 products
Gasket sealants and adhesives reinforce the seal of an existing gasket and secure it in place during assembly. Gasket sealants, also called gasket dressings, help prevent fluids and gases from leaking through the existing gasket at flanged joints, often as a result of pressure or movement. Gasket adhesives bond an existing material gasket to the surface to keep it in place when joining components. While gasket adhesives typically do not have sealing properties, they are useful in vertical or overhead applications to prevent material gaskets from moving during assembly.
Compatible Materials

General Purpose Gasket Sealants

General Purpose Gasket Sealants

These gasket sealants reinforce the seal of an existing gasket to prevent fluids and gases from leaking through joined parts in general purpose applications.

Loading...

Oil-Resistant Gasket Sealants

Oil-Resistant Gasket Sealants
These gasket sealants have higher oil resistance than standard gasket sealants and reinforce the seal around a gasket in equipment such as transmission pans and valve covers.
Loading...

Water-Resistant Gasket Sealants

Water-Resistant Gasket Sealants
These gasket sealants reinforce the seal around an existing gasket to provide resistance to water and moisture. They are suitable for use in pumps, motors, and construction equipment exposed to wet conditions.
Loading...

Sensor-Safe Gasket Sealants

Sensor-Safe Gasket Sealants
Sensor-safe gasket sealants emit less gas as the sealant cures to protect nearby oxygen sensors from contamination, ensuring their consistent performance after the sealant is applied. They are often used in automotive assembly applications where such sensors are used.
Loading...

Food & Beverage Processing Gasket Sealants

Food & Beverage Processing Gasket Sealants

These non-toxic gasket sealants meet ANSI/NSF standard 51, which sets minimum requirements for the material used in the construction of food and beverage processing equipment. Gasket sealants reinforce the seal of an existing gasket in plastic components.

Loading...

Gasket Adhesives

Gasket Adhesives
Gasket adhesives bond an existing material gasket to the surface to keep it in place when joining components. While gasket adhesives typically do not have sealing properties, they are useful in vertical or overhead applications to prevent material gaskets such as cork, paper, or rubber from moving during assembly.

Oil Resistant

Loading...

Water Resistant

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.