Navigation Menu New

Access My Account, Order History, Lists and more here.

Construction Caulks & Sealants

78 products

Caulks and sealants are used to fill gaps and holes, like those found around doors, windows, pipe, and joints. Closing gaps helps keep out water and pests, reduces drafts and airflow, and provides a finished look. Caulk is used to fill gaps between joints and give a finished look. They're generally less flexible than sealants and are used where movement in the joint is limited. Sealants are elastic and stay flexible overtime, even when exposed to moisture and temperature changes. Apply caulks and sealants using a caulk gun or spatula, directly from a spray can, or from a roll.

Sealant Color Family

Base Material: Hybrid

Base Material: Hybrid
Hybrid caulks can be used to fill or seal cracks and openings to create a high-strength bond. Depending on the material composition, they can offer resistance to elements such as water, UV, mold, mildew, odors, and stains. Select caulks and sealants for your specific application, including ceramic, glass, masonry, metal, plastic, and wood.

Sealant Color Family: Unspecified

Loading...

Sealant Color Family: Blacks

Loading...

Sealant Color Family: Blues

Loading...

Sealant Color Family: Browns

Loading...

Sealant Color Family: Clears

Loading...

Sealant Color Family: Grays

Loading...

Sealant Color Family: Reds

Loading...

Sealant Color Family: Silvers

Loading...

Sealant Color Family: Tans

Loading...

Sealant Color Family: Whites

Loading...

Base Material: Silicone

Base Material: Silicone
Silicone caulks and sealants are formulated to resist shrinking and cracking. They help to create a waterproof seal, and are resistant to mold and mildew. They also offer long-lasting flexibility and excellent adhesion. Use in bathrooms and kitchens.

Sealant Color Family: Unspecified

Loading...

Sealant Color Family: Blacks

Loading...

Sealant Color Family: Blues

Loading...

Sealant Color Family: Browns

Loading...

Sealant Color Family: Clears

Loading...
Loading...

Sealant Color Family: Grays

Loading...

Sealant Color Family: Reds

Loading...

Sealant Color Family: Silvers

Loading...

Sealant Color Family: Tans

Loading...

Sealant Color Family: Whites

Loading...
Loading...

Base Material: Acrylic

Base Material: Acrylic
Designed for use as a filler or sealant in bathrooms and kitchens, acrylic caulk helps to bond and seal while resisting mold and mildew. It also helps resist cracking, crumbling, and shrinking

Sealant Color Family: Blacks

Loading...

Sealant Color Family: Browns

Loading...

Sealant Color Family: Clears

Loading...

Sealant Color Family: Grays

Loading...

Sealant Color Family: Reds

Loading...

Sealant Color Family: Tans

Loading...

Sealant Color Family: Whites

Loading...

Base Material: Loctite Proprietary

Base Material: Loctite Proprietary
These LOCTITE® elastomeric adhesive/sealants feature Flextech® technology , which allows you to seal and bond at the same time. They offer a high initial tack and a 24-hr. curing time so you can work quickly and effieicently. Easy gunning, even at low temperatures. Applications include: seam sealing of buses and truck cabs, bonding of mirrors, emblems, and composite body panels.

Sealant Color Family: Blacks

Loading...

Sealant Color Family: Clears

Loading...

Sealant Color Family: Grays

Loading...

Sealant Color Family: Whites

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.