Navigation Menu New

Access My Account, Order History, Lists and more here.

Construction Caulks & Sealants

234 products

Caulks and sealants are used to fill gaps and holes, like those found around doors, windows, pipe, and joints. Closing gaps helps keep out water and pests, reduces drafts and airflow, and provides a finished look. Caulk is used to fill gaps between joints and give a finished look. They're generally less flexible than sealants and are used where movement in the joint is limited. Sealants are elastic and stay flexible overtime, even when exposed to moisture and temperature changes. Apply caulks and sealants using a caulk gun or spatula, directly from a spray can, or from a roll.

For Use On

Base Material: Hybrid

Base Material: Hybrid
Hybrid caulks can be used to fill or seal cracks and openings to create a high-strength bond. Depending on the material composition, they can offer resistance to elements such as water, UV, mold, mildew, odors, and stains. Select caulks and sealants for your specific application, including ceramic, glass, masonry, metal, plastic, and wood.

Sealant Color Family: Unspecified

Loading...

Sealant Color Family: Blacks

Loading...

Sealant Color Family: Blues

Loading...

Sealant Color Family: Browns

Loading...

Sealant Color Family: Clears

Loading...

Sealant Color Family: Grays

Loading...

Sealant Color Family: Reds

Loading...

Sealant Color Family: Silvers

Loading...

Sealant Color Family: Tans

Loading...

Sealant Color Family: Whites

Loading...

Base Material: Silicone

Base Material: Silicone
Silicone caulks and sealants are formulated to resist shrinking and cracking. They help to create a waterproof seal, and are resistant to mold and mildew. They also offer long-lasting flexibility and excellent adhesion. Use in bathrooms and kitchens.

Sealant Color Family: Unspecified

Loading...

Sealant Color Family: Blacks

Loading...

Sealant Color Family: Blues

Loading...

Sealant Color Family: Browns

Loading...

Sealant Color Family: Clears

Loading...
Loading...

Sealant Color Family: Grays

Loading...

Sealant Color Family: Reds

Loading...

Sealant Color Family: Silvers

Loading...

Sealant Color Family: Tans

Loading...

Sealant Color Family: Whites

Loading...
Loading...

Base Material: Acrylic

Base Material: Acrylic
Designed for use as a filler or sealant in bathrooms and kitchens, acrylic caulk helps to bond and seal while resisting mold and mildew. It also helps resist cracking, crumbling, and shrinking

Sealant Color Family: Blacks

Loading...

Sealant Color Family: Browns

Loading...

Sealant Color Family: Clears

Loading...

Sealant Color Family: Grays

Loading...

Sealant Color Family: Reds

Loading...

Sealant Color Family: Tans

Loading...

Sealant Color Family: Whites

Loading...

Base Material: Polyurethane

Base Material: Polyurethane
Polyurethane caulks and sealants are ideal for filling exterior gaps, joints, and cracks. They provide superior adhesion to most substrates, including ceramic, wood, metal, concrete, and most plastics. They create a flexible seal with excellent cut and tear resistance that can handle foot and vehicle traffic, and they can also be used above and below the waterline.

Sealant Color Family: Blacks

Loading...

Sealant Color Family: Browns

Loading...

Sealant Color Family: Grays

Loading...

Sealant Color Family: Tans

Loading...

Sealant Color Family: Whites

Loading...

Base Material: PTFE

Base Material: PTFE
PTFE caulks and sealants offer a high-strength, waterproof bond on wet, frozen, and treated lumber so you can work in inclement weather. Easy to gun, even in cold temperatures.

Sealant Color Family: Tans

Loading...

Base Material: Butyl

Base Material: Butyl
These wide, preshaped caulk strips for tubs and walls are an improvement to standard caulk. The strips help to eliminate the gap between the tub and wall where dirt and damp can accumulate. Peel-and-stick for easy application.

Sealant Color Family: Whites

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.