Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Adhesives, Sealants and Tape

39 Results Found that Include 104 Products

Results per page:  16 | 32 | 48
914m x 72mm Polypropylene Carton Sealing Tape, Clear
  • 3M
  • 914m x 72mm Polypropylene Carton Sealing Tape, Clear Carton Sealing Tape
  • Item # 2DEE4
  • Mfr. Model # 375
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 72mm, Length 914m, Thickness...More

  • Category : Packaging Tapes
White Marine Adhesive Sealant, 5 gal. Pail
  • 3M
  • White Marine Adhesive Sealant, 5 gal. Pail Polyurethane Marine Adhesive Sealant
  • Item # 2JBV6
  • Mfr. Model # 5200
  • Marine Adhesive Sealant, Base Polyurethane, Size 5 gal., Container Type Pail, Color White, Specific Gravity...More

  • Category : Caulks and Sealants
Polyethylene Riveters Tape, 1" Width, 36 yd. Length, 3
Gear Motor,115V 60Hz
Assembly,Heat Tube
Applicator Pneumatic Applicator For Use With 490mL Cartridges
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • Category : Foil Tapes
  • 3M
  • Squeak Reduction Tape Squeak Reduction Tape
  • Multiple product options available

    Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

  • Category : Film Tape
Feeder
  • 3M
  • Feeder Feeder
  • Item # 20XL91
  • Mfr. Model # 00051135762325
  • Feeder, For Use With Mfr. Model Number 3M-Matic(TM) 800rf, 800rks, Fits Brand 3M

  • Category : Parts
Amber Flame Retardant Polyimide Coil Insulating Tape, 12"&#
  • 3M
  • UHMW Film Tape UHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

  • Category : Film Tape
Glass Foil Tape,3 In. x 36 Yd.,Silver
  • 3M
  • Glass Foil Tape, 3 In. x 36 Yd., Silver Glass Foil Tape
  • Item # 15D094
  • Mfr. Model # 3M 363 3" X 36YD
  • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 3 In.,...More

  • Category : Foil Tapes
Arm Assembly
Arm,Front R/H
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Assembly,Cross Bar
Clear Polyethylene Double Coated Film Tape, 1/2" Width
Shaft With Drive Pulleys
30 ft. x 2 ft. Coarse Mineral Coated Polymer Antislip&
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More