Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Adhesives, Sealants and Tape

25 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Adhesive Transfer Tape,Clear,1/2 in. W
2" x 60 yd. Tissue Double Coated Tape, 1.0 mil,&#
  • 3M
  • Foam Tape Foam Tape
  • Multiple product options available

    Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Length 5 yd., Tensile Strength 130 lb./in., Acrylic and Performance Temp. -150° to 250°F; Varies by Width and...More

  • Category : Foam Tape
Masking Tape, 55m x 24mm, Tan, 4.4 mil
  • 3M
  • Masking Tape, 55m x 24mm, Tan, 4.4 mil Masking Tape
  • Item # 48UV70
  • Mfr. Model # 200
  • Masking Tape, Material Crepe Paper, Tan, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 4.4 mil,...More

  • Category : Masking Tapes
Epoxy Adhesive,Bottle,Black
Gray Selant, 310mL Tube
  • 3M
  • Gray Selant, 310mL Tube Gray Selant, 310mL Tube
  • Item # 49Z636
  • Mfr. Model # 740 UV
  • Selant, Base Hybrid, Size 310mL, Container Type Tube, Color Gray, Specific Gravity 1.65, Flash Point Not...More

  • Category : Caulks and Sealants
Black Selant, 290mL Cartridge
  • 3M
  • Black Selant, 290mL Cartridge Black Selant, 290mL Cartridge
  • Item # 49Z638
  • Mfr. Model # 760 UV
  • Selant, Base Hybrid, Size 290mL, Container Type Cartridge, Color Black, Specific Gravity 1.61, Flash Point...More

  • Category : Caulks and Sealants
1" x 72 yd. Polyester Repositionable Tape, 5 mil,
12mm x 55m Tissue Double Coated Tape, 0.5 mil, Red,&#x
Gray Selant, 290mL Cartridge
  • 3M
  • Gray Selant, 290mL Cartridge Gray Selant, 290mL Cartridge
  • Item # 49Z639
  • Mfr. Model # 760 UV
  • Selant, Base Hybrid, Size 290mL, Container Type Cartridge, Color Gray, Specific Gravity 1.61, Flash Point Not...More

  • Category : Caulks and Sealants
White Selant, 290mL Cartridge
  • 3M
  • White Selant, 290mL Cartridge White Selant, 290mL Cartridge
  • Item # 49Z640
  • Mfr. Model # 760 UV
  • Selant, Base Hybrid, Size 290mL, Container Type Cartridge, Color White, Specific Gravity 1.61, Flash Point...More

  • Category : Caulks and Sealants
Red Polyester Film Tape, 1" Width, 72 yd. Length,
Black Polyester Film Tape, 1" Width, 72 yd. Length,&#x
Silver Polyester Film Tape, 1" Width, 72 yd. Length,&#
White Polyester Film Tape, 1" Width, 72 yd. Length,&#x
5 yd. x 1-1/2" Polypropylene Packaging Tape, Clear
  • 3M
  • 5 yd. x 1-1/2" Polypropylene Packaging Tape, Clear Packaging Tape
  • Item # 48YF84
  • Mfr. Model # 4411N
  • Packaging Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 1-1/2 In., Length 5 yd., Diameter...More

  • Category : Packaging Tapes
Black Polyester Film Tape, 1-1/2" Width, 72 yd. L
72 yd. x 2" Plastic Packaging Tape, Red
White Selant, 310mL Tube
  • 3M
  • White Selant, 310mL Tube White Selant, 310mL Tube
  • Item # 49Z637
  • Mfr. Model # 740 UV
  • Selant, Base Hybrid, Size 310mL, Container Type Tube, Color White, Specific Gravity 1.65, Flash Point Not...More

  • Category : Caulks and Sealants
Paper Tape, 55m x 24mm, Black, 5.6 mil
72 yd. x 1" Plastic Packaging Tape, Red
Clear Polyester Film Tape, 2" Width, 72 yd. Length,&#x
Silver Polyester Film Tape, 2" Width, 72 yd. Length,&#
Red Polyester Film Tape, 2" Width, 72 yd. Length,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More