Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Adhesives, Sealants and Tape

16 results found that include 27 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
914m x 72mm Polypropylene Packaging Tape, Clear
  • 3M
  • Item # 2DEE4
  • Mfr. Model # 375
  • Packaging Tape, Hot Melt Resin Adhesive, Thickness 3.10 mil, Width 72mm, Length 914m, Material Polypropylene,...More

  • Category : Packaging Tapes
Neoprene High Performance Yellow Gasket Adhesive, 5 gal.
Off White Hot Melt Glue Stick, 1" Diameter, 3"&#x
  • 3M
  • Item # 2GKH5
  • Mfr. Model # 3748 PG
  • Hot Melt Glue Stick, Off White, Diameter 1 In., Length 3 In., For Use With Scotch-Weld Applicator PG II with...More

  • Category : Hot Melt Adhesives
Brown Extruded PTFE PTFE Film Tape, 6" Width, 36
Floor Marking Tape, Solid, Continuous Roll, 4" Width,
60 ft. x 18" Mineral Antislip Tape, Black
  • 3M
  • Item # 21YT73
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral, Black, Width 18 In., Length 60 ft., Thickness 0.028 In., Performance Temp....More

  • Category : Anti-Slip Tapes
Manual Spray Gun
Clear Polyethylene UHMW Film Tape, 12" Width, 5 yd.&#x
  • 3M
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • Category : Foil Tapes
EMI Shielding Tape,2 x 54 ft,Silver,PK5
  • 3M
  • Item # 2GCA7
  • Mfr. Model # 1170 2 in x 18 yd
  • EMI Shielding Tape, Acrylic Adhesive, Thickness 3.20 mil, Width 2 In., Length 54 ft., Material Aluminum,...More

  • Category : Foil Tapes
24mm x 50m Paper Double Coated Tape, 39.37 mil, Clear,
Transfer Tape,Acrylic,60 yd.,PK72
  • 3M
  • Item # 29WT23
  • Mfr. Model # XT2105
  • Transfer Tape, Material Acrylic, Color Clear, Width 1/2 In., Length 60 yd., Thickness 2 mil, Adhesion...More

  • Category : Transfer Tape
  • 3M
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More