Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Adhesives, Sealants and Tape

19 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Neoprene High Performance Yellow Gasket Adhesive, 5 gal.
Industrial Plastic Adhesive 4693H,PK36
  • 3M
  • Industrial Plastic Adhesive 4693H, PK36 Scotch-Grip(TM) Plastic Adhesive
  • Item # 2GKL6
  • Mfr. Model # 4693H
  • Plastic Adhesive, Elastomeric, Size 5 oz, Clear, Temp Range Up to 160F F, Bonding Range Up to 60 Minutes,...More

  • Category : Epoxy
Epoxy Adhesive,Duo-Pak,200 mL,Clear,PK12
  • 3M
  • Epoxy Adhesive, Duo-Pak, 200 mL, Clear, PK12 Epoxy Adhesive
  • Item # 2JCE5
  • Mfr. Model # DP100
  • Epoxy Adhesive, Duo-Pak, Size 200 mL, Clear, Temp Range -67 to 300 F, Curing Time 20 minutes, Application...More

  • Category : Epoxy
Off White Hot Melt Glue Stick, 1" Diameter, 3"&#x
  • 3M
  • Off White Hot Melt Glue Stick, 1" Diameter, 3" Length, 264 PK Hot Melt Adhesive
  • Item # 2GKH5
  • Mfr. Model # 3748 PG
  • Hot Melt Glue Stick, Off White, Diameter 1 In., Length 3 In., For Use With Scotch-Weld Applicator PG II with...More

  • Category : Hot Melt Adhesives
Limit Switch
Motor,Lafert 115V 60Hz 1Ph
Button Kit
Motor W/Harness 110V Single Phase
Polyester Film Tape, 3/8" Width, 72 yd. Length, 2
  • 3M
  • Polyester Film Tape, 3/8" Width, 72 yd. Length, 2.3 mil Thickness Film Tape
  • Item # 2DVF1
  • Mfr. Model # 56 3/8 in x 72 yds
  • Film Tape, Material Polyester, Shape Continuous Roll, Width 3/8 In., Length 72 yd., Thickness 2.3 mil,...More

  • Category : Film Tape
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • Category : Foil Tapes
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • Category : Duct and Cloth Tapes
Clear Polyethylene UHMW Film Tape, 3" Width, 36 yd.&#x
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Transfer Tape,Acrylic,63 yd.,PK24
  • 3M
  • Transfer Tape, Acrylic, 63 yd., PK24 Transfer Tape
  • Item # 29WT26
  • Mfr. Model # XT2105
  • Transfer Tape, Material Acrylic, Color Clear, Width 2 In., Length 60 yd., Thickness 2 mil, Adhesion Strength...More

  • Category : Transfer Tape
Surface Protection Tape, 300 ft. x 24", Clear, 3
  • 3M
  • Surface Protection Tape, 300 ft. x 24", Clear, 3 mil Surface Protection Tape
  • Item # 15C079
  • Mfr. Model # 3112C
  • Surface Protection Tape, Material Polyethylene, Clear, Shape Continuous Roll, Width 24 In., Length 300 ft.,...More

  • Category : Masking Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More