Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Adhesives, Sealants and Tape

57 Results Found that Include 114 Products

Results per page:  16 | 32 | 48
Double Sided VHB Tape,3/4 in.,45 ft.
  • 3M
  • Double Sided VHB Tape, 3/4 in., 45 ft. Double Sided VHB Tape
  • Item # 1YBZ5
  • Mfr. Model # 5952
  • Double Sided VHB Tape, Material Conformable Foam, Shape Continuous Roll, Width 3/4 In., Length 45 ft.,...More

  • Category : Double-Sided Tapes
Self Wound Foil Tape,2 in x 60 yd,Silver
  • 3M
  • Self Wound Foil Tape, 2 in x 60 yd, Silver Self Wound Foil Tape
  • Item # 29WR84
  • Mfr. Model # 34383
  • Self Wound Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2 In., Length 60 yd.,...More

  • Category : Foil Tapes
Repositionable Tape,Clear,5 mil Thick
1" x 18 ft. Nylon Knit Fabric Sew on Antislip
Foam Tape,3/4In.x5 yd.,250 mil
  • 3M
  • Foam Tape, 3/4In.x5 yd., 250 mil Foam Tape
  • Item # 15D041
  • Mfr. Model # 3/4-5-4504
  • Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 5 yd., Thickness 250 mil,...More

  • Category : Foam Tape
Double Coated Removable Tape,1In x 4 yd.
  • 3M
  • Double Coated Removable Tape, 1In x 4 yd. Double Sided Removable Tape
  • Item # 15C289
  • Mfr. Model # 4658F
  • Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1 In., Length 4 yd.,...More

  • Category : Double-Sided Tapes
Painters Masking Tape, 60 yd. x 4", Blue, 5 mil
  • 3M
  • Painters Masking Tape, 60 yd. x 4", Blue, 5 mil Painters Masking Tape
  • Item # 15C061
  • Mfr. Model # 2090
  • Painters Masking Tape, Material Crepe Paper, Blue, Shape Continuous Roll, Width 4 In., Length 60 yd.,...More

  • Category : Masking Tapes
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • Category : Duct and Cloth Tapes
5 yd. x 6" Polyethylene Preservation Sealing Tape, Whi
White Polyethylene Film Tape, 2" Width, 36 yd. Length,
Spacer,Spring
Disc Stripper
Strap,Wire
Wrap Roller Shaft
Bearing
Cover,Switch
Stud,Roller Mounting
Bushing For 3 In Head,84.7Mm x 9Mm
Spring
Sprocket
Plug,Cover
Screw M3 x 25
Housing ,Plug Vertical
Stud Mount
Spring,Extension
Reflector E39 R1
Clamp,Bracket
Knob,Vtr B M12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More