Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Adhesives, Sealants and Tape

61 Results Found that Include 158 Products

Results per page:  16 | 32 | 48
Yellow Woven Cotton Cambric Fabric Varnished Cambric Tape,
17" x 3/4" Grit Coated Vinyl Tub and Shower&
Gray Concrete Repair Cartridge, 8.4 oz. Size, Coverage:
65.83m x 25.4mm UPVC Packaging Tape, Clear
  • 3M
  • 65.83m x 25.4mm UPVC Packaging Tape, Clear Packaging Tape
  • Item # 20XG32
  • Mfr. Model # 600
  • Packaging Tape, Material UPVC, Clear, Shape Continuous Roll, Width 25.4mm, Length 65.83m, Diameter 4-1/4 In.,...More

  • Category : Packaging Tapes
Foil Tape,2 In. x 5 Yd.,Dark Silver
  • 3M
  • Foil Tape, 2 In. x 5 Yd., Dark Silver Foil Tape
  • Item # 15D106
  • Mfr. Model # 420
  • Foil Tape, Material Lead, Dark Silver, Shape Continuous Roll, Width 2 In., Length 5 yd., Thickness 6.8 mil,...More

  • Category : Foil Tapes
  • 3M
  • Synthetic Rubber Anti-Slip Tape Synthetic Rubber Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Synthetic Rubber, Length 60 ft., Thickness 0.045", Performance Temp. Up to 175°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and...More

  • Category : Anti-Slip Tapes
Spray Activator 1,Bottle,1 Quart,PK2
  • 3M
  • Spray Activator 1, Bottle, 1 Quart, PK2 Spray Activator 1
  • Item # 2JCA3
  • Mfr. Model # 56533
  • Spray Activator 1, Bottle, Size 1 Quart, Transparent, A water-dispersed, high solids, activated adhesive. ...More

  • Category : Epoxy
Clear 12 oz. Polyolefin Adhesion Promoter,   Curing Ti
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
5 yd. x 3/4" PTFE Impregnated Fiberglass PTFE Coa
Black 200mL Adhesive, 1 hr. Curing Time, 1 EA
  • 3M
  • Black 200mL Adhesive, 1 hr. Curing Time, 1 EA Adhesive
  • Item # 33TZ26
  • Mfr. Model # 04248
  • Adhesive, Size 200mL, Black, Temp. Range -20 Degrees to 180 Degrees F, Curing Time 1 hr., Application Time 1...More

  • Category : Adhesives
Foil Tape,1 In. x 60 Yd.,Silver
  • 3M
  • Foil Tape, 1 In. x 60 Yd., Silver Shielding Foil Tape
  • Item # 24A802
  • Mfr. Model # 425
  • Shielding Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 1 In., Length 60 yd.,...More

  • Category : Foil Tapes
Concrete Maintenance Mixing Nozzle, PK36
  • 3M
  • Concrete Maintenance Mixing Nozzle, PK36 Mixing Nozzle
  • Item # 2GKL4
  • Mfr. Model # 53382
  • Mixing Nozzle, Concrete Maintenance, Nozzle Type For 8.4 oz Cartridge (4TY45), For Use With Rapid Setting...More

  • Category : Epoxy Applicator Accessories
Damping Foil Tape,2 In. x 5 Yd.,Silver
  • 3M
  • Damping Foil Tape, 2 In. x 5 Yd., Silver Damping Foil Tape
  • Item # 15C975
  • Mfr. Model # 2552
  • Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 5 yd., Thickness 15...More

  • Category : Foil Tapes
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • Glass Foil Tape Glass Foil Tape
  • Multiple product options available

    Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Shape Continuous Roll, Thickness 7.3 mil, Tensile Strength 135 lb./in., Silicone and Performance Temp....More

  • Category : Foil Tapes
Foil Tape with Liner,1In. x 5 Yd.,Silver
  • 3M
  • Foil Tape with Liner, 1In. x 5 Yd., Silver Foil Tape with Liner
  • Item # 45K242
  • Mfr. Model # 433L
  • Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness...More

  • Category : Foil Tapes
Handle
Blade,Razor Type
Frame,Side Assembly
Spacer,Spring
Clip
Roller,Crease
Block Chain
Stop,Height
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More