Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Adhesives, Sealants and Tape

64 Results Found that Include 126 Products

Results per page:  16 | 32 | 48
50m x 48mm Polypropylene Carton Sealing Tape, Clear
  • 3M
  • 50m x 48mm Polypropylene Carton Sealing Tape, Clear Carton Sealing Tape
  • Item # 49H645
  • Mfr. Model # 369
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Diameter 4...More

  • Category : Packaging Tapes
Epoxy Compound,Clear,1.7 Oz,Syringe
  • 3M
  • Epoxy Compound, Clear, 1.7 Oz, Syringe Epoxy Compound,Clear,1.7 Oz,Syringe
  • Item # 1VAL8
  • Mfr. Model # DP270
  • Epoxy Potting Compound, Potting Compound for Electronic Components, Clear, 50mL Duo-Pak Cartridge, Syringe,...More

  • Category : Epoxy
Mixing Nozzle,PK6
  • 3M
  • Mixing Nozzle, PK6 Mixing Nozzle
  • Item # 2KVB2
  • Mfr. Model # 8193
  • Mixing Nozzle, Large Diameter, 1:1 or 2:1 Mixing Ratio, Nozzle Type 3/8 In Tapered, For Use With 200 mL...More

  • Category : Epoxy Applicator Accessories
Black Flame Retardant Intumescent Elastomer Electrical Tape, 1-1
1-7/8" x 120 yd. Gaffer's Tape, Silver
  • 1-7/8" x 120 yd. Gaffer's Tape, Silver Gaffer's Tape
  • Item # 29WT64
  • Mfr. Model # 3350
  • Tape, Duct Tape Type Gaffer's Tape, Duct Tape Width 1-7/8 In., Duct Tape Length 120 yd., Duct Tape Thickness...More

  • Category : Duct and Cloth Tapes
UV-Resistant Fast Cure 4000 UV White Gasket Sealant, 10
  • 3M
  • UV-Resistant Fast Cure 4000 UV White Gasket Sealant, 10 oz. Gasket Sealant
  • Item # 1RWH9
  • Mfr. Model # FC4000 UV
  • Gasket Sealant, UV-Resistant Fast Cure 4000 UV, 10 oz., White, Temp. Range -40 to 190 Degrees F, Specific...More

  • Category : Gasket Sealants
24 oz. Spray Trim Adhesive
  • 3M
  • 24 oz. Spray Trim Adhesive Trim Adhesive
  • Item # 2KVC7
  • Mfr. Model # 8074
  • Trim Adhesive, Spray, Size 24 fl. oz., Clear, Temp. Range -40 to 176 Degrees F, Curing Time 30 Min.,...More

  • Category : Spray Adhesives
Translucent White Ionomer Extreme Sealing Tape, 25mm Width,
2" x 5 yd. Surface Protection Tape, Black
  • 3M
  • 2" x 5 yd. Surface Protection Tape, Black Surface Protection Tape
  • Item # 15C971
  • Mfr. Model # 2-5-481
  • Tape, Duct Tape Type Surface Protection Tape, Duct Tape Width 2 In., Duct Tape Length 5 yd., Duct Tape...More

  • Category : Duct and Cloth Tapes
  • 3M
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • Category : Foil Tapes
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Threading Tool
Black Polyester Lining Rubber Splicing Tape, 1" Width,
Foil Tape,2-53/64 in. x 49 yd.,Silver
  • 3M
  • Foil Tape, 2-53/64 in. x 49 yd., Silver Foil Tape
  • Item # 29WR90
  • Mfr. Model # 3381
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2-53/64 In., Length 49 yd., Diameter...More

  • Category : Foil Tapes
Blade For H120/H12
Foil Tape with Liner,2-53/64inx49yd,Slvr
  • 3M
  • Foil Tape with Liner, 2-53/64inx49yd, Slvr Foil Tape with Liner
  • Item # 29WR76
  • Mfr. Model # 3380
  • Foil Tape with Liner, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2-53/64 In., Length 49...More

  • Category : Foil Tapes
Red Polyester Metalized Film Tape, 3" Width, 5 yd.
Black Hybrid Sealant, 600mL Sausage Pack
  • 3M
  • Black Hybrid Sealant, 600mL Sausage Pack Hybrid Sealant
  • Item # 29UJ56
  • Mfr. Model # 4000UV
  • Hybrid Sealant, Size 600mL, Container Type Sausage Pack, Color Black, Specific Gravity 1.3 to 1.5,...More

  • Category : Caulks and Sealants
Spacer
Blade
Blade,Corrugated
Wiper
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More