Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Adhesive Bandages

13 results found that include 148 products

Make sure that your operation is prepared for any wound trauma, accidents and other workplace emergencies with a full stock of injury treatment bandages, tapes and gauze products. Choose from a wide assortment of sizes, quantities, shapes and bandaging materials for prompt wound treatment, including moisture-resistant and water-proof products. Make safety priority one and have everything you need for sterile and prompt first aid with injury treatment bandages from Grainger.Close

Filter Results By

Branch Availability
Item - Adhesive Bandages
Bandage Material
Length
Width
Bandage Color
Metal Detectable
Water Resistant/Waterproof
Bandages Included
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Fabric Strip Bandages
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Fabric Knuckle Bandages
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Plastic Strip Bandages
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Fabric Fingertip Bandages
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Plastic Butterfly Bandages
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Fabric Fingertip/Knuckle Bandages
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Plastic Strip Bandages, 1-1/2" x 7/8", Beige
    Plastic Strip Bandages, 1-1/2" x 7/8", Beige
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Strip Bandages, Bandage Color Beige, Bandage Material Plastic, Length 1-1/2 In., Width 7/8 In., Metal Detectable No, Water Resistant/Waterproof None, Bandages Included 50, Package Quantity 50

    • Item # 483T78
    • Mfr. Model # 100250
    • Strip Bandages, Bandage Color Beige, Bandage Material Plastic, Length 1-1/2 In., Width 7/8 In., Metal...More

  • Fabric Fingertip Bandages, 3" x 1-3/4", Blue
    Fabric Fingertip Bandages, 3" x 1-3/4", Blue
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Fingertip Bandages, Bandage Color Blue, Bandage Material Fabric, Length 3 In., Width 1-3/4 In., Metal Detectable Yes, Water Resistant/Waterproof None, Bandages Included 25, Package Quantity 25

    • Item # 483T84
    • Mfr. Model # 66073
    • Fingertip Bandages, Bandage Color Blue, Bandage Material Fabric, Length 3 In., Width 1-3/4 In., Metal...More

  • Fabric Fingertip Bandages, 3" x 1.75", Beige
    Fabric Fingertip Bandages, 3" x 1.75", Beige
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Fingertip Bandages, Bandage Color Beige, Bandage Material Fabric, Length 3 In., Width 1.75 In., Metal Detectable No, Water Resistant/Waterproof None, Bandages Included 25, Package Quantity 25

    • Item # 483T77
    • Mfr. Model # 61773
    • Fingertip Bandages, Bandage Color Beige, Bandage Material Fabric, Length 3 In., Width 1.75 In., Metal...More

  • Fabric Fingertip Bandages, 2" x 1-1/2", Beige
    Fabric Fingertip Bandages, 2" x 1-1/2", Beige
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Fingertip Bandages, Bandage Color Beige, Bandage Material Fabric, Length 2 In., Width 1-1/2 In., Metal Detectable No, Water Resistant/Waterproof None, Bandages Included 40, Package Quantity 40

    • Item # 483T93
    • Mfr. Model # 61578
    • Fingertip Bandages, Bandage Color Beige, Bandage Material Fabric, Length 2 In., Width 1-1/2 In., Metal...More

  • Fabric Strip Bandages, 3" x 3/4", Beige
    Fabric Strip Bandages, 3" x 3/4", Beige
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Strip Bandages, Bandage Color Beige, Bandage Material Fabric, Length 3 In., Width 3/4 In., Metal Detectable No, Water Resistant/Waterproof None, Bandages Included 50, Package Quantity 50

    • Item # 483T85
    • Mfr. Model # 67550
    • Strip Bandages, Bandage Color Beige, Bandage Material Fabric, Length 3 In., Width 3/4 In., Metal Detectable...More

  • Fabric Fingertip/Knuckle/Strip Bandages, 4" x 5/8"
    Fabric Fingertip/Knuckle/Strip Bandages
    • FIRST AID ONLY
    • Multiple product options available

    • Item # 48ZV47
    • Mfr. Model # 750014
    • Fingertip/Knuckle/Strip Bandages, Bandage Color Beige, Bandage Material Fabric, Length 4 In., Width 5/8 In.,...More

  • Fabric Butterfly Bandages, 4" x 1/4", Beige
    Fabric Butterfly Bandages
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

    • Item # 482W98
    • Mfr. Model # 9999-1212
    • Butterfly Bandages, Bandage Color Beige, Bandage Material Fabric, Length 4 In., Width 1/4 In., Metal...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More