Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

730 Results Found that Include 1,525 Products

Acuity Brands

Acuity Brands is one of the world’s leading providers of lighting solutions for both indoor and outdoor applications. Our innovative lighting solutions cover both conventional fixtures and advanced solid–state technology that can seamlessly integrate with digital controls and daylighting to create greater energy efficiencies and a higher quality of light. Turn to Grainger for products from Acuity Brands.
Results per page:  16 | 32 | 48
LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000K LED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

  • Category : LED Surface Mount Fixtures
Latch,DMW/EGW,PK10
6" Dimmable LED Recessed Downlight; Lumens: 640,
LED Wraparound Fixture,2380 Lumens
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 2380 Lumens LED Wraparound Fixture,2380 Lumens
  • Item # 36VU48
  • Mfr. Model # FMLWL 48 840
  • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

  • Category : LED Surface Mount Fixtures
3058 Lumens LED Floodlight, TGIC Thermoset Powder Coated, L
LED Volumetric Surface Fixture,4Ft
  • ACUITY LITHONIA
  • LED Volumetric Surface Fixture, 4Ft LED Volumetric Surface Fixture,4Ft
  • Item # 31A150
  • Mfr. Model # STL4 48L EZ1 LP835
  • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

  • Category : LED Surface Mount Fixtures
Shoplight, Non-Apertured Reflector Type, 40W Lamp Watts
  • ACUITY LITHONIA
  • Shoplight, Non-Apertured Reflector Type, 40W Lamp Watts Shoplight, Non-Apertured Reflector Type, 40W Lamp Watts
  • Item # 1VNT3
  • Mfr. Model # 1233 SHOPLIGHT 240/34/25W ASSEM
  • Shoplight, Lamp Quantity 2, Lamp Type F40T12, Lamp Watts 40W, Fixture Wattage 68W, Voltage 120VAC, Ballast...More

  • Category : Low Bay Fluorescent Fixtures
10,680 Lumens LED Floodlight, TGIC Thermoset Powder Coated,
High Bay Fixtures,MH PS  Protected,400 W
  • ACUITY LITHONIA
  • High Bay Fixtures, MH PS Protected, 400 W High Bay Fixtures,MH PS Protected,400 W
  • Item # 3JWJ4
  • Mfr. Model # THD 400MP A15 TB SCWA LPI
  • HID High Bay Fixtures, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

  • Category : HID High Bay Fixtures
Fixture,High Bay,400 W
  • ACUITY LITHONIA
  • Fixture, High Bay, 400 W HPS HID Fixture
  • Item # 1DE99
  • Mfr. Model # THD 400S A15 TB LPI
  • HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 464, Voltage 120 to 277, Space to Mtg. Height...More

  • Category : HID High Bay Fixtures
LED Striplight,4000K,24W,White
  • ACUITY LITHONIA
  • LED Striplight, 4000K, 24W, White 46-1/2" LED Channel Strip Fixtures
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Striplight, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Non-Dimmable, Length...More

  • Category : LED Channel Strip Fixtures
Decorative Fluorescent Fixture,F32T8
  • ACUITY LITHONIA
  • Decorative Fluorescent Fixture, F32T8 Decorative Fluorescent Fixture,F32T8
  • Item # 2PFV4
  • Mfr. Model # RB232M WWGR
  • Decorative Fluorescent Fixtures, Fixture Type Economy Low-Profile Wraparound, Lamp Quantity 2, Lamp Type...More

  • Category : Surface Troffer Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More