Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Concentration
CAS Number
Molecular Weight
Chemical Formula
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Price

Acids

178 Results Found that Include 178 Products

Results per page:  16 | 32 | 48
Hydrofluoric Acid,1 gal.
  • SPECTRUM
  • Hydrofluoric Acid, 1 gal. Hydrofluoric Acid,1 gal.
  • Item # 39D863
  • Mfr. Model # H1053-1GL59
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 1 gal.Shelf...More

Formic Acid,4L
Formic Acid,2.5L
Hydrochloric Acid,20L
Phosphoric Acid, Meta,25g
Sulfamic Acid,12kg
Hydrofluoric Acid,500mL
Hydrochloric Acid,2.5L,PK4
  • SPECTRUM
  • Hydrochloric Acid, 2.5L, PK4 Hydrochloric Acid,2.5L,PK4
  • Item # 39D876
  • Mfr. Model # HY106-2.5LTGLAB
  • Hydrochloric AcidCAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HClContainer Size 2.5L,...More

Pimelic Acid,100g
Sorbic Acid,2.5kg
Amino Nitrobenzoic Acid,5g
  • SPECTRUM
  • Amino Nitrobenzoic Acid, 5g Amino Nitrobenzoic Acid,5g
  • Item # 26WR71
  • Mfr. Model # A0885-500G
  • Acetoxybenzoic Acid, CAS Number 23438, Molecular Weight 180.16, Chemical Formula C9H8O4, Container Size 500g,...More

Di O Palmitoyl L Ascorbic Acid,25g
Tert Butylisophthalic Acid,25g
Tert Butylphenylboronic Acid,5g
TCI 65259-81-6
  • SPECTRUM
  • TCI 65259-81-6 TCI 65259-81-6
  • Item # 29ZZ11
  • Mfr. Model # D2686-25G
  • Dipivaloyl-L-Tartaric Acid, CAS Number 65259-81-6, Molecular Weight 318.32, Chemical Formula C14H22O8,...More

Benzeneseleninic Acid,5g
  • SPECTRUM
  • Benzeneseleninic Acid, 5g Benzeneseleninic Acid,5g
  • Item # 26ZG39
  • Mfr. Model # B2133-5G
  • Bromo-4-Fluorobenzoic Acid, CAS Number 1007-16-5, Molecular Weight 219.01, Chemical Formula C7H4BrFO2,...More

TCI 1225-13-4
  • SPECTRUM
  • TCI 1225-13-4 TCI 1225-13-4
  • Item # 29ZP70
  • Mfr. Model # D2209-5G
  • Meso-Diphenylsuccinic Acid, CAS Number 1225-13-4, Molecular Weight 270.28, Chemical Formula C16H14O4,...More

Acetylbenzoic Acid,1g
  • SPECTRUM
  • Acetylbenzoic Acid, 1g Acetylbenzoic Acid,1g
  • Item # 26WU39
  • Mfr. Model # A0996-25G
  • Amino-Methylbenzoic Acid, CAS Number 43850-8, Molecular Weight 151.17, Chemical Formula C8H9NO2, Container...More

Benzilic Acid,25g
  • SPECTRUM
  • Benzilic Acid, 25g Benzilic Acid,25g
  • Item # 26XW59
  • Mfr. Model # B0043-500G
  • Benzenetricarboxylic Acid, CAS Number 554-95-0, Molecular Weight 210.14, Chemical Formula C9H6O6, Container...More

TCI 13419-69-7
  • SPECTRUM
  • TCI 13419-69-7 TCI 13419-69-7
  • Item # 18JL13
  • Mfr. Model # H0383-250G
  • Trans-2-Hexenoic Acid, CAS Number 13419-69-7, Molecular Weight 114.14, Chemical Formula C6H10O2, Container...More

Amino 1,Naphthalenedisulfonic Acid
N Acetyl L Glutamic Acid,25g
  • SPECTRUM
  • N Acetyl L Glutamic Acid, 25g N Acetyl L Glutamic Acid,25g
  • Item # 26WN19
  • Mfr. Model # A0691-25G
  • Aminocinnamic Acid, CAS Number 2393-18-2, Molecular Weight 163.18, Chemical Formula C9H9NO2, Container Size...More

Acetyl 4 Piperidinecarboxylic Acid,5g
TCI 480-67-1
  • SPECTRUM
  • TCI 480-67-1 TCI 480-67-1
  • Item # 49C761
  • Mfr. Model # D2770-25G
  • Dihydroxy-4-Methylbenzoic Acid, CAS Number 480-67-1, Molecular Weight 168.15, Chemical Formula C8H8O4,...More

Bromopropionic Acid,5g
  • SPECTRUM
  • Bromopropionic Acid, 5g Bromopropionic Acid,5g
  • Item # 26YZ06
  • Mfr. Model # B1756-25G
  • Bromopropionic Acid, CAS Number 10009-70-8, Molecular Weight 152.98, Chemical Formula C3H5BrO2, Container...More

Aminopenicillanic Acid,5g
  • SPECTRUM
  • Aminopenicillanic Acid, 5g Aminopenicillanic Acid,5g
  • Item # 26WP47
  • Mfr. Model # A0792-500MG
  • Abscisic Acid, CAS Number 14375-45-2, Molecular Weight 264.32, Chemical Formula C15H20O4, Container Size...More

TCI 333432-28-3
  • SPECTRUM
  • TCI 333432-28-3 TCI 333432-28-3
  • Item # 49E423
  • Mfr. Model # D3974-5G
  • Dimethylfluoren-2-Boronic Acid, CAS Number 333432-23, Molecular Weight 238.09, Chemical Formula C15H15BO2,...More

TCI 599-71-3
  • SPECTRUM
  • TCI 599-71-3 TCI 599-71-3
  • Item # 18HW43
  • Mfr. Model # H0203-25G
  • Benzenesulfohydroxamic Acid, CAS Number 599-71-3, Molecular Weight 173.19, Chemical Formula C6H7NO3S,...More

TCI 102-32-9
  • SPECTRUM
  • TCI 102-32-9 TCI 102-32-9
  • Item # 29YZ39
  • Mfr. Model # D1283-25G
  • Dihydroxyphenylacetic Acid, CAS Number 102-32-9, Molecular Weight 168.15, Chemical Formula C8H8O4, Container...More

Bromocrotonic Acid,1g
  • SPECTRUM
  • Bromocrotonic Acid, 1g Bromocrotonic Acid,1g
  • Item # 26ZJ91
  • Mfr. Model # B2294-25G
  • Biphenylboronic Acid, CAS Number 5122-94-1, Molecular Weight 198.03, Chemical Formula C12H11BO2, Container...More

Angelic Acid,1g
  • SPECTRUM
  • Angelic Acid, 1g Angelic Acid,1g
  • Item # 26WX77
  • Mfr. Model # A1081-5G
  • Acetamidoanthranilic Acid, CAS Number 50670-82, Molecular Weight 194.19, Chemical Formula C9H10N2O3,...More

Atropic Acid,5g
  • SPECTRUM
  • Atropic Acid, 5g Atropic Acid,5g
  • Item # 26XR92
  • Mfr. Model # A2386-5G
  • Aminopyridine-2-Carboxylic Acid, CAS Number 24242-20-4, Molecular Weight 138.13, Chemical Formula C6H6N2O2,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More