Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Concentration
CAS Number
APHA
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price
Shop By

Acids

2,535 Results Found that Include 2,535 Products

Results per page:  16 | 32 | 48
Nitric Acid,1L
Sulfuric Acid,500mL
Hydrochloric Acid,500mL
Sulfuric Acid,2.5L
  • SPECTRUM
  • Sulfuric Acid, 2.5L Sulfuric Acid,2.5L
  • Item # 39D946
  • Mfr. Model # S-675-2.5LTPV7F
  • Sulfuric Acid, Concentration 50 PercentAPHA APHA, Container Size 2.5L, Container Material Poly-Coated...More

Pimelic Acid,100g
Glcl Acetic Acid,USP,2.5L,PVC
  • SPECTRUM
  • Glcl Acetic Acid, USP, 2.5L, PVC Glcl Acetic Acid,USP,2.5L,PVC
  • Item # 6PHN3
  • Mfr. Model # AC110-2.5LTPV
  • Glacial Acetic Acid, USP, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Container Size...More

Glycolic Acid,70 Pct,Hi Purty,500mL,Gls
  • SPECTRUM
  • Glycolic Acid, 70 Pct, Hi Purty, 500mL, Gls Glycolic Acid,70 Pct,Hi Purty,500mL,Gls
  • Item # 6PMV1
  • Mfr. Model # G1059-500MLGL
  • Glycolic Acid, High Purity, Concentration 70 Percent, Container Size 500 mL, Container Material Glass, Shelf...More

Phosphoric Acid,85 Percent,FCC,1L
  • SPECTRUM
  • Phosphoric Acid, 85 Percent, FCC, 1L Phosphoric Acid,85 Percent,FCC,1L
  • Item # 6PJG0
  • Mfr. Model # P1097-1LT
  • Phosphoric Acid, FCC, Concentration 85 Percent, CAS Number 7664-38-2, Molecular Weight 98.00, Chemical...More

Pentenyl Acetate,100mL,CAS 1576-85-8
  • SPECTRUM
  • Pentenyl Acetate, 100mL, CAS 1576-85-8 Pentenyl Acetate,100mL,CAS 1576-85-8
  • Item # 46AT35
  • Mfr. Model # P1502-100ML
  • Pentenyl Acetate, Concentration 100 Percent, CAS Number 1576-85-8, Molecular Weight 128.17, Chemical Formula...More

Azophloxine,100g,CAS 3734-67-6
  • SPECTRUM
  • Azophloxine, 100g, CAS 3734-67-6 Azophloxine,100g,CAS 3734-67-6
  • Item # 46AF94
  • Mfr. Model # A3023-100GM
  • Azophloxine, Concentration 100 Percent, CAS Number 3734-67-6, Molecular Weight 509.42, Chemical Formula...More

H3PO4,75 Pct,Technical,20L
  • SPECTRUM
  • H3PO4,75 Pct, Technical, 20L H3PO4,75 Pct,Technical,20L
  • Item # 6PJH2
  • Mfr. Model # P1481-20LT
  • Phosphoric Acid, Technical, Concentration 75 Percent, CAS Number 7664-38-2, Molecular Weight 98.00, Chemical...More

Sulfuric Acid,500mL
Sorbic Acid,12kg
  • SPECTRUM
  • Sorbic Acid, 12kg Sorbic Acid,12kg
  • Item # 39D938
  • Mfr. Model # S1517-12KG18
  • Sorbic AcidCAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula C6H8O2Container Size 12kg,...More

Formic Acid,2.5L
Sorbic Acid,2.5kg
Fluoboric Acid,500mL,PK6
Trichloroacetic Acid,25g
  • SPECTRUM
  • Trichloroacetic Acid, 25g Trichloroacetic Acid,25g
  • Item # 39D957
  • Mfr. Model # TR111-25GM04
  • Trichloroacetic AcidCAS Number 76-03-9, Molecular Weight 163.39, Chemical Formula C2HCl3O2Container Size 25g,...More

Formic Acid,2.5L,PK4
Sorbic Acid,500g
n-Pentadecanoic Acid,5g
Formic Acid,500mL,PK6
HF-Acid,48 Pct,Elec Use,Rgnt,ACS,500mL
  • SPECTRUM
  • HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL HF-Acid,48 Pct,Elec Use,Rgnt,ACS,500mL
  • Item # 6PHX9
  • Mfr. Model # H1045-500ML
  • Hydrofluoric Acid, Suitable for Electronic Use, Reagent, ACS, Concentration 48 Percent, CAS Number 7664-39-3,...More

Lactic Acid,125mL
Lauric Acid,500g
Trichloroacetic Acid,500g
Formic Acid,20L
Hydrochloric Acid,4L,PK4
Acetic Acid,100mL
Sulfamic Acid,12kg
Sulfuric Acid,2.5L
  • SPECTRUM
  • Sulfuric Acid, 2.5L Sulfuric Acid,2.5L
  • Item # 39D932
  • Mfr. Model # S1136-2.5LTPL7F
  • Sulfuric AcidCAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4Container Size 2.5LShelf...More

Formic Acid,500mL
  • SPECTRUM
  • Formic Acid, 500mL Formic Acid,500mL
  • Item # 39D845
  • Mfr. Model # F1090-500MLGL51
  • Formic AcidCAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2Container Size 500mL, Container...More

Acetic Acid,20L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More