Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

AC Speed Controls

8 results found that include 13 products

Adjustable AC speed controls from Grainger can operate on 60/50 Hz at plus or minus 10% rated line voltage. Units help operate universal, shaded pole, and PSC 1-phase AC motors used to run fans, blowers, pumps, vibratory feeders, and heating and lighting applications. Line voltage-independent ECM manual motor controls require only a 24 VAC power source to manually provide proportional speed control. Check out these high-quality AC speed controls from Grainger today!Close

Filter Results By

Viewing as

List Table
  • DART CONTROLS AC Speed Controls
    • DART CONTROLS
    • Multiple product options available

      For universal, shaded pole, and PSC (permanent split capacitor) 1-phase AC motors, these adjustable controls are suitable for use in fans, blowers, pumps, vibratory feeders, and heating and lighting applications.

      Multiple product options available

  • HOFFMAN AC Speed Controls
    • HOFFMAN
    • Multiple product options available

      For universal, shaded pole, and PSC (permanent split capacitor) 1-phase AC motors, these adjustable controls are suitable for use in fans, blowers, pumps, vibratory feeders, and heating and lighting applications.

      Multiple product options available

  • Adjustable Speed AC Motor Control, 0.37 Max. Amps, 240
    Adjustable Speed AC Motor Control, 0.37 Max. Amps, 240
    • TM

      Grainger Choice

    • DAYTON
    • Adjustable Speed AC Motor Control, Input Voltage 240, Voltage Output 240, 60/50 Hz, Max. Amps 0.4, 1/30 HP, Length 3-15/16 In., Width 2-3/8 In., Depth 3-7/8 In., Includes Extension Cable, Capacitor

    • Item # 23L581
    • Mfr. Model # 23L581
    • Adjustable Speed AC Motor Control, Input Voltage 240, Voltage Output 240, 60/50 Hz, Max. Amps 0.4, 1/30 HP,...More

  • Adjustable Speed AC Motor Control, 1.17 Max. Amps, 240
    Adjustable Speed AC Motor Control, 1.17 Max. Amps, 240
    • TM

      Grainger Choice

    • DAYTON
    • Adjustable Speed AC Motor Control, Input Voltage 240, Voltage Output 240, 60/50 Hz, Max. Amps 1.2, 1/8 HP, Length 3-15/16 In., Width 2-3/8 In., Depth 3-7/8 In., Includes Extension Cable, Capacitor

    • Item # 23L584
    • Mfr. Model # 23L584
    • Adjustable Speed AC Motor Control, Input Voltage 240, Voltage Output 240, 60/50 Hz, Max. Amps 1.2, 1/8 HP,...More

  • Adjustable Speed AC Motor Control, 1.6 Max. Amps, 120
    Adjustable Speed AC Motor Control, 1.6 Max. Amps, 120
    • TM

      Grainger Choice

    • DAYTON
    • Adjustable Speed AC Motor Control, Input Voltage 120, Voltage Output 120, 60/50 Hz, Max. Amps 1.6, 1/8 HP, Length 3-15/16 In., Width 2-3/8 In., Depth 3-7/8 In., Includes Extension Cable, Capacitor

    • Item # 23L580
    • Mfr. Model # 23L580
    • Adjustable Speed AC Motor Control, Input Voltage 120, Voltage Output 120, 60/50 Hz, Max. Amps 1.6, 1/8 HP,...More

  • Adjustable Speed AC Motor Control, 0.74 Max. Amps, 120
    Adjustable Speed AC Motor Control, 0.74 Max. Amps, 120
    • TM

      Grainger Choice

    • DAYTON
    • Adjustable Speed AC Motor Control, Input Voltage 120, Voltage Output 120, 60/50 Hz, Max. Amps 0.7, 1/19 HP, Length 3-15/16 In., Width 2-3/8 In., Depth 3-7/8 In., Includes Extension Cable, Capacitor

    • Item # 23L578
    • Mfr. Model # 23L578
    • Adjustable Speed AC Motor Control, Input Voltage 120, Voltage Output 120, 60/50 Hz, Max. Amps 0.7, 1/19 HP,...More

  • Adjustable Speed AC Motor Control, 0.57 Max. Amps, 120
    Adjustable Speed AC Motor Control, 0.57 Max. Amps, 120
    • TM

      Grainger Choice

    • DAYTON
    • Adjustable Speed AC Motor Control, Input Voltage 120, Voltage Output 120, 60/50 Hz, Max. Amps 0.6, 1/30 HP, Length 3-15/16 In., Width 2-3/8 In., Depth 3-7/8 In., Includes Extension Cable, Capacitor

    • Item # 23L577
    • Mfr. Model # 23L577
    • Adjustable Speed AC Motor Control, Input Voltage 120, Voltage Output 120, 60/50 Hz, Max. Amps 0.6, 1/30 HP,...More

  • Adjustable Speed AC Motor Control, 1.1 Max. Amps, 120
    Adjustable Speed AC Motor Control, 1.1 Max. Amps, 120
    • TM

      Grainger Choice

    • DAYTON
    • Adjustable Speed AC Motor Control, Input Voltage 120, Voltage Output 120, 60/50 Hz, Max. Amps 1.1, 1/12 HP, Length 3-15/16 In., Width 2-3/8 In., Depth 3-7/8 In., Includes Extension Cable, Capacitor

    • Item # 23L579
    • Mfr. Model # 23L579
    • Adjustable Speed AC Motor Control, Input Voltage 120, Voltage Output 120, 60/50 Hz, Max. Amps 1.1, 1/12 HP,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More