Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Fluids Absorbed
Diameter
Length
Material
Brand
Price
Shop By
Ratings

Absorbent Socks and Booms

21 Results Found that Include 141 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Absorbent Sock Absorbent Sock
  • Multiple product options available

    Multiple product options available

Absorbent Sock,52 gal.,48 In. L,PK40
Absorbent Sock,Cellulose,50 gal.,PK40
Absorbent Oil Sweep,Orange,10 ft. L,PK2
  • BROOM
  • Absorbent Oil Sweep, Orange, 10 ft. L, PK2 Absorbent Oil Sweep,Orange,10 ft. L,PK2
  • Item # 3RPT4
  • Mfr. Model # 6001
  • Absorbent Boom, Polypropylene, Fluids Absorbed Oil Only / Petroleum, Orange, Volume Absorbed Per Pkg. 16...More

Absorbent Oil Sweep,24 gal.,1200 In. L
Absorbent Boom,9 gal.,15 In. L,PK4
  • AMERICAN ENGINEERED FABRICS
  • Absorbent Boom, 9 gal., 15 In. L, PK4 Absorbent Boom
  • Item # 4DNF7
  • Mfr. Model # GN-A-BB
  • Absorbent Boom, Polyester Material Made From Recycled Plastic Bottles, Fluids Absorbed Universal /...More

Absorbent Boom,14.4 gal.,24 In. L,PK24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Absorbent Boom, 14.4 gal., 24 In. L, PK24 Absorbent Boom
  • Item # 3RPT7
  • Mfr. Model # 3RPT7
  • Absorbent Boom, Polypropylene, Fluids Absorbed Oil Only / Petroleum, Tan, Volume Absorbed Per Pkg. 14.4 gal.,...More

Oil Drag Net, 15 gal., 50 ft. L,PK30
  • BRADY SPC ABSORBENTS
  • Oil Drag Net, 15 gal., 50 ft. L, PK30 Oil Drag Net, 15 gal., 50 ft. L,PK30
  • Item # 42X768
  • Mfr. Model # ON030
  • Drag Net, Chemical-Resistant Plastic Filaments, Fluids Absorbed Oil Only / Petroleum, Brown, Length 50 ft.,...More

Oil Drag Net,15 gal.,600 In. L
  • BRADY SPC ABSORBENTS
  • Oil Drag Net, 15 gal., 600 In. L Oil Drag Net,15 gal.,600 In. L
  • Item # 15U837
  • Mfr. Model # ODN08
  • Oil Drag Net, Meltblown Polypropylene, Fluids Absorbed Oil Only / Petroleum, Multiple, Volume Absorbed Per...More

Absorbent Sock,Mauve,1.5 gal.,PK4
  • NEW PIG
  • Absorbent Sock, Mauve, 1.5 gal., PK4 Absorbent Sock,Mauve,1.5 gal.,PK4
  • Item # 30RC50
  • Mfr. Model # PIG309
  • Acid Encapsulating and Neutralizing Absorbent Sock, Polypropylene, Fluids Absorbed Chemical / Hazmat, Mauve,...More

Sorbent Sock,Oil Only,White,22 gal,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More