Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Absorbent Socks and Booms

4 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Oil Sorbent Sock,48 In,Recycled,PK15
  • SUSTAYN BY SPILFYTER
  • Oil Sorbent Sock, 48 In, Recycled, PK15 Absorbent Sock
  • Item # 39E803
  • Mfr. Model # M-30
  • Absorbent Sock, Polypropylene, Fluids Absorbed Oil Only / Petroleum, Blue, Volume Absorbed Per Pkg. 17 gal.,...More

Absorbent Sock,5 ft.,PK4
  • SPILL FIX
  • Absorbent Sock, 5 ft., PK4 Absorbent Sock
  • Item # 45MU78
  • Mfr. Model # SPLB1.5M
  • Absorbent Sock, Coconut Coir Pith Fiber, Fluids Absorbed All Spills, Diameter 4 In., Length 5 ft., Package...More

Absorbent Sock,White,10 gal.,240 In. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Absorbent Sock, White, 10 gal., 240 In. L Absorbent Sock
  • Item # 9AE17
  • Mfr. Model # 9AE17
  • Absorbent Sock, Polypropylene, Fluids Absorbed Chemical / Hazmat, White, Volume Absorbed Per Pkg. 10 gal.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More