Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Absorbent Socks and Booms

6 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Absorbent Sock Absorbent Sock
  • Multiple product options available

    Multiple product options available

Absorbent Sock,48 In. L,3 In. Dia.,PK12
  • OIL-DRI
  • Absorbent Sock, 48 In. L, 3 In. Dia., PK12 Absorbent Sock
  • Item # 5TR29
  • Mfr. Model # L90898
  • Absorbent Sock, Polypropylene, Fluids Absorbed Oil Only/Petroleum, White, Volume Absorbed Per Pkg. 9.5 gal.,...More

Absorbent Sock,42 gal.,120 In. L,PK6
  • SPILFYTER
  • Absorbent Sock, 42 gal., 120 In. L, PK6 Absorbent Sock
  • Item # 3RPD7
  • Mfr. Model # 150310
  • Absorbent Sock, Cellulose, Fluids Absorbed Universal/Maintenance, White, Volume Absorbed Per Pkg. 42 gal.,...More

Absorbent Sock,White,10 gal.,PK2
  • TM

    Grainger Choice

  • CONDOR
  • Absorbent Sock, White, 10 gal., PK2 Absorbent Sock
  • Item # 35ZR62
  • Mfr. Model # 35ZR62
  • Absorbent Sock, Polypropylene, Fluids Absorbed Oil Only/Petroleum, White, Volume Absorbed Per Pkg. 10 gal.,...More

Absorbent Sock,Gray,36 oz.
  • NEW PIG
  • Absorbent Sock, Gray, 36 oz. Absorbent Sock
  • Item # 30RC67
  • Mfr. Model # SKM408
  • Absorbent Sock, Nylon, Plastic, Fluids Absorbed Universal / Maintenance, Gray, Volume Absorbed Per Pkg. 36...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More