Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Abrasives

42 Results Found that Include 94 Products

Results per page:  16 | 32 | 48
8" Straight Grinding Wheel, 1" Thickness, 1" Arbo
5/8" Stainless Steel Single Spiral Tube Brush, Wire&#x
11" Sanding Sheet, Ultra Fine Grade
  • TM

    Grainger Choice

  • WESTWARD
  • 11" Sanding Sheet, Ultra Fine Grade 11" Sanding Sheet, Ultra Fine Grade
  • Item # 11L510
  • Mfr. Model # 11L510
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Ultra Fine, 1200 Grit, Abrasive Material Silicon Carbide,...More

  • Category : Sandpaper Sheets
Siphon Gun Blast Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Siphon Gun Blast Kit WESTWARD Abrasive Blasters
  • Item # 10Z911
  • Mfr. Model # 10Z911
  • Siphon Gun Blast Kit, Steel,Rubber Ceramic, Air Pressure (PSI) 40 to 125, 6.2 CFM Required @ 80 PSI, Hose...More

  • Category : Abrasive Blasters
Tungsten Carbide Abrasive Blaster Nozzle Kit; For Use
Arbor Wire Wheel Brush, Cable Twist Wire, 8" Brush
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Cable Twist Wire, 8" Brush Dia. Arbor Wire Wheel Brush, Cable Twist Wire, 8" Brush Dia.
  • Item # 45PE94
  • Mfr. Model # 45PE94
  • Wire Wheel Brush, Cable Twist Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 1/2 In., Wire Dia....More

  • Category : Wire Wheel Brushes
4-1/2" Segment Cup Grinding Wheel, Single Row, 7/
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia. 6" Wire Wheel Brush, Crimped Wire, Stainless Steel
  • Item # 1GBT6
  • Mfr. Model # 1GBT6
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 3/4 In., Wire Dia. 0.0118...More

  • Category : Wire Wheel Brushes
Arbor Wire Wheel Brush, Crimped Wire, 10" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Crimped Wire, 10" Brush Dia. 10" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 4EDP9
  • Mfr. Model # 4EDP9
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 1/2 In., Wire Dia. 0.014...More

  • Category : Wire Wheel Brushes
Knot Wire Cup Brush,5 In Dia,0.0230 Wire
  • TM

    Grainger Choice

  • WESTWARD
  • Knot Wire Cup Brush, 5 In Dia, 0.0230 Wire 5" Knot Wire Cup Brush, Carbon Steel
  • Item # 1GBR7
  • Mfr. Model # 1GBR7
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 5 In., Wire Dia. 0.020 In., Arbor Hole 5/8 In....More

  • Category : Cup Brushes
Abrasive Roll,1.5 In W,75 ft. L,80 Grit
  • TM

    Grainger Choice

  • WESTWARD
  • Abrasive Roll, 1.5 In W, 75 ft. L, 80 Grit Medium, Abrasive Roll
  • Item # 41R401
  • Mfr. Model # 41R401
  • Abrasive Roll, Width 1-1/2 In., Length 75 ft., Aluminum Oxide Abrasive Material, 80 Grit, Grade Medium, Mesh...More

  • Category : Abrasive Rolls
Threaded Arbor Wire Wheel Brush, Twist Wire, 5" Brush&
  • TM

    Grainger Choice

  • WESTWARD
  • Polishing Bonnet Polishing Bonnet
  • Multiple product options available

    Multiple product options available

  • Category : Bonnets and Pads
3/16" Brass Single Spiral Tube Brush, Wire Dia. 0
1-1/4" Nylon Single Spiral Tube Brush, Wire Dia.
Stem Wire Wheel Brush, Crimped Wire, 1" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Stem Wire Wheel Brush, Crimped Wire, 1" Brush Dia. 1" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 4EDF8
  • Mfr. Model # 4EDF8
  • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 1 In., Face Width 3/16 In., Wire Dia. 0.005...More

  • Category : Wire Wheel Brushes
Sanding Belt, 48" Length, 6" Width, Aluminum Oxide,&#x
Cup Brush,3 1/2 In D,SS,0.023 Wire
  • TM

    Grainger Choice

  • WESTWARD
  • Cup Brush, 3 1/2 In D, SS, 0.023 Wire Cup Brush,3 1/2 In D,SS,0.023 Wire
  • Item # 4EDA5
  • Mfr. Model # 4EDA5
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.023 In., Arbor Hole 5/8...More

  • Category : Cup Brushes
11" Sanding Sheet, Super Fine Grade
  • TM

    Grainger Choice

  • WESTWARD
  • 11" Sanding Sheet, Super Fine Grade Super Fine Grade, Sanding Sheet
  • Item # 11L477
  • Mfr. Model # 11L477
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Super Fine, 600 Grit, Abrasive Material Aluminum Oxide,...More

  • Category : Sandpaper Sheets
11" Sanding Sheet, Medium Grade
  • TM

    Grainger Choice

  • WESTWARD
  • 11" Sanding Sheet, Medium Grade Medium Grade, Sanding Sheet
  • Item # 11L514
  • Mfr. Model # 11L514
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, P100 Grit, Abrasive Material Aluminum Oxide, Backing...More

  • Category : Sandpaper Sheets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More