Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Abrasives

57 Results Found that Include 112 Products

Results per page:  16 | 32 | 48
Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia. 8" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 1GBK6
  • Mfr. Model # 1GBK6
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 3/4 In., Wire Dia. 0.014...More

  • Category : Wire Wheel Brushes
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia. 6" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 4EDP7
  • Mfr. Model # 4EDP7
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1/2 In., Wire Dia. 0.014...More

  • Category : Wire Wheel Brushes
Concrete Rub Brick, 8" x 3-1/2" x 1-1/2"
3/8" Nylon Single Spiral Tube Brush, Wire Dia. 0.
11" Emery Cloth, Fine Grade
  • TM

    Grainger Choice

  • WESTWARD
  • 11" Emery Cloth, Fine Grade 11" Emery Cloth, Fine Grade
  • Item # 31CE62
  • Mfr. Model # 31CE62
  • Emery Cloth, Length 11 In., Width 9 In., Grade Fine, 100 Grit, Abrasive Material Aluminum Oxide, Backing...More

  • Category : Sandpaper Sheets
15 ft. Waterproof Abrasive Roll Kit with J Weight Back
1/2" Nylon Single Spiral Tube Brush, Wire Dia. 0.
Stem Wire Wheel Brush, Knot Wire, 3-1/4" Brush Di
  • TM

    Grainger Choice

  • WESTWARD
  • Stem Wire Wheel Brush, Knot Wire, 3-1/4" Brush Dia. 3-1/4" Wire Wheel Brush, Knot Wire, Carbon Steel
  • Item # 4EDF2
  • Mfr. Model # 4EDF2
  • Wire Wheel Brush, Knot Wire, Mounting Type Stem, Brush Dia. 3-1/4 In., Face Width 1/4 In., Wire Dia. 0.014...More

  • Category : Wire Wheel Brushes
  • TM

    Grainger Choice

  • WESTWARD
  • Abrasive Roll Abrasive Roll
  • Multiple product options available

    Multiple product options available

  • Category : Abrasive Rolls
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia. 3" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 4EDX9
  • Mfr. Model # 4EDX9
  • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 3 In., Face Width 5/8 In., Wire Dia. 0.008...More

  • Category : Wire Wheel Brushes
Crimped Cup Brush,4 In Dia,0.0200 Wire
  • TM

    Grainger Choice

  • WESTWARD
  • Crimped Cup Brush, 4 In Dia, 0.0200 Wire 4" Crimped Wire Cup Brush, Carbon Steel
  • Item # 1GBJ9
  • Mfr. Model # 1GBJ9
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

  • Category : Cup Brushes
Deburring Replacement Blade,B 10,PK10
  • TM

    Grainger Choice

  • WESTWARD
  • Deburring Replacement Blade, B 10, PK10 Deburring Replacement Blade, Type B 10
  • Item # 2NXH4
  • Mfr. Model # 2NXH4
  • Deburring Replacement Blade, B 10, High Speed Steel, For Steel, Aluminum, Copper, Dia 0.1 In, Package...More

  • Category : Deburring Blades
Ceramic Abrasive Blaster Nozzle Kit; For Use With 10Z9
2-1/4" Miniature End Brush with Stainless Steel Fill&#
1/2" Carbon Steel Single Spiral Tube Brush, Wire
6" Straight Grinding Wheel, 1" Thickness, 1" Arbo
Stem Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Stem Wire Wheel Brush, Crimped Wire, 2" Brush Dia. 2" Wire Wheel Brush, Crimped Wire, Brass
  • Item # 33L540
  • Mfr. Model # 33L540
  • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 2 In., Face Width 5/16 In., Wire Dia. 0.008...More

  • Category : Wire Wheel Brushes
2-1/4" Knot Wire End Brush with Stainless Steel F
Cup Brush,3 In D,Steel,0.0140 Wire
  • TM

    Grainger Choice

  • WESTWARD
  • Cup Brush, 3 In D, Steel, 0.0140 Wire 3" Crimped Wire Cup Brush, Carbon Steel
  • Item # 4EDT6
  • Mfr. Model # 4EDT6
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

  • Category : Cup Brushes
4-1/2" Fiber Disc, Aluminum Oxide, 80 Grit, 7/8&q
Deburring Blade,B 20,HSS,0.10 In D,PK10
  • TM

    Grainger Choice

  • WESTWARD
  • Deburring Blade, B 20, HSS, 0.10 In D, PK10 Deburring Replacement Blade, Type B 20
  • Item # 3VB50
  • Mfr. Model # 3VB50
  • Deburring Replacement Blade, B 20, High Speed Steel, For Brass and Cast Iron, Dia 0.10 In, Package Quantity 10...More

  • Category : Deburring Blades
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More