Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Abrasives

66 Results Found that Include 141 Products

Results per page:  16 | 32 | 48
Emery Cloth Roll,1-1/2"Wx 150 ft L.,100G
  • TM

    Grainger Choice

  • WESTWARD
  • Emery Cloth Roll, 1-1/2"Wx 150 ft L., 100G Emery Cloth Roll,1-1/2"Wx 150 ft L.,100G
  • Item # 31CE65
  • Mfr. Model # 31CE65
  • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 100, Grade Fine,...More

  • Category : Abrasive Rolls
Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush Dia. 4" Wire Wheel Brush, Stringer Bead Twist Wire, Carbon Steel
  • Item # 4EDW6
  • Mfr. Model # 4EDW6
  • Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole M10 x 1.50mm, Brush Dia. 4 In., Wire Dia. 0.020 In.,...More

  • Category : Wire Wheel Brushes
Emery Cloth Roll,1-1/2" Wx 150 ft. L,80G
  • TM

    Grainger Choice

  • WESTWARD
  • Emery Cloth Roll, 1-1/2" Wx 150 ft. L, 80G Emery Cloth Roll,1-1/2" Wx 150 ft. L,80G
  • Item # 31CE66
  • Mfr. Model # 31CE66
  • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 80, Grade Medium,...More

  • Category : Abrasive Rolls
  • TM

    Grainger Choice

  • WESTWARD
  • Medium, Abrasive Roll Medium, Abrasive Roll
  • Multiple product options available

    Multiple product options available

  • Category : Abrasive Rolls
Sanding Sheet Assortment
  • TM

    Grainger Choice

  • Sanding Sheet Assortment Sandpaper Sheet Kits
  • Item # 11L521
  • Mfr. Model # 11L521
  • Sanding Sheet Assortment, Width 9 In., Length 11 In., Abrasive Material Aluminum Oxide, Backing Material...More

  • Category : Sandpaper Sheet Kits
15 ft. Cloth Abrasive Roll Kit with J Weight Backing&#
Abrasive Roll,1-1/2"Wx30 ft. L,120G,Mesh
  • TM

    Grainger Choice

  • WESTWARD
  • Abrasive Roll, 1-1/2"Wx30 ft. L, 120G, Mesh Fine, Abrasive Roll
  • Item # 41R404
  • Mfr. Model # 41R404
  • Abrasive Roll, Width 1-1/2 In., Length 30 ft., Abrasive Material Aluminum Oxide, Grit 120, Grade Fine,...More

  • Category : Abrasive Rolls
Shank Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Shank Wire Wheel Brush, Crimped Wire, 2" Brush Dia. 2" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 1GBL8
  • Mfr. Model # 1GBL8
  • Wire Wheel Brush, Mounting Type Shank, Brush Dia. 2 In., Wire Dia. 0.008 In., Max. RPM 20,000, Fill Material...More

  • Category : Wire Wheel Brushes
2-1/4" Knot Wire End Brush with Carbon Steel Fill
  • TM

    Grainger Choice

  • WESTWARD
  • Abrasive Hand Pad Abrasive Hand Pad
  • Multiple product options available

    Multiple product options available

  • Category : Sanding Hand Pads
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" End Brush, Brass 3/4" End Brush, Brass
  • Multiple product options available

    Multiple product options available

  • Category : End Brushes
Arbor Hole Wire Wheel Brush, Crimped Wire, 2" Brush&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Hole Wire Wheel Brush, Crimped Wire, 2" Brush Dia. Arbor Hole Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • Item # 45PF10
  • Mfr. Model # 45PF10
  • Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In., Brush Dia. 2 In., Wire Dia. 0.005 In., Max....More

  • Category : Wire Wheel Brushes
  • TM

    Grainger Choice

  • WESTWARD
  • 1" End Brush, Brass 1" End Brush, Brass
  • Multiple product options available

    Multiple product options available

  • Category : End Brushes
3" Crimped Wire End Brush with Steel Fill Material
Super Fine Grade, Sanding Hand Pad
  • TM

    Grainger Choice

  • WESTWARD
  • Super Fine Grade, Sanding Hand Pad Super Fine Grade, Sanding Hand Pad
  • Item # 26W989
  • Mfr. Model # 26W989
  • Sanding Hand Pad, Length 9 In., Width 6 In., Abrasive Type Non-Woven, Abrasive Material Non-Abrasive, Grade...More

  • Category : Sanding Hand Pads
Arbor Hole Drill Radial Wire Brush, Crimped Wire, 2"&#
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Hole Drill Radial Wire Brush, Crimped Wire, 2" Brush Dia. 2" Drill Radial Wire Brush, Crimped Wire, Carbon Steel
  • Item # 35XN53
  • Mfr. Model # 35XN53
  • Drill Radial Wire Brush, Mounting Type Arbor Hole, Brush Dia. 2 In., Wire Dia. 0.00866 In., Max. RPM 4500,...More

  • Category : Wire Wheel Brushes
Emery Cloth Roll,1-1/2"W x 150 ft. L,40G
  • TM

    Grainger Choice

  • WESTWARD
  • Emery Cloth Roll, 1-1/2"W x 150 ft. L, 40G Emery Cloth Roll,1-1/2"W x 150 ft. L,40G
  • Item # 31CE64
  • Mfr. Model # 31CE64
  • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 40, Grade Coarse,...More

  • Category : Abrasive Rolls
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More