Skip Content

Abrasives

25 results found that include 70 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Sanding Belt, 3-1/2"x15-1/2", Aluminum Oxide
    • NORTON
    • Multiple product options available

      Multiple product options available

    • Category : Sanding Belts
  • NORTON Disc Backup Pads
    • NORTON
    • Multiple product options available

      Multiple product options available

    • Category : Disc Backup Pads
  • Combination Grit Sharpening Stones
    • Multiple product options available

      Multiple product options available

    • Category : Combination Grit Sharpening Stones
  • Fine Abrasive Roll
    • Multiple product options available

      Multiple product options available

    • Category : Abrasive Rolls
  • Straight Grinding Wheel, 6" and greater
    • Multiple product options available

      Multiple product options available

    • Category : Straight Grinding Wheels
  • Super Fine Abrasive Roll
    • Multiple product options available

      Multiple product options available

    • Category : Abrasive Rolls
  • 4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels,
    Depressed Center Wheels Diameter Up to 6"
    • NORTON
    • Item # 26ZY73
    • Mfr. Model # 66254429268
    • Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/2 In.,...More

    • Category : Depressed Center Wheels
  • 4" Type 11 Zirconia Alumina Flaring Cup Grinding Wheel
    Flaring Cup Grinding Wheel, Up to 6"
    • NORTON
    • Item # 22UT39
    • Mfr. Model # 66253198583
    • Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 4 In., Thickness 2 In.,...More

    • Category : Flaring Cup Grinding Wheels
  • Quick Change Discs with (Type 3) TR Roll-On/Off&#
    • Multiple product options available

      Multiple product options available

    • Category : Quick Change Discs
  • 2-3/4" Grinding Cone, 2-1/2" Thickness, Zirconia
    Grinding Cones and Plugs
    • NORTON
    • Item # 26ZX07
    • Mfr. Model # 66253344383
    • Grinding Cone, Grinding Cone Type 16, Grinding Cone Diameter 2-3/4 In., Grinding Cone Length 2-1/2 In., Arbor...More

    • Category : Grinding Cones and Plugs
  • 7" Type 27 Ceramic Depressed Center Wheels, 5/8"-
    Depressed Center Wheels Diameter 6" and greater
    • NORTON
    • Item # 16Z957
    • Mfr. Model # 66623303919
    • Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor...More

    • Category : Depressed Center Wheels
  • 1" Non-Woven Quick Change Disc, TP Snap-On/Off Type&#x
    Quick Change Discs with (Type 1) TP Snap-On/Off&#
    • NORTON
    • Item # 26ZK64
    • Mfr. Model # 66623340033
    • Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TP Snap-On/Off, Disc Attachment Type Type...More

    • Category : Quick Change Discs
  • Very Fine, Abrasive Roll
    • Multiple product options available

      Multiple product options available

    • Category : Abrasive Rolls
  • 5" Disc Diameter Sanding Disc Roll
    • Multiple product options available

      Multiple product options available

    • Category : Sanding Disc Rolls
  • Flaring Cup Grinding Wheel, 6" and greater
    • NORTON
    • Multiple product options available

      Multiple product options available

    • Category : Flaring Cup Grinding Wheels
  • Round Sharpening File, Ultra Fine Arkansas, 3" Length
    Sharpening File
    • NORTON
    • Item # 1RDE6
    • Mfr. Model # 61463686800
    • Sharpening File, Shape Round, Abrasive Material Arkansas, Grade Ultra Fine, Length 3 In., Height 1/4 In.,...More

    • Category : Abrasive Sharpening Files
  • General Purpose Fiber Discs - Aluminum Oxide and Silicon&#x
    • Multiple product options available

      Multiple product options available

    • Category : Fiber Discs
  • 6" Coated PSA Sanding Disc, 40 Grit, Non-Vacuum, Coars
    6" Coated Adhesive (PSA) Sanding Discs
    • NORTON
    • Item # 6RD75
    • Mfr. Model # 63642506216
    • PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 40,...More

    • Category : Adhesive (PSA) Sanding Discs
  • Single Grit Sharpening Stone
    • Multiple product options available

      Multiple product options available

    • Category : Single Grit Sharpening Stones
  • 3" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit,&#x
    3" Coated Hook-and-Loop Sanding Discs
    • NORTON
    • Item # 34CC30
    • Mfr. Model # 66261131524
    • Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 3 In.,...More

    • Category : Hook-and-Loop Sanding Discs
  • Heavy Duty Fiber Discs - Zirconia Alumina
    • Multiple product options available

      Multiple product options available

    • Category : Fiber Discs
  • 3" Coated Sanding Disc Roll, Non-Vacuum, 320 Grit, Ver
    3" Disc Diameter Sanding Disc Roll
    • NORTON
    • Item # 34CC53
    • Mfr. Model # 66261136369
    • Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 3 In., Abrasive Grit...More

    • Category : Sanding Disc Rolls
  • 7" Flap Disc, Type 29, 5/8"-11 Mounting Hole,
    Type 29 Flap Disc, 7" Disc Diameter
    • NORTON
    • Item # 36WT67
    • Mfr. Model # 66623341116
    • Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 36, Abrasive Grade...More

    • Category : Flap Discs
  • Medium Aluminum Oxide Abrasive Roll, 150 ft. L X 1-1&#
    Medium Abrasive Roll
    • NORTON
    • Item # 436F19
    • Mfr. Model # 66261136190
    • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 60, Grade Medium,...More

    • Category : Abrasive Rolls
  • Sanding Belt, 132" Length, 3" Width, Ceramic, 50
    Sanding Belt, 3"x132", Ceramic
    • NORTON
    • Item # 2KMX9
    • Mfr. Model # 69957344763
    • Sanding Belt, Width 3 In., Length 132 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 50, Grade...More

    • Category : Sanding Belts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More