Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Abrasives

6,739 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Very Fine Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR18
    Mfr. Model #
    61500190709
    Very Fine Grade, Sanding Hand Pad
    Web Price $1.54 / each
  • 5" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 12,225 Max. RPM

    Brand
    NORTON
    Item #
    33N318
    Mfr. Model #
    66252843218
    5" Type 27 Zirconia Alumina Depressed Center Wheels, 7
    Web Price $7.10 / each
  • 3" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    4ZR14
    Mfr. Model #
    61500013083
    3" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Alum
    Web Price $2.82 / each
  • 4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,580 Max. RPM

    Brand
    NORTON
    Item #
    5GC52
    Mfr. Model #
    66252823602
    4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,&#
    Web Price $2.69 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR37
    Mfr. Model #
    61500141785
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $3.40 / each
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR34
    Mfr. Model #
    61500141728
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.77 / each
  • 3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.035"-Thick, 25,465 Max. RPM

    Brand
    NORTON
    Item #
    5A922
    Mfr. Model #
    66243510628
    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3
    Web Price $2.07 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR39
    Mfr. Model #
    61500141801
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $3.40 / each
  • 3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 25,465 Max. RPM

    Brand
    NORTON
    Item #
    5A924
    Mfr. Model #
    66243510647
    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3
    Web Price $2.02 / each
  • Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 60 Grit, Medium, Coated, R215 Metalite, EA1

    Brand
    NORTON
    Item #
    2D555
    Mfr. Model #
    78072727960
    Sanding Belt, 36" Length, 4" Width, Aluminum Oxide,&#x
    Web Price $6.00 / each
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR33
    Mfr. Model #
    61500141710
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.77 / each
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR35
    Mfr. Model #
    61500141736
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.77 / each
  • Very Fine Grade, Sanding Hand Pad

    Brand
    NORTON
    Item #
    4VB29
    Mfr. Model #
    66261069600
    Very Fine Grade, Sanding Hand Pad
    Web Price $0.51 / each
  • 4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM

    Brand
    UNITED ABRASIVES-SAIT
    Item #
    1ATZ3
    Mfr. Model #
    23101
    4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,&#
    Web Price $3.10 / each
  • 6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 10,285 Max. RPM

    Brand
    NORTON
    Item #
    5GC54
    Mfr. Model #
    66252823604
    6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7
    Web Price $3.25 / each
  • 4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM

    Brand
    UNITED ABRASIVES-SAIT
    Item #
    1AUB5
    Mfr. Model #
    22021
    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels,
    Web Price $2.74 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR38
    Mfr. Model #
    61500141793
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $3.40 / each
  • 3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.0625"-Thick, 25,465 Max. RPM

    Brand
    NORTON
    Item #
    5A923
    Mfr. Model #
    66243510645
    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1
    Web Price $2.13 / each
  • 5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Aluminum Oxide, 25 PK

    Brand
    NORTON
    Item #
    1KWL9
    Mfr. Model #
    66623357277
    5" Coated Fiber Disc, 7/8" Mounting Hole Size,&#x
    Web Price $23.95 / pkg. of 25
  • 6" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 10,200 Max. RPM

    Brand
    UNITED ABRASIVES-SAIT
    Item #
    1AUB6
    Mfr. Model #
    22047
    6" Type 27 Aluminum Oxide Depressed Center Wheels, 7&#
    Web Price $3.55 / each
  • Sanding Belt, 12" Length, 1/2" Width, Zirconia Alumina, 60 Grit, Medium, Coated, R823P BlueFire, EA1

    Brand
    NORTON
    Item #
    22PD58
    Mfr. Model #
    78072728745
    Sanding Belt, 12" Length, 1/2" Width, Zirconia Al
    Web Price $1.66 / each
  • 4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Silicon Carbide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    20RU28
    Mfr. Model #
    61500049392
    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $5.05 / each

    Shipping: pkg of 100

  • 3" Deburring and Finishing Unitized Wheel, 1/4" W, 3/8" Mounting Size, Medium Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    6RW05
    Mfr. Model #
    61500070406
    3" Deburring and Finishing Unitized Wheel, 1/4" W
    Web Price $12.20 / each
  • 4" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA

    Brand
    WEILER
    Item #
    3AC17
    Mfr. Model #
    13120
    4" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.02
    Web Price $22.75 / each
  • Medium Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR11
    Mfr. Model #
    61500301017
    Medium Grade, Sanding Hand Pad
    Web Price $4.45 / each
  • Non-Woven Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3"

    Brand
    SCOTCH-BRITE
    Item #
    6RV96
    Mfr. Model #
    61500068319
    Non-Woven Aluminum Oxide Mounted Flap Wheel, Straight Shank
    Web Price $18.95 / each
  • Ultra Fine Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR94
    Mfr. Model #
    61500190717
    Ultra Fine Grade, Sanding Hand Pad
    Web Price $1.71 / each
  • 4-1/2" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,580 Max. RPM

    Brand
    NORTON
    Item #
    33N332
    Mfr. Model #
    66252843208
    4-1/2" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel,
    Web Price $3.45 / each
  • 4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,580 Max. RPM

    Brand
    NORTON
    Item #
    33N313
    Mfr. Model #
    66252843213
    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheel
    Web Price $6.10 / each
  • 3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.035"-Thick, 25,000 Max. RPM

    Brand
    UNITED ABRASIVES-SAIT
    Item #
    5LUA5
    Mfr. Model #
    23050
    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3
    Web Price $2.44 / each
  • 4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM

    Brand
    NORTON
    Item #
    1PP98
    Mfr. Model #
    66252842209
    4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels,
    Web Price $6.15 / each
  • 4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM

    Brand
    UNITED ABRASIVES-SAIT
    Item #
    1AUB1
    Mfr. Model #
    23604
    4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,&#
    Web Price $2.66 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More