Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Abrasives

17 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Glove, 24 In.L, Universal, Pr

    Brand
    ECONOLINE
    Item #
    3JT05
    Mfr. Model #
    412002
    Glove, 24 In.L, Universal, Pr
    Web Price $24.65 / pair
  • Threaded Mandrel

    Brand
    MERIT
    Item #
    3RB82
    Mfr. Model #
    08834180239
    Threaded Mandrel
    Web Price $3.75 / each
  • Pressure-Feed Steel Abrasive Blast Gun for 10Z913, 10Z914, 10Z915, Includes 4 Nozzles

    Brand
    WESTWARD
    Item #
    10Z920
    Mfr. Model #
    10Z920
    Pressure-Feed Steel Abrasive Blast Gun for 10Z913, 10Z914,
    Web Price $31.50 / each
  • 4-1/2" Type 1 Diamond Abrasive Cut-Off Wheel, 7/8" Arbor, 0.050"-Thick, 13,200 Max. RPM

    Brand
    LENOX
    Item #
    48RW98
    Mfr. Model #
    1972921
    4-1/2" Type 1 Diamond Abrasive Cut-Off Wheel, 7/8
    Sale Price $14.58 / each Offer Ends 12/31/18

    Web Price $17.15

  • 125-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min. CFM @ 80 PSI, 8 ft. Hose Length

    Brand
    WESTWARD
    Item #
    10Z915
    Mfr. Model #
    10Z915
    125-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min.
    Web Price $330.50 / each
  • Sanding Sponge, Medium Grade, Maroon, Package Quantity 12

    Brand
    3M
    Item #
    2FXG2
    Mfr. Model #
    70005118313
    Sanding Sponge, Medium Grade, Maroon, Package Quantity 12
    Web Price $51.25 / pkg. of 12
  • Angled Sanding Sponge, Fine Grade, Maroon, Package Quantity 12

    Brand
    3M
    Item #
    2FRA7
    Mfr. Model #
    70005106623
    Angled Sanding Sponge, Fine Grade, Maroon, Package Quantity
    Web Price $64.50 / pkg. of 12
  • Sanding Sponge, Fine Grade, Maroon, Package Quantity 12

    Brand
    3M
    Item #
    2DLF3
    Mfr. Model #
    70005105450
    Sanding Sponge, Fine Grade, Maroon, Package Quantity 12
    Web Price $49.90 / pkg. of 12
  • 6" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    4ZR02
    Mfr. Model #
    61500121126
    6" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Alum
    Web Price $7.05 / each
  • Sanding Sponge, Very Fine Grade, Gold, Package Quantity 12

    Brand
    3M
    Item #
    2JEX1
    Mfr. Model #
    70005114015
    Sanding Sponge, Very Fine Grade, Gold, Package Quantity 12
    Web Price $51.25 / pkg. of 12
  • 7" Non-Woven Fiber Disc, Extra Coarse Grit Silicon Carbide, 5 PK

    Brand
    SCOTCH-BRITE
    Item #
    2DLA7
    Mfr. Model #
    61500187580
    7" Non-Woven Fiber Disc, Extra Coarse Grit Silicon Car
    Web Price $86.25 / pkg. of 5
  • 4-1/2" Coated Fiber Disc, Extra Coarse, 36 Grit Ceramic, 1 EA

    Brand
    3M
    Item #
    38XK43
    Mfr. Model #
    60440297392
    4-1/2" Coated Fiber Disc, Extra Coarse, 36 Grit C
    Web Price $7.10 / each
  • Sanding Sponge, Very Fine Grade, Gold, Package Quantity 12

    Brand
    3M
    Item #
    2AYG5
    Mfr. Model #
    70005114007
    Sanding Sponge, Very Fine Grade, Gold, Package Quantity 12
    Web Price $51.25 / pkg. of 12
  • 7" Coated Fiber Disc, Coarse, 60 Grit Ceramic, 1 EA

    Brand
    3M CUBITRON II
    Item #
    30CN82
    Mfr. Model #
    60440229536
    7" Coated Fiber Disc, Coarse, 60 Grit Ceramic, 1
    Web Price $5.60 / each
  • 60 Grit Coated Aluminum Oxide Bore Polisher, 2" Max. Inner Dia., 1-1/2" Min. Inner Dia.

    Brand
    MERIT
    Item #
    3RB37
    Mfr. Model #
    08834154100
    60 Grit Coated Aluminum Oxide Bore Polisher, 2" Max.&#
    Web Price $14.05 / each
  • Bore Polisher Mandrel

    Brand
    MERIT
    Item #
    3RB57
    Mfr. Model #
    08834154461
    Bore Polisher Mandrel
    Web Price $5.75 / each
  • Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, 60 Grit, Medium, Coated, 340D, PK20

    Brand
    3M
    Item #
    2JEB5
    Mfr. Model #
    60440211666
    Sanding Belt, 48" Length, 6" Width, Aluminum Oxide,&#x
    Web Price $239.50 / pkg. of 20
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More