Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Abrasives

26 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23" x 36" x 24", Overall: 63" x 39" x 25"

    Brand
    ECONOLINE
    Item #
    3Z850
    Mfr. Model #
    101694G-A
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23"&#x
    Web Price $1,716.00 / each
  • Dust Collector, 2HP, 30 gal., 230V

    Brand
    JET
    Item #
    48RJ33
    Mfr. Model #
    717520
    Dust Collector, 2HP, 30 gal., 230V
    Web Price $1,633.00 / each
  • Central Dust Collector

    Brand
    DAYTON
    Item #
    3AA25
    Mfr. Model #
    3AA25
    Central Dust Collector
    Web Price $1,629.00 / each
  • Dust Collector, Single Stage, 1846cfm, 3 HP

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ36
    Mfr. Model #
    MDC-1800
    Dust Collector, Single Stage, 1846cfm, 3 HP
    Web Price $1,905.00 / each
  • 250-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 15 Min. CFM @ 80 PSI, 25 ft. Hose Length

    Brand
    ALC
    Item #
    15E744
    Mfr. Model #
    40005
    250-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 15 Min.
    Web Price $1,752.00 / each
  • Dust Collector, 2HP, 938CFM, 2 micron, 76dBA

    Brand
    JET
    Item #
    52HR88
    Mfr. Model #
    JCDC-2
    Dust Collector, 2HP, 938CFM, 2 micron, 76dBA
    Web Price $1,579.00 / each
  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23" x 48" x 24", Overall: 48" X 67" X 35"

    Brand
    ALLSOURCE
    Item #
    53CV99
    Mfr. Model #
    41500
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23"&#x
    Web Price $1,619.00 / each
  • Sanding Belt, 132" Length, 3" Width, Aluminum Oxide, 30 Grit, Extra Coarse, Coated, 237AA, PK50

    Brand
    3M
    Item #
    2DKZ6
    Mfr. Model #
    60090004387
    Sanding Belt, 132" Length, 3" Width, Aluminum Oxide,&#
    Web Price $1,630.00 / pkg. of 50
  • Dust Collector, Canister, 3 HP

    Brand
    POWERMATIC
    Item #
    36VE21
    Mfr. Model #
    1792072K
    Dust Collector, Canister, 3 HP
    Web Price $1,633.00 / each
  • Dust Collector, 1450 cfm, 2 HP, 220V, 12A

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    45AW44
    Mfr. Model #
    DC-1450C
    Dust Collector, 1450 cfm, 2 HP, 220V, 12A
    Web Price $1,571.00 / each
  • Dust Collector, 72inH x 20in D, 1 HP, 11.8A

    Brand
    ECONOLINE
    Item #
    40HY74
    Mfr. Model #
    101716GY-6C
    Dust Collector, 72inH x 20in D, 1 HP, 11.8A
    Web Price $1,628.00 / each
  • 16" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 5/32" Thick, 24 Grit, 3820 Max. RPM

    Brand
    NORTON
    Item #
    26ZW12
    Mfr. Model #
    66253422205
    16" Type 1 Aluminum Oxide Straight Grinding Wheel, 1&q
    Web Price $1,613.00 / pkg. of 10
  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23" x 36" x 24", Overall: 36" x 60" x 24"

    Brand
    ALC
    Item #
    53RJ25
    Mfr. Model #
    40403
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23"&#x
    Web Price $1,538.00 / each
  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23" x 48" x 24", Overall: 48" x 60" x 24"

    Brand
    ALC
    Item #
    53RJ26
    Mfr. Model #
    40411
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23"&#x
    Web Price $1,746.00 / each
  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23" x 60" x 24", Overall: 60" x 60" x 24"

    Brand
    ALC
    Item #
    53RJ27
    Mfr. Model #
    40413
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23"&#x
    Web Price $1,834.00 / each
  • Sanding Belt, 280" Length, 6" Width, Aluminum Oxide, 160 Grit, Very Fine, Coated, 237AA, PK20

    Brand
    3M
    Item #
    5PHY8
    Mfr. Model #
    60600146215
    Sanding Belt, 280" Length, 6" Width, Aluminum Oxide,&#
    Web Price $1,804.00 / pkg. of 20
  • Central Dust Collector

    Brand
    DAYTON
    Item #
    3AA24
    Mfr. Model #
    3AA24
    Central Dust Collector
    Web Price $1,761.00 / each
  • Vibratory Tumbler, With Drain and Discharge Port, 0.75 cu. ft., 75 lb. Weight Capacity

    Brand
    RAYTECH
    Item #
    5UJN1
    Mfr. Model #
    23-038
    Vibratory Tumbler, With Drain and Discharge Port, 0.75 cu.&
    Web Price $1,534.00 / each
  • Blast Gun Light, 1200 lm, Black/Blue

    Brand
    LARSON ELECTRONICS LLC
    Item #
    31KZ72
    Mfr. Model #
    BLG-HID-20REX
    Blast Gun Light, 1200 lm, Black/Blue
    Web Price $1,510.00 / each
  • Super Fine Silicon Carbide Sanding Sheet, 400 Grit, 9" L X 3-5/8" W, Backing Weight : A, 4000 PK

    Brand
    3M
    Item #
    2JDL5
    Mfr. Model #
    60063902013
    Super Fine Silicon Carbide Sanding Sheet, 400 Grit, 9"
    Web Price $1,579.00 / pkg. of 4,000
  • Sanding Belt, 90" Length, 4" Width, Aluminum Oxide, 30 Grit, Extra Coarse, Coated, 237AA, PK50

    Brand
    3M
    Item #
    2JEJ9
    Mfr. Model #
    60090004338
    Sanding Belt, 90" Length, 4" Width, Aluminum Oxide,&#x
    Web Price $1,630.00 / pkg. of 50
  • Ultra Fine Silicon Carbide Sanding Sheet, 1000 Grit, 9" L X 3-2/3" W, Backing Weight : A, 2000 PK

    Brand
    3M
    Item #
    2AXW9
    Mfr. Model #
    60060004284
    Ultra Fine Silicon Carbide Sanding Sheet, 1000 Grit, 9"
    Web Price $1,674.00 / pkg. of 2,000
  • 8" Type 1 Ceramic Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 46 Grit, 3600 Max. RPM

    Brand
    NORTON
    Item #
    26ZW32
    Mfr. Model #
    69083159107
    8" Type 1 Ceramic Straight Grinding Wheel, 1-1/4"
    Web Price $1,722.00 / pkg. of 10
  • Vibratory Tumbler, With Drain, Tilting Plate and Discharge Port, 0.75 cu.ft., 75 lb. Weight Capacity

    Brand
    RAYTECH
    Item #
    5UJP2
    Mfr. Model #
    23-042
    Vibratory Tumbler, With Drain, Tilting Plate and Discharge
    Web Price $1,806.00 / each
  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23" x 36" x 24", Overall: 36" x 60" x 24"

    Brand
    ALC
    Item #
    448M07
    Mfr. Model #
    40403L
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23"&#x
    Web Price $1,738.88 / each
  • Vibratory Tumbler, With Drain and Tilting Plate, 0.75 cu. ft., 75 lb. Weight Capacity, 21" Bowl Dia.

    Brand
    RAYTECH
    Item #
    5UJN7
    Mfr. Model #
    23-044
    Vibratory Tumbler, With Drain and Tilting Plate, 0.75 cu.&#
    Web Price $1,688.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More