Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Abrasives

7,703 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Very Fine Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR18
    Mfr. Model #
    61500190709
    Very Fine Grade, Sanding Hand Pad
    Web Price $1.54 / each
  • 5" Coated Hook-and-Loop Sanding Disc, 60 Abrasive Grit, Coarse Grade, Aluminum Oxide

    Brand
    NORTON
    Item #
    6RD35
    Mfr. Model #
    66261130245
    5" Coated Hook-and-Loop Sanding Disc, 60 Abrasive Grit,
    Web Price $0.60 / each
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA

    Brand
    ARC ABRASIVES
    Item #
    3HB52
    Mfr. Model #
    59341
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.03 / each
  • 5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Aluminum Oxide

    Brand
    NORTON
    Item #
    6RD32
    Mfr. Model #
    66261130242
    5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit,&#x
    Web Price $0.51 / each
  • 4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Silicon Carbide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    20RU28
    Mfr. Model #
    61500049392
    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $5.05 / each

    Shipping: pkg of 100

  • Sanding Belt, 18" Length, 1/2" Width, Zirconia Alumina, 50 Grit, Coarse, Coated, Predator, EA1

    Brand
    ARC ABRASIVES
    Item #
    35NM58
    Mfr. Model #
    714051804-2
    Sanding Belt, 18" Length, 1/2" Width, Zirconia Al
    Web Price $2.33 / each

    Shipping: pkg of 50

  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU84
    Mfr. Model #
    08834131510
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $4.25 / each
  • Ultra Fine Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR94
    Mfr. Model #
    61500190717
    Ultra Fine Grade, Sanding Hand Pad
    Web Price $1.71 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1-1/2" Dia., 1" Face Width,

    Brand
    NORTON
    Item #
    3WH69
    Mfr. Model #
    63642502593
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $9.10 / each
  • 3" Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 36, Extra Coarse, Zirconia Alumina, 1 EA

    Brand
    NORTON
    Item #
    34CD55
    Mfr. Model #
    63642503657
    3" Coated Quick Change Disc, TS/TSM Turn-On/Off T
    Web Price $3.55 / each

    Shipping: pkg of 20

  • 4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM

    Brand
    NORTON
    Item #
    1PP98
    Mfr. Model #
    66252842209
    4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels,
    Web Price $6.15 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU87
    Mfr. Model #
    08834131513
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.95 / each
  • Buffing Wheel, Spiral Sewn, 8" Dia.

    Brand
    DAYTON
    Item #
    5A725
    Mfr. Model #
    5A725
    Buffing Wheel,Spiral Sewn,8" Dia.
    Web Price $9.90 / each
  • 4-1/2" Type 27 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 13,300 Max. RPM

    Brand
    DEWALT
    Item #
    49ZZ80
    Mfr. Model #
    DWA8424F
    4-1/2" Type 27 Ceramic Abrasive Cut-Off Wheel, 7/
    Sale Price $2.72 / each Offer Ends 09/29/18

    Web Price $3.40

    Shipping: pkg of 25

  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU91
    Mfr. Model #
    08834131517
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $8.00 / each
  • 4" Knotted Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 7/8" Bristle Trim Length, 1 EA

    Brand
    WEILER
    Item #
    3MHP9
    Mfr. Model #
    13106
    4" Knotted Wire Wheel Brush, Arbor Hole Mounting, 0.01
    Web Price $22.50 / each
  • 4-1/2" Type 27 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0625"-Thick, 13,300 Max. RPM

    Brand
    DEWALT
    Item #
    49ZZ75
    Mfr. Model #
    DWA8424L
    4-1/2" Type 27 Ceramic Abrasive Cut-Off Wheel, 7/
    Sale Price $2.72 / each Offer Ends 09/29/18

    Web Price $3.40

  • 3/8" Power Tube Brush, Single Shank, 9/64" Brush, 6-1/4" Overall Length, 1 EA

    Brand
    OSBORN
    Item #
    33PP48
    Mfr. Model #
    51101
    3/8" Power Tube Brush, Single Shank, 9/64" B
    Clearance Price $3.29 / each

    Web Price $3.65

    Shipping: pkg of 36

  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

    Brand
    ARC ABRASIVES
    Item #
    3HB56
    Mfr. Model #
    59362
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.51 / each
  • Sanding Belt, 42" Length, 2" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R228 Metalite, EA1

    Brand
    NORTON
    Item #
    3UP55
    Mfr. Model #
    78072743932
    Sanding Belt, 42" Length, 2" Width, Aluminum Oxide,&#x
    Web Price $2.97 / each
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA

    Brand
    CAMEL GRINDING WHEELS
    Item #
    33TH62
    Mfr. Model #
    42304
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Web Price $5.50 / each

    Shipping: pkg of 10

  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

    Brand
    ARC ABRASIVES
    Item #
    3HB54
    Mfr. Model #
    59343
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.03 / each
  • 3" Deburring and Blending Unitized Wheel, 1/4" W, 1/4" Mounting Size, Fine Silicon Carbide

    Brand
    NORTON
    Item #
    1HWL7
    Mfr. Model #
    66261014886
    3" Deburring and Blending Unitized Wheel, 1/4" W,
    Web Price $7.60 / each
  • 4-1/2" Type 27 Silicon Carbide Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 13,300 Max. RPM

    Brand
    DEWALT
    Item #
    4KZ30
    Mfr. Model #
    DW4524
    4-1/2" Type 27 Silicon Carbide Depressed Center Wheels
    Web Price $2.02 / each
  • 6" Type 27 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0625"-Thick, 10,100 Max. RPM

    Brand
    DEWALT
    Item #
    49ZZ78
    Mfr. Model #
    DWA8426L
    6" Type 27 Ceramic Abrasive Cut-Off Wheel, 7/8"&#
    Sale Price $3.72 / each Offer Ends 09/29/18

    Web Price $4.65

    Shipping: pkg of 25

  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Extra Coarse, 36 Grit Ceramic, 1 EA

    Brand
    3M
    Item #
    21YK06
    Mfr. Model #
    60650034667
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Web Price $11.75 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU88
    Mfr. Model #
    08834131514
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.95 / each
  • 4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA

    Brand
    3M
    Item #
    20RV78
    Mfr. Model #
    60440271132
    4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting
    Web Price $10.30 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3/4" Dia., 3/4" Face Width,

    Brand
    MERIT
    Item #
    3RE17
    Mfr. Model #
    08834131831
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.50 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3/4" Dia., 3/4" Face Width,

    Brand
    MERIT
    Item #
    3RE18
    Mfr. Model #
    08834131832
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.50 / each
  • 4" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, Extra Coarse, Silicon Carbide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    34G871
    Mfr. Model #
    61500151263
    4" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off
    Web Price $15.70 / each
  • 5" Coated PSA Sanding Disc, 40 Grit, Non-Vacuum, Coarse Grade, Aluminum Oxide 5, PK

    Brand
    WESTWARD
    Item #
    23XP37
    Mfr. Model #
    23XP37
    5" Coated PSA Sanding Disc, 40 Grit, Non-Vacuum, Coars
    Clearance Price $3.74 / pkg. of 5

    Web Price $4.15

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More