Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Abrasives

19 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Dust Collector, 1-1/2 HP, 75 to 80 dBA

    Brand
    JET
    Item #
    42W940
    Mfr. Model #
    708659K
    Dust Collector, 1-1/2 HP, 75 to 80 dBA
    Web Price $818.00 / each
  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 16" x 18" x 16", Overall: 33" x 19" x 17"

    Brand
    ECONOLINE
    Item #
    3Z848
    Mfr. Model #
    101691G-A
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 16"&#x
    Web Price $880.00 / each
  • 4-1/2" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 13,300 Max. RPM

    Brand
    3M
    Item #
    2GJV8
    Mfr. Model #
    60440126476
    4-1/2" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8
    Web Price $829.00 / pkg. of 200
  • Sanding Belt, 18" Length, 3/4" Width, Ceramic, 36 Grit, Extra Coarse, Coated, 777F, PK200

    Brand
    3M
    Item #
    2FWD2
    Mfr. Model #
    60410003648
    Sanding Belt, 18" Length, 3/4" Width, Ceramic, 36
    Web Price $885.00 / pkg. of 200
  • 8" Coated PSA Sanding Disc, 120 Grit, Non-Vacuum, Medium Grade, Silicon Carbide 500, PK

    Brand
    3M
    Item #
    2BAE3
    Mfr. Model #
    60650004975
    8" Coated PSA Sanding Disc, 120 Grit, Non-Vacuum, Medi
    Web Price $881.00 / pkg. of 500
  • 8" Coated PSA Sanding Disc, 400 Grit, Non-Vacuum, Super Fine Grade, Silicon Carbide 500, PK

    Brand
    3M
    Item #
    2DKK7
    Mfr. Model #
    60650004884
    8" Coated PSA Sanding Disc, 400 Grit, Non-Vacuum, Supe
    Web Price $806.00 / pkg. of 500
  • Dust Collector, Canister, 2 HP

    Brand
    JET
    Item #
    36VE29
    Mfr. Model #
    710702K
    Dust Collector, Canister, 2 HP
    Web Price $876.00 / each
  • 65-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 7 Min. CFM @ 80 PSI, 10 ft. Hose Length

    Brand
    ALC
    Item #
    15E742
    Mfr. Model #
    40001
    65-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 7 Min.
    Web Price $827.00 / each
  • Blast Gun Light, 130 lm, Black/Blue

    Brand
    LARSON ELECTRONICS LLC
    Item #
    31KZ71
    Mfr. Model #
    BLG-LED-4REX
    Blast Gun Light, 130 lm, Black/Blue
    Web Price $851.00 / each
  • Fine Aluminum Oxide Sanding Sheet, 120 Grit, 11" L X 9" W, Backing Weight : A, 1000 PK

    Brand
    3M
    Item #
    2FXK7
    Mfr. Model #
    60070005529
    Fine Aluminum Oxide Sanding Sheet, 120 Grit, 11" L
    Web Price $812.00 / pkg. of 1,000
  • Sanding Belt, 10-11/16" Length, 3" Width, Ceramic, 60 Grit, Medium, Coated, 777F, PK200

    Brand
    3M
    Item #
    2DJJ9
    Mfr. Model #
    60410003192
    Sanding Belt, 10-11/16" Length, 3" Width, Ceramic,
    Web Price $845.00 / pkg. of 200
  • 8" Coated PSA Sanding Disc, 180 Grit, Non-Vacuum, Fine Grade, Silicon Carbide 500, PK

    Brand
    3M
    Item #
    2DKL3
    Mfr. Model #
    60650004942
    8" Coated PSA Sanding Disc, 180 Grit, Non-Vacuum, Fine
    Web Price $806.00 / pkg. of 500
  • Sanding Belt, 18" Length, 1" Width, Ceramic, 80 Grit, Medium, Coated, 777F, PK200

    Brand
    3M
    Item #
    2JEN5
    Mfr. Model #
    60410005130
    Sanding Belt, 18" Length, 1" Width, Ceramic, 80 G
    Web Price $897.00 / pkg. of 200
  • 8" Type 1 Ceramic Straight Grinding Wheel, 1-1/4" Arbor, 3/4" Thick, 46 Grit, 3600 Max. RPM

    Brand
    NORTON
    Item #
    1CTN4
    Mfr. Model #
    66253044098
    8" Type 1 Ceramic Straight Grinding Wheel, 1-1/4"
    Web Price $886.00 / pkg. of 5
  • 14" Type 1 Ceramic Straight Grinding Wheel, 5" Arbor, 1-1/2" Thick, 46 Grit, 1800 Max. RPM

    Brand
    NORTON
    Item #
    1PNH4
    Mfr. Model #
    66253364320
    14" Type 1 Ceramic Straight Grinding Wheel, 5" Ar
    Web Price $842.00 / each
  • 14" Type 1 Ceramic Straight Grinding Wheel, 5" Arbor, 1-1/2" Thick, 46 Grit, 1800 Max. RPM

    Brand
    NORTON
    Item #
    1PNH3
    Mfr. Model #
    66253302625
    14" Type 1 Ceramic Straight Grinding Wheel, 5" Ar
    Web Price $833.00 / each
  • 6" Coated PSA Sanding Disc, 100 Grit, Non-Vacuum, Medium Grade, Aluminum Oxide 500, PK

    Brand
    3M
    Item #
    2DLD2
    Mfr. Model #
    60650031598
    6" Coated PSA Sanding Disc, 100 Grit, Non-Vacuum, Medi
    Web Price $854.00 / pkg. of 500
  • 6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 1/2"-Thick, 6500 Max. RPM

    Brand
    3M
    Item #
    40AP90
    Mfr. Model #
    60440271751
    6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor,&#
    Web Price $850.00 / each
  • 8" Type 1 Ceramic Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 46 Grit, 3600 Max. RPM

    Brand
    NORTON
    Item #
    1HYA6
    Mfr. Model #
    66253043649
    8" Type 1 Ceramic Straight Grinding Wheel, 1-1/4"
    Web Price $803.00 / pkg. of 5
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More