Skip Content

Abrasives

265 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 14" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 60 Grit, 2070 Max. RPM

    Brand
    WESTWARD
    Item #
    6NX57
    Mfr. Model #
    66253440512
    14" Type 1 Silicon Carbide Straight Grinding Wheel, 1-
    Web Price $346.00 / each
  • Mobile Dust Collector, 1 HP, 115/230 V

    Brand
    DAYTON
    Item #
    1RWB3
    Mfr. Model #
    1RWB3
    Mobile Dust Collector,1 HP,115/230 V
    Web Price $337.50 / each
  • Dust Collector, 115 V

    Brand
    ECONOLINE
    Item #
    3JR93
    Mfr. Model #
    201768G-B5
    Dust Collector,115 V
    Web Price $316.00 / each
  • Sanding Belt, 42" Length, 1" Width, Ceramic, 60 Grit, Medium, Coated, R980P Blaze, PK50

    Brand
    NORTON
    Item #
    26LW47
    Mfr. Model #
    69957345486
    Sanding Belt, 42" Length, 1" Width, Ceramic, 60 G
    Web Price $346.50 / pkg. of 50
  • Dust Collector 3/4 HP

    Brand
    DAYTON
    Item #
    3AA31
    Mfr. Model #
    3AA31
    Dust Collector 3/4 HP
    Web Price $369.50 / each
  • 125-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min. CFM @ 80 PSI, 8 ft. Hose Length

    Brand
    WESTWARD
    Item #
    10Z915
    Mfr. Model #
    10Z915
    125-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min.
    Web Price $314.50 / each
  • 6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1/2" Arbor, 3/4" Thick, 60 Grit, 4140 Max. RPM

    Brand
    NORTON
    Item #
    1CUH9
    Mfr. Model #
    66252837420
    6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1&#x
    Web Price $315.50 / pkg. of 5
  • Manual Turntable, 26 In, 2000 Lb Capacity

    Brand
    ECONOLINE
    Item #
    3JR95
    Mfr. Model #
    101720-66
    Manual Turntable,26 In,2000 Lb Capacity
    Web Price $320.50 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Silicon Carbide, 40 PK

    Brand
    SCOTCH-BRITE
    Item #
    2FPR1
    Mfr. Model #
    61500119344
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $388.50 / pkg. of 40
  • 6" Metal Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Medium Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    2FWD1
    Mfr. Model #
    61500037850
    6" Metal Finishing Convolute Wheel, 1" W, 1"
    Web Price $386.00 / pkg. of 3
  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 13-1/2" x 22-1/2" x 17-1/2", Overall: 20" x 23"

    Brand
    ALC
    Item #
    15E777
    Mfr. Model #
    40389
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 13-1/2
    Web Price $361.50 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 100 PK

    Brand
    SCOTCH-BRITE
    Item #
    2FVG9
    Mfr. Model #
    61500141835
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $376.50 / pkg. of 100
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Fine, Aluminum Oxide, 200 PK

    Brand
    SCOTCH-BRITE
    Item #
    2FWJ2
    Mfr. Model #
    61500153400
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $370.00 / pkg. of 200
  • Medium Silicon Carbide Abrasive Roll, 30 ft. L X 4"

    Brand
    SCOTCH-BRITE
    Item #
    2FXR3
    Mfr. Model #
    61500295540
    Medium Silicon Carbide Abrasive Roll, 30 ft. L X 4&quo
    Web Price $351.00 / pkg. of 3
  • 8" Deburring and Finishing Convolute Wheel, 1/2" W, 3" Arbor Hole, Medium Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    2DJN6
    Mfr. Model #
    61500126984
    8" Deburring and Finishing Convolute Wheel, 1/2"
    Web Price $339.50 / pkg. of 4
  • Sharpening Stone Kit, Various

    Brand
    NORTON
    Item #
    26ZV67
    Mfr. Model #
    07660787943
    Sharpening Stone Kit, Various
    Web Price $338.00 / each
  • 7" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Zirconia Alumina, 100 PK

    Brand
    3M
    Item #
    2JER8
    Mfr. Model #
    60410011930
    7" Coated Fiber Disc, 7/8" Mounting Hole Size,&#x
    Web Price $381.00 / pkg. of 100
  • 6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 60 Grit, 4140 Max. RPM

    Brand
    NORTON
    Item #
    1CTP4
    Mfr. Model #
    66252835094
    6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1&
    Web Price $301.00 / pkg. of 5
  • 3" Cut and Polish Unitized Wheel, 1/2" W, 1/4" Mounting Size, Fine Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    2BAP9
    Mfr. Model #
    61821201037
    3" Cut and Polish Unitized Wheel, 1/2" W, 1&
    Web Price $357.00 / pkg. of 20
  • 3" Clean and Strip Unitized Wheel, 1" W, 1/4" Mounting Size, Extra Coarse Silicon Carbide

    Brand
    SCOTCH-BRITE
    Item #
    2BAD4
    Mfr. Model #
    61500007879
    3" Clean and Strip Unitized Wheel, 1" W, 1/4
    Web Price $346.00 / pkg. of 10
  • 2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic, 200 PK

    Brand
    3M
    Item #
    2BAA8
    Mfr. Model #
    60440206971
    2" Coated Quick Change Disc, TR Roll-On/Off Type
    Web Price $389.50 / pkg. of 200
  • 5" Coated Sanding Disc Roll, Non-Vacuum, 60 Grit, Coarse Grade, Aluminum Oxide, 400 PK

    Brand
    3M
    Item #
    2JDH4
    Mfr. Model #
    60010007866
    5" Coated Sanding Disc Roll, Non-Vacuum, 60 Grit, Coar
    Web Price $356.00 / pkg. of 400
  • 4" Type 1 Ceramic Abrasive Cut-Off Wheel, 1/4" Arbor, 1/32"-Thick, 26,250 Max. RPM

    Brand
    3M
    Item #
    2AZC3
    Mfr. Model #
    60980033033
    4" Type 1 Ceramic Abrasive Cut-Off Wheel, 1/4"&#x
    Web Price $389.50 / pkg. of 50
  • 8" Deburring and Finishing Convolute Wheel, 1/2" W, 3" Arbor Hole, Fine Silicon Carbide

    Brand
    SCOTCH-BRITE
    Item #
    2JEL8
    Mfr. Model #
    61500126489
    8" Deburring and Finishing Convolute Wheel, 1/2"
    Web Price $314.50 / pkg. of 4
  • 8" Deburring and Finishing Convolute Wheel, 1" W, 3" Arbor Hole, Fine Silicon Carbide

    Brand
    SCOTCH-BRITE
    Item #
    2JDR5
    Mfr. Model #
    61500126497
    8" Deburring and Finishing Convolute Wheel, 1" W,
    Web Price $371.00 / pkg. of 3
  • 8" Deburring and Finishing Convolute Wheel, 1" W, 3" Arbor Hole, Medium Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    2FVD6
    Mfr. Model #
    61500126992
    8" Deburring and Finishing Convolute Wheel, 1" W,
    Web Price $378.00 / pkg. of 3
  • Hand Sanding Block, 5" Length, 2-3/4" Width

    Brand
    3M
    Item #
    2BAK1
    Mfr. Model #
    60980107753
    Hand Sanding Block, 5" Length, 2-3/4" Width
    Web Price $316.00 / pkg. of 10
  • 10" Deburring and Edge Radiusing Convolute Wheel, 1" W, 3" Arbor Hole, Fine Silicon Carbide

    Brand
    SCOTCH-BRITE
    Item #
    2AYR6
    Mfr. Model #
    61500011558
    10" Deburring and Edge Radiusing Convolute Wheel, 1"&#
    Web Price $372.50 / pkg. of 3
  • Dust Collector, 112 CFM Max. Flow

    Brand
    ALC
    Item #
    53RJ28
    Mfr. Model #
    40412
    Dust Collector,112 CFM Max. Flow
    Web Price $347.00 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 80 PK

    Brand
    NORTON
    Item #
    26ZZ06
    Mfr. Model #
    66261014793
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $330.00 / pkg. of 80
  • 8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 60 Grit, 3600 Max. RPM

    Brand
    NORTON
    Item #
    1CUC6
    Mfr. Model #
    66253043725
    8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1&
    Web Price $337.00 / pkg. of 5
  • Square Sharpening File, Fine Aluminum Oxide, 6" Length, 5 PK

    Brand
    NORTON
    Item #
    26ZW56
    Mfr. Model #
    61463686140
    Square Sharpening File, Fine Aluminum Oxide, 6" Length,
    Web Price $352.50 / pkg. of 5
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More