Skip Content

Abrasives

2,113 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 5" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 12,225 Max. RPM

    Brand
    NORTON
    Item #
    33N318
    Mfr. Model #
    66252843218
    5" Type 27 Zirconia Alumina Depressed Center Wheels, 7
    Web Price $7.10 / each
  • Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 60 Grit, Medium, Coated, R215 Metalite, EA1

    Brand
    NORTON
    Item #
    2D555
    Mfr. Model #
    78072727960
    Sanding Belt, 36" Length, 4" Width, Aluminum Oxide,&#x
    Web Price $6.00 / each
  • 4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Silicon Carbide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    20RU28
    Mfr. Model #
    61500049392
    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $5.05 / each

    Shipping: pkg of 100

  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Coarse, 40 Grit Aluminum Oxide, 1 EA

    Brand
    NORTON
    Item #
    23Z465
    Mfr. Model #
    66623399004
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Web Price $5.85 / each
  • 4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA

    Brand
    NORTON
    Item #
    23Z560
    Mfr. Model #
    66254461173
    4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting
    Web Price $8.50 / each
  • 4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,580 Max. RPM

    Brand
    NORTON
    Item #
    33N313
    Mfr. Model #
    66252843213
    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheel
    Web Price $6.10 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1-1/2" Dia., 1" Face Width,

    Brand
    NORTON
    Item #
    3WH69
    Mfr. Model #
    63642502593
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $9.10 / each
  • 4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM

    Brand
    NORTON
    Item #
    1PP98
    Mfr. Model #
    66252842209
    4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels,
    Web Price $6.15 / each
  • 4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Fine, 120 Grit Aluminum Oxide, 1 EA

    Brand
    NORTON
    Item #
    23Z454
    Mfr. Model #
    66623399003
    4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting
    Web Price $6.95 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU87
    Mfr. Model #
    08834131513
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $5.95 / each
  • Buffing Wheel, Spiral Sewn, 8" Dia.

    Brand
    DAYTON
    Item #
    5A725
    Mfr. Model #
    5A725
    Buffing Wheel,Spiral Sewn,8" Dia.
    Web Price $9.70 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3" Dia., 1" Face Width,

    Brand
    MERIT
    Item #
    3DU91
    Mfr. Model #
    08834131517
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $8.00 / each
  • 4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Coarse, 40 Grit Aluminum Oxide, 1 EA

    Brand
    NORTON
    Item #
    23Z451
    Mfr. Model #
    66623399000
    4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting
    Web Price $6.95 / each
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 60 Grit Aluminum Oxide, 1 EA

    Brand
    NORTON
    Item #
    23Z466
    Mfr. Model #
    66623399005
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Web Price $5.85 / each
  • Industrial Grade Steel Wool, 00 Grit, 16 PK

    Brand
    GRAINGER APPROVED
    Item #
    2KJK8
    Mfr. Model #
    2KJK8
    Industrial Grade Steel Wool, 00 Grit, 16 PK
    Web Price $5.25 / pkg. of 16
  • 4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,580 Max. RPM

    Brand
    NORTON
    Item #
    33N311
    Mfr. Model #
    66252843211
    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheel
    Web Price $5.85 / each
  • 4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA

    Brand
    NORTON
    Item #
    23Z458
    Mfr. Model #
    66623399139
    4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting
    Web Price $9.05 / each
  • 12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 1/8"-Thick, 6360 Max. RPM

    Brand
    NORTON
    Item #
    12V881
    Mfr. Model #
    66252837838
    12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm
    Web Price $7.05 / each
  • Industrial Grade Steel Wool, 0000 Grit, 16 PK

    Brand
    GRAINGER APPROVED
    Item #
    2KJK6
    Mfr. Model #
    2KJK6
    Industrial Grade Steel Wool, 0000 Grit, 16 PK
    Web Price $5.75 / pkg. of 16
  • Resin Mounted Point, 30 Grit, Extra Coarse Grade Zirconia Alumina, 7/8" Dia.

    Brand
    NORTON
    Item #
    3UN61
    Mfr. Model #
    61463616464
    Resin Mounted Point, 30 Grit, Extra Coarse Grade Zirconia&#
    Web Price $7.15 / each
  • Sanding Belt, 72" Length, 2" Width, Zirconia Alumina, 80 Grit, Medium, Coated, R821P BlueFire, EA1

    Brand
    NORTON
    Item #
    4F918
    Mfr. Model #
    78072727142
    Sanding Belt, 72" Length, 2" Width, Zirconia Alumina,&
    Web Price $7.50 / each
  • 3" Deburring and Blending Unitized Wheel, 1/4" W, 1/4" Mounting Size, Fine Silicon Carbide

    Brand
    NORTON
    Item #
    1HWL7
    Mfr. Model #
    66261014886
    3" Deburring and Blending Unitized Wheel, 1/4" W,
    Web Price $7.60 / each
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA

    Brand
    CAMEL GRINDING WHEELS
    Item #
    33TH62
    Mfr. Model #
    42304
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Web Price $5.50 / each

    Shipping: pkg of 10

  • 4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM

    Brand
    UNITED ABRASIVES-SAIT
    Item #
    1AUH3
    Mfr. Model #
    20162
    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels,
    Web Price $9.45 / each
  • 4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 60 Grit Aluminum Oxide, 1 EA

    Brand
    NORTON
    Item #
    23Z452
    Mfr. Model #
    66623399001
    4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting
    Web Price $6.95 / each
  • 4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 80 Grit Aluminum Oxide, 1 EA

    Brand
    NORTON
    Item #
    23Z453
    Mfr. Model #
    66623399002
    4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting
    Web Price $6.95 / each
  • 1/2" Crimped Wire End Brush, 1/4" Shank, 0.014" Wire Dia., 7/8" Bristle Trim Length

    Brand
    WEILER
    Item #
    3H615
    Mfr. Model #
    10003
    1/2" Crimped Wire End Brush, 1/4" Shank, 0.0
    Web Price $8.60 / each
  • 12" Coated PSA Sanding Disc, 60 Grit, Non-Vacuum, Coarse Grade, Aluminum Oxide 1, EA

    Brand
    NORTON
    Item #
    3VM18
    Mfr. Model #
    66261136620
    12" Coated PSA Sanding Disc, 60 Grit, Non-Vacuum, Coar
    Web Price $6.45 / each
  • 4-1/2" Flap Disc, Type 29, 7/8" Mounting Hole, Fine, 120 Grit Aluminum Oxide, 1 EA

    Brand
    NORTON
    Item #
    23Z570
    Mfr. Model #
    66623399175
    4-1/2" Flap Disc, Type 29, 7/8" Mounting Hol
    Web Price $5.60 / each
  • 7" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    4ZP86
    Mfr. Model #
    61500121068
    7" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Alum
    Web Price $8.35 / each
  • 7" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade, Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    4ZR23
    Mfr. Model #
    61500121167
    7" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade,&#
    Web Price $8.35 / each
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    WESTWARD
    Item #
    6NX69
    Mfr. Model #
    6NX69
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Clearance Price $8.15 / each

    Web Price $9.05

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More