Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PORTER CABLE Abrasives

8 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Polishing Pad, Foam, 6 In Dia.

    Brand
    PORTER CABLE
    Item #
    6VEE0
    Mfr. Model #
    54745
    Polishing Pad, Foam, 6 In Dia.
    Web Price $17.72 / each
  • Backing Pad, 6-Hole, Hook/Loop, 6 In Dia

    Brand
    PORTER CABLE
    Item #
    6VEE2
    Mfr. Model #
    18001
    Backing Pad, 6-Hole, Hook/Loop, 6 In Dia
    Web Price $27.26 / each
  • Polishing Pad, Hook/Loop, LambsWool, 6 In D

    Brand
    PORTER CABLE
    Item #
    6VEE1
    Mfr. Model #
    18007
    Polishing Pad, Hook/Loop, LambsWool, 6 In D
    Web Price $15.00 / each
  • Sanding Belt, 14" Length, 2-1/2" Width, Aluminum Oxide, 120 Grit, Fine, Coated, PK5

    Brand
    PORTER CABLE
    Item #
    1LPT8
    Mfr. Model #
    712401205
    Sanding Belt, 14" Length, 2-1/2" Width, Aluminum
    Web Price $13.44 / pkg. of 5
  • Sanding Belt, 14" Length, 2-1/2" Width, Aluminum Oxide, 80 Grit, Medium, Coated, PK5

    Brand
    PORTER CABLE
    Item #
    1LPT6
    Mfr. Model #
    712400805
    Sanding Belt, 14" Length, 2-1/2" Width, Aluminum
    Web Price $13.44 / pkg. of 5
  • Sanding Belt, 14" Length, 2-1/2" Width, Aluminum Oxide, 100 Grit, Fine, Coated, PK5

    Brand
    PORTER CABLE
    Item #
    1LPT7
    Mfr. Model #
    712401005
    Sanding Belt, 14" Length, 2-1/2" Width, Aluminum
    Web Price $13.13 / pkg. of 5
  • Sanding Belt, 14" Length, 2-1/2" Width, Aluminum Oxide, 60 Grit, Medium, Coated, PK5

    Brand
    PORTER CABLE
    Item #
    1LPT5
    Mfr. Model #
    712400605
    Sanding Belt, 14" Length, 2-1/2" Width, Aluminum
    Web Price $14.73 / pkg. of 5
  • Sanding Belt, 14" Length, 2-1/2" Width, Aluminum Oxide, 180 Grit, Very Fine, Coated, PK5

    Brand
    PORTER CABLE
    Item #
    1LPT9
    Mfr. Model #
    712401805
    Sanding Belt, 14" Length, 2-1/2" Width, Aluminum
    Web Price $10.87 / pkg. of 5
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More