Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

STANDARD ABRASIVES Abrasives

161 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Buff and Blend HS Disc, A/O, 5in, PK10

    Brand
    STANDARD ABRASIVES
    Item #
    34AX38
    Mfr. Model #
    66000035643
    Buff and Blend HS Disc, A/O, 5in, PK10
    Web Price $25.30 / pkg. of 10
  • Buff and Blend GP Wheel, A/O, 3in, PK10

    Brand
    STANDARD ABRASIVES
    Item #
    34AY32
    Mfr. Model #
    66000240599
    Buff and Blend GP Wheel, A/O, 3in, PK10
    Web Price $111.50 / pkg. of 10
  • Buff and Blend HS Disc, A/O, 6in, Med, PK10

    Brand
    STANDARD ABRASIVES
    Item #
    34AX49
    Mfr. Model #
    66000001173
    Buff and Blend HS Disc, A/O, 6in, Med, PK10
    Web Price $66.50 / pkg. of 10
  • 1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, Zirconia Alumina, 1 EA

    Brand
    STANDARD ABRASIVES
    Item #
    52JG76
    Mfr. Model #
    66000132846
    1-1/2" Coated Quick Change Disc, TR Roll-On/Off T
    Web Price $19.60 / each
  • Aluminum Oxide Buff and Blend GP Roll, 30 ft. L X 6" W, 1 EA

    Brand
    STANDARD ABRASIVES
    Item #
    34AX39
    Mfr. Model #
    66000035015
    Aluminum Oxide Buff and Blend GP Roll, 30 ft. L X
    Web Price $127.50 / each

    Shipping: pkg of 2

  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3", 1/4" Shank Size

    Brand
    STANDARD ABRASIVES
    Item #
    52JG79
    Mfr. Model #
    66000101403
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $41.30 / each

    Shipping: pkg of 50

  • 1-1/2" Aluminum Oxide Cartridge Roll; Grit: 60

    Brand
    STANDARD ABRASIVES
    Item #
    34AX73
    Mfr. Model #
    66000233370
    1-1/2" Aluminum Oxide Cartridge Roll; Grit: 60
    Web Price $0.54 / each

    Shipping: pkg of 1000

  • 1/2" Diameter Sanding Drum

    Brand
    STANDARD ABRASIVES
    Item #
    34AY22
    Mfr. Model #
    66000051798
    1/2" Diameter Sanding Drum
    Web Price $6.10 / each

    Shipping: pkg of 10

  • 5" Coated PSA Sanding Disc, 36 Grit, Non-Vacuum, Extra Coarse Grade, Aluminum Oxide 25, PK

    Brand
    STANDARD ABRASIVES
    Item #
    34AY33
    Mfr. Model #
    67000000819
    5" Coated PSA Sanding Disc, 36 Grit, Non-Vacuum, Extra
    Web Price $38.20 / pkg. of 25

    Shipping: pkg of 10

  • 2" TR Disc Backup Pad Back Mount, 30,000 Max. RPM, 1 EA

    Brand
    STANDARD ABRASIVES
    Item #
    34AX31
    Mfr. Model #
    66000132762
    2" TR Disc Backup Pad Back Mount, 30,000 Max. RPM
    Web Price $17.80 / each

    Shipping: pkg of 5

  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 2" Face Width,

    Brand
    STANDARD ABRASIVES
    Item #
    52JG70
    Mfr. Model #
    66000101437
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $25.50 / each

    Shipping: pkg of 100

  • 2" TS Disc Backup Pad Back Mount, 20,000 Max. RPM, 1 EA

    Brand
    STANDARD ABRASIVES
    Item #
    34AX36
    Mfr. Model #
    66000132754
    2" TS Disc Backup Pad Back Mount, 20,000 Max. RPM
    Web Price $15.55 / each

    Shipping: pkg of 5

  • 1-1/2" Diameter Sanding Drum

    Brand
    STANDARD ABRASIVES
    Item #
    34AY19
    Mfr. Model #
    66000004441
    1-1/2" Diameter Sanding Drum
    Web Price $8.05 / each

    Shipping: pkg of 10

  • 2" Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 120, Medium, Aluminum Oxide, 100 PK

    Brand
    STANDARD ABRASIVES
    Item #
    34AY73
    Mfr. Model #
    66000223223
    2" Coated Quick Change Disc, TS/TSM Turn-On/Off T
    Web Price $85.75 / pkg. of 100

    Shipping: pkg of 10

  • Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, P180 Grit

    Brand
    STANDARD ABRASIVES
    Item #
    34AX64
    Mfr. Model #
    66000204264
    Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W,&#
    Web Price $50.50 / each

    Shipping: pkg of 10

  • Buff and Blend HS Disc, A/O, 6in, VFN, PK10

    Brand
    STANDARD ABRASIVES
    Item #
    34AX48
    Mfr. Model #
    66000001165
    Buff and Blend HS Disc, A/O, 6in, VFN, PK10
    Web Price $37.50 / pkg. of 10
  • Unitized Combo Mandrel, 1/4in Shank

    Brand
    STANDARD ABRASIVES
    Item #
    34AY28
    Mfr. Model #
    66000000761
    Unitized Combo Mandrel, 1/4in Shank
    Web Price $36.40 / each
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Fine, 120 Grit Zirconia Alumina, 1 EA

    Brand
    STANDARD ABRASIVES
    Item #
    34AY29
    Mfr. Model #
    66000108473
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Web Price $7.55 / each

    Shipping: pkg of 10

  • 1" TR Disc Backup Pad Back Mount, 30,000 Max. RPM, 1 EA

    Brand
    STANDARD ABRASIVES
    Item #
    34AX29
    Mfr. Model #
    66000003070
    1" TR Disc Backup Pad Back Mount, 30,000 Max. RPM
    Web Price $12.40 / each
  • 5" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

    Brand
    STANDARD ABRASIVES
    Item #
    52JG68
    Mfr. Model #
    66000006651
    5" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Alum
    Web Price $5.25 / each

    Shipping: pkg of 100

  • Medium Grade, Sanding Hand Pad

    Brand
    STANDARD ABRASIVES
    Item #
    34AY09
    Mfr. Model #
    66000001280
    Medium Grade, Sanding Hand Pad
    Web Price $3.70 / each
  • Specialty Mandrel, 1/4in Shank

    Brand
    STANDARD ABRASIVES
    Item #
    34AY26
    Mfr. Model #
    66000004334
    Specialty Mandrel, 1/4in Shank
    Web Price $6.55 / each

    Shipping: pkg of 100

  • 1-1/2" Aluminum Oxide Cartridge Roll; Grit: 60

    Brand
    STANDARD ABRASIVES
    Item #
    34AX70
    Mfr. Model #
    66000241001
    1-1/2" Aluminum Oxide Cartridge Roll; Grit: 60
    Web Price $2.02 / each

    Shipping: pkg of 250

  • Non-Woven Unmounted Flap Wheel, 80 Grit Aluminum Oxide, 1-1/2" Diameter, 1/2" Face Width

    Brand
    STANDARD ABRASIVES
    Item #
    52JG73
    Mfr. Model #
    66000101254
    Non-Woven Unmounted Flap Wheel, 80 Grit Aluminum Oxide, 1-1
    Web Price $11.60 / each

    Shipping: pkg of 100

  • 2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Aluminum Oxide, 100 PK

    Brand
    STANDARD ABRASIVES
    Item #
    34AY42
    Mfr. Model #
    66000224031
    2" Coated Quick Change Disc, TR Roll-On/Off Type
    Web Price $90.50 / pkg. of 100

    Shipping: pkg of 10

  • 4-1/2" Flap Disc, Type 29, 7/8" Mounting Hole, Extra Coarse, 36 Grit Zirconia Alumina, 1 EA

    Brand
    STANDARD ABRASIVES
    Item #
    34AY30
    Mfr. Model #
    66000108317
    4-1/2" Flap Disc, Type 29, 7/8" Mounting Hol
    Web Price $7.55 / each

    Shipping: pkg of 10

  • 1-1/2" Aluminum Oxide Cartridge Roll; Grit: 36

    Brand
    STANDARD ABRASIVES
    Item #
    34AX82
    Mfr. Model #
    66000233594
    1-1/2" Aluminum Oxide Cartridge Roll; Grit: 36
    Web Price $0.75 / each

    Shipping: pkg of 1000

  • 1" Aluminum Oxide Cartridge Roll; Grit: 120

    Brand
    STANDARD ABRASIVES
    Item #
    34AX71
    Mfr. Model #
    66000241316
    1" Aluminum Oxide Cartridge Roll; Grit: 120
    Web Price $0.47 / each

    Shipping: pkg of 1000

  • 2" Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 36, Extra Coarse, Aluminum Oxide, 100 PK

    Brand
    STANDARD ABRASIVES
    Item #
    34AY81
    Mfr. Model #
    66000223371
    2" Coated Quick Change Disc, TS/TSM Turn-On/Off T
    Web Price $103.00 / pkg. of 100

    Shipping: pkg of 10

  • Cross Buff, A/O, 1-1/2in, 3 Plies

    Brand
    STANDARD ABRASIVES
    Item #
    34AX97
    Mfr. Model #
    66000006081
    Cross Buff, A/O, 1-1/2in, 3 Plies
    Web Price $6.30 / each

    Shipping: pkg of 500

  • Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, P120 Grit

    Brand
    STANDARD ABRASIVES
    Item #
    34AX59
    Mfr. Model #
    66000204215
    Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W,&#
    Web Price $29.70 / each

    Shipping: pkg of 10

  • 3/4" Diameter Sanding Drum

    Brand
    STANDARD ABRASIVES
    Item #
    34AY23
    Mfr. Model #
    66000005828
    3/4" Diameter Sanding Drum
    Web Price $5.70 / each

    Shipping: pkg of 10

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More