Skip Content

Abrasives

31 results found that include 41 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Sanding Sponge
    • Multiple product options available

      Multiple product options available

    • Category : Sanding Sponges
  • Single Grit Sharpening Stone
    • Multiple product options available

      Multiple product options available

    • Category : Single Grit Sharpening Stones
  • High Performance Fiber Discs - Ceramic and Diamond
    • Multiple product options available

      Multiple product options available

    • Category : Fiber Discs
  • Sanding Belt, 132" Length, 6" Width, Aluminum Oxide,&#
    Sanding Belt, 132" Length, 6" Width, Aluminum Oxide,&#
    • 3M
    • Item # 2DHH8
    • Mfr. Model # 60440211633
    • Sanding Belt, Width 6 In., Length 132 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80,...More

    • Category : Sanding Belts
  • Coarse Aluminum Oxide Sanding Sheet, 50 Grit, 11" L&#x
    Very Fine Grade Sanding Sheets
    • 3M
    • Item # 2FPX3
    • Mfr. Model # 60440106684
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Coarse, 50 Grit, Abrasive Material Aluminum Oxide, Backing...More

    • Category : Sandpaper Sheets
  • 6" Disc Diameter Sanding Disc Roll
    • Multiple product options available

      Multiple product options available

    • Category : Sanding Disc Rolls
  • Super Fine Silicon Carbide Sanding Sheet, 600 Grit, 5-1
    Super Fine Grade Sanding Sheets
    • 3M
    • Item # 34TG74
    • Mfr. Model # 60455073233
    • Sanding Sheet, Length 5-1/2 In., Width 4-1/2 In., Grade Super Fine, 600 Grit, Abrasive Material Silicon...More

    • Category : Sandpaper Sheets
  • 5" Disc Diameter Sanding Disc Roll
    • Multiple product options available

      Multiple product options available

    • Category : Sanding Disc Rolls
  • Sanding Belt, 48" Length, 2" Width, Ceramic, 36 G
    Sanding Belt, 2"x48", Ceramic
    • 3M
    • Item # 2DJX9
    • Mfr. Model # 60430036289
    • Sanding Belt, Width 2 In., Length 48 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade...More

    • Category : Sanding Belts
  • Sanding Belt, 18" Length, 1/4" Width, Ceramic, 80
    Sanding Belt, 1/4"x18", Ceramic
    • 3M
    • Item # 2BAH7
    • Mfr. Model # 60410005122
    • Sanding Belt, Width 1/4 In., Length 18 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade...More

    • Category : Sanding Belts
  • Sanding Belt, 72" Length, 2" Width, Ceramic, 80 G
    Sanding Belt, 2"x72", Ceramic
    • 3M
    • Item # 2AXV5
    • Mfr. Model # 60430049134
    • Sanding Belt, Width 2 In., Length 72 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade...More

    • Category : Sanding Belts
  • Sanding Belt, 48" Length, 6" Width, Ceramic, 60 G
    Sanding Belt, 6"x48", Ceramic
    • 3M
    • Item # 2DKJ4
    • Mfr. Model # 60430038517
    • Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade...More

    • Category : Sanding Belts
  • 5" Coated Hook-and-Loop Sanding Disc, 1000 Abrasive Grit,&#
    5" Coated Hook-and-Loop Sanding Discs
    • 3M
    • Item # 2JET5
    • Mfr. Model # 60650034907
    • Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In.,...More

    • Category : Hook-and-Loop Sanding Discs
  • Medium Emery Emery Cloth, 11" L X 9" W, Back
    Medium Grade Emery Cloths
    • 3M
    • Item # 2AYH7
    • Mfr. Model # 60070003185
    • Emery Cloth, Length 11 In., Width 9 In., Grade Medium, Abrasive Material Emery, Backing Material Cloth,...More

    • Category : Sandpaper Sheets
  • 5" Coated PSA Sanding Disc, 30 Grit, Non-Vacuum, Extra
    5" Coated Adhesive (PSA) Sanding Discs
    • 3M
    • Item # 2DHG8
    • Mfr. Model # 60020006650
    • PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 30,...More

    • Category : Adhesive (PSA) Sanding Discs
  • Fine Emery Emery Cloth, 11" L X 9" W, Backin
    Fine Grade Emery Cloths
    • 3M
    • Item # 2FXJ1
    • Mfr. Model # 60070003177
    • Emery Cloth, Length 11 In., Width 9 In., Grade Fine, Abrasive Material Emery, Backing Material Cloth, Backing...More

    • Category : Sandpaper Sheets
  • Sanding Belt, 12" Length, 1/2" Width, Ceramic, 80
    Sanding Belt, 12" Length, 1/2" Width, Ceramic, 80
    • 3M
    • Item # 2BAJ8
    • Mfr. Model # 60410005247
    • Sanding Belt, Width 1/2 In., Length 12 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade...More

    • Category : Sanding Belts
  • Sanding Belt, 75" Length, 52" Width, Aluminum Oxide,&#
    Sanding Belt, 52"x75", Aluminum Oxide
    • 3M
    • Item # 2FYD3
    • Mfr. Model # 60440216038
    • Sanding Belt, Width 52 In., Length 75 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 150,...More

    • Category : Sanding Belts
  • 30" Coated PSA Sanding Disc, 36 Grit, Non-Vacuum, Extr
    30" Coated Adhesive (PSA) Sanding Discs
    • 3M
    • Item # 49VU65
    • Mfr. Model # 60440202228
    • PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 30 In., Abrasive Grit...More

    • Category : Adhesive (PSA) Sanding Discs
  • Medium Aluminum Oxide Sanding Sheet, 80 Grit, 11" L&#x
    Medium Grade Sanding Sheets
    • 3M
    • Item # 2FXE1
    • Mfr. Model # 60510026382
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 80 Grit, Abrasive Material Aluminum Oxide, Backing...More

    • Category : Sandpaper Sheets
  • 8" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit,
    8" Coated Hook-and-Loop Sanding Discs
    • 3M
    • Item # 2BAH1
    • Mfr. Model # 60650011798
    • Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 8 In.,...More

    • Category : Hook-and-Loop Sanding Discs
  • 12" Coated PSA Sanding Disc, 60 Grit, Non-Vacuum, Coar
    12" Coated Adhesive (PSA) Sanding Discs
    • 3M
    • Item # 2JEG1
    • Mfr. Model # 60650005006
    • PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 12 In., Abrasive Grit...More

    • Category : Adhesive (PSA) Sanding Discs
  • 9" Disc Face Plate Back Mount, 6000 Max. RPM, 10&
    3M Disc Backup Pads
    • 3M
    • Item # 2DJH6
    • Mfr. Model # 60980108371
    • Disc Face Plate, Disc Diameter 9 In., Max. RPM 6000, Density Extra Hard, Package Quantity 10

    • Category : Disc Backup Pads
  • Sanding Belt, 60" Length, 2" Width, Ceramic, 80 G
    Sanding Belt, 2"x60", Ceramic
    • 3M
    • Item # 2DHW2
    • Mfr. Model # 60430040745
    • Sanding Belt, Width 2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade...More

    • Category : Sanding Belts
  • Sanding Belt, 75" Length, 43" Width, Aluminum Oxide,&#
    Sanding Belt, 75" Length, 43" Width, Aluminum Oxide,&#
    • 3M
    • Item # 2AZA8
    • Mfr. Model # 60440204075
    • Sanding Belt, Width 43 In., Length 75 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80,...More

    • Category : Sanding Belts
  • 2-3/4" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit,
    2-3/4" Disc Diameter Sanding Disc Roll
    • 3M
    • Item # 2FVL2
    • Mfr. Model # 60455033260
    • Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 2-3/4 In., Abrasive...More

    • Category : Sanding Disc Rolls
  • Sanding Belt, 48" Length, 2" Width, Aluminum Oxide,&#x
    Sanding Belt, 48" Length, 2" Width, Aluminum Oxide,&#x
    • 3M
    • Item # 413X30
    • Mfr. Model # 60440164782
    • Sanding Belt, Width 2 In., Length 48 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 160,...More

    • Category : Sanding Belts
  • Sanding Belt, 48" Length, 2" Width, Aluminum Oxide,&#x
    Sanding Belt, 48" Length, 2" Width, Aluminum Oxide,&#x
    • 3M
    • Item # 413X29
    • Mfr. Model # 60440173890
    • Sanding Belt, Width 2 In., Length 48 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80,...More

    • Category : Sanding Belts
  • Grinding Wheel Diameter Up to 6"
    • Multiple product options available

      Multiple product options available

    • Category : Diamond and CBN Grinding Wheels
  • 6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor,&#
    Grinding Wheel Diameter 6" and greater
    • 3M
    • Item # 40AP91
    • Mfr. Model # 60440271686
    • Grinding Wheel, Type 1 Abrasive Wheel Type, 6 In. Abrasive Wheel Diameter, Arbor Hole Size 1-1/4 In.,...More

    • Category : Diamond and CBN Grinding Wheels
  • 3" Coated Quick Change Disc, TR Roll-On/Off Type
    Quick Change Discs with (Type 3) TR Roll-On/Off&#
    • 3M
    • Item # 2DJA5
    • Mfr. Model # 60440206963
    • Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3,...More

    • Category : Quick Change Discs
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More