Skip Content

Abrasives

30 results found that include 51 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Abrasive Cut-Off Wheel Diameter Up to 6"
    • Multiple product options available

      Multiple product options available

    • Category : Abrasive Cut-Off and Chop Wheels
  • 6" Adhesive/PSA Disc Backup Pad, 5/16"-24 Threade
    3M Disc Backup Pads
    • 3M
    • Item # 2JEL9
    • Mfr. Model # 60455064984
    • Disc Backup Pad, Disc Diameter 6 In., Face Mounting Type Adhesive/PSA, Back Mounting Type Threaded Shaft,...More

    • Category : Disc Backup Pads
  • Ultra Fine Grade Sanding Sheets
    • Multiple product options available

      Multiple product options available

    • Category : Sandpaper Sheets
  • 5" Coated Adhesive (PSA) Sanding Discs
    • Multiple product options available

      Multiple product options available

    • Category : Adhesive (PSA) Sanding Discs
  • 1-1/2" Coated Quick Change Disc, TS/TSM Turn-On/O
    Quick Change Discs with (Type 2) TS/TSM Turn-On&#
    • 3M
    • Item # 2FVC7
    • Mfr. Model # 60440208746
    • Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type...More

    • Category : Quick Change Discs
  • 5" Disc Diameter Sanding Disc Roll
    • Multiple product options available

      Multiple product options available

    • Category : Sanding Disc Rolls
  • Sanding Belt, 20-1/2" Length, 3/4" Width, Aluminu
    Sanding Belt, 3/4"x20-1/2", Aluminum Oxide
    • 3M
    • Item # 2JDY1
    • Mfr. Model # 60440274680
    • Sanding Belt, Width 3/4 In., Length 20-1/2 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit...More

    • Category : Sanding Belts
  • Sanding Belt, 60" Length, 37" Width, Aluminum Oxide,&#
    Sanding Belt, 37"x60", Aluminum Oxide
    • 3M
    • Item # 2FXA2
    • Mfr. Model # 60440199309
    • Sanding Belt, Width 37 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100,...More

    • Category : Sanding Belts
  • Medium Grade Sanding Sheets
    • Multiple product options available

      Multiple product options available

    • Category : Sandpaper Sheets
  • Quick Change Discs with (Type 3) TR Roll-On/Off&#
    • Multiple product options available

      Multiple product options available

    • Category : Quick Change Discs
  • Extender Adaptor,Spindle,2x.25x1In,PK40
    Extender Adaptor,Spindle,2x.25x1In,PK40
    • 3M
    • Item # 2JEM7
    • Mfr. Model # 30134
    • Extender Adaptor, Spindle, Dia 2 x 1/2 x 1 In, Trim Length 1/2 In, For Use With 6 In, T-C Type, Radial...More

    • Category : Abrasive Wheel Adapters
  • 6" Disc Diameter Sanding Disc Roll
    • Multiple product options available

      Multiple product options available

    • Category : Sanding Disc Rolls
  • 8" Coated Sanding Disc Roll, Non-Vacuum, 60 Grit, Coar
    8" Disc Diameter Sanding Disc Roll
    • 3M
    • Item # 2DHK1
    • Mfr. Model # 60010007882
    • Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 8 In., Abrasive Grit...More

    • Category : Sanding Disc Rolls
  • Grinding Wheel Diameter Up to 6"
    • Multiple product options available

      Multiple product options available

    • Category : Diamond and CBN Grinding Wheels
  • Fine Emery Emery Cloth, 11" L X 9" W, Backin
    Fine Grade Emery Cloths
    • 3M
    • Item # 2FXH8
    • Mfr. Model # 70071013877
    • Emery Cloth, Length 11 In., Width 9 In., Grade Fine, Abrasive Material Emery, Backing Material Cloth, Backing...More

    • Category : Sandpaper Sheets
  • Contour Sanding Sponge, Fine Grade, Gray, Package Quantity
    Contour Sanding Sponge
    • 3M
    • Item # 2FYA6
    • Mfr. Model # 70070730513
    • Contour Sanding Sponge, Sides Dual, Abrasive Material Aluminum Oxide, Grade Fine, Grit 320 to 400, Length...More

    • Category : Sanding Sponges
  • Sanding Sponge
    • Multiple product options available

      Multiple product options available

    • Category : Sanding Sponges
  • Extra Coarse Aluminum Oxide Sanding Sheet, 36 Grit, 11"
    Extra Coarse Grade Sanding Sheets
    • 3M
    • Item # 2DHX3
    • Mfr. Model # 60070001429
    • Sanding Sheet, Length 11 In., Width 5-1/2 In., Grade Extra Coarse, 36 Grit, Abrasive Material Aluminum Oxide,...More

    • Category : Sandpaper Sheets
  • 6" Coated Adhesive (PSA) Sanding Discs
    • Multiple product options available

      Multiple product options available

    • Category : Adhesive (PSA) Sanding Discs
  • Very Fine Aluminum Oxide Sanding Sheet, P240 Grit, 11"
    Very Fine Grade Sanding Sheets
    • 3M
    • Item # 2AZX7
    • Mfr. Model # 60455067805
    • Sanding Sheet, Length 11 In., Width 3-5/8 In., Grade Very Fine, P240 Grit, Abrasive Material Aluminum Oxide,...More

    • Category : Sandpaper Sheets
  • Sanding Belt, 108" Length, 6" Width, Aluminum Oxide,&#
    Sanding Belt, 108" Length, 6" Width, Aluminum Oxide,&#
    • 3M
    • Item # 2DHH3
    • Mfr. Model # 60440211591
    • Sanding Belt, Width 6 In., Length 108 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80,...More

    • Category : Sanding Belts
  • Sanding Belt, 60" Length, 4" Width, Aluminum Oxide,&#x
    Sanding Belt, 60" Length, 4" Width, Aluminum Oxide,&#x
    • 3M
    • Item # 2AXX2
    • Mfr. Model # 60440197907
    • Sanding Belt, Width 4 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80,...More

    • Category : Sanding Belts
  • 6" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit,&#x
    6" Coated Hook-and-Loop Sanding Discs
    • 3M
    • Item # 2AYU5
    • Mfr. Model # 60455031405
    • Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In.,...More

    • Category : Hook-and-Loop Sanding Discs
  • Sanding Belt, 60" Length, 1-1/2" Width, Ceramic,
    Sanding Belt, 60" Length, 1-1/2" Width, Ceramic,
    • 3M
    • Item # 2JET8
    • Mfr. Model # 60430036537
    • Sanding Belt, Width 1-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade...More

    • Category : Sanding Belts
  • 9" Type 27 Ceramic Depressed Center Wheels, 5/8"-
    Depressed Center Wheels Diameter 6" and greater
    • 3M
    • Item # 2FWT6
    • Mfr. Model # 60440088171
    • Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor...More

    • Category : Depressed Center Wheels
  • 6" Type 6 Diamond Grinding Wheel, 3/4" Arbor,
    Grinding Wheel Diameter 6" and greater
    • 3M
    • Item # 20X754
    • Mfr. Model # 60440117244
    • Grinding Wheel, Type 6 Abrasive Wheel Type, 6 In. Abrasive Wheel Diameter, Arbor Hole Size 3/4 In., Thickness...More

    • Category : Diamond and CBN Grinding Wheels
  • Super Fine Aluminum Oxide Sanding Sheet, P400 Grit, 11"
    Super Fine Grade Sanding Sheets
    • 3M
    • Item # 2DKR9
    • Mfr. Model # 60070005800
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Super Fine, P400 Grit, Abrasive Material Aluminum Oxide,...More

    • Category : Sandpaper Sheets
  • 8" Coated PSA Sanding Disc, 80 Grit, 6 Hole, Coar
    8" Coated Adhesive (PSA) Sanding Discs
    • 3M
    • Item # 2JEG4
    • Mfr. Model # 01569
    • PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 6 Hole, Disc Diameter 8 In., Abrasive Grit 80,...More

    • Category : Adhesive (PSA) Sanding Discs
  • Compound Pad,WaffleFace,5-1/4",Foam,PK50
    Compound Pad w/Waffle Face
    • 3M
    • Item # 2AYT3
    • Mfr. Model # 60980107274
    • Compound Pad w/Waffle Face, Diameter 5-1/4 In., Thickness 1-1/8 In., Material Foam, Color Orange, Attachment...More

    • Category : Bonnets and Pads
  • Sanding Belt, 132" Length, 4" Width, Silicon Carbide,&
    Sanding Belt, 4"x132", Silicon Carbide
    • 3M
    • Item # 2DHV1
    • Mfr. Model # 60410014108
    • Sanding Belt, Width 4 In., Length 132 In., Abrasive Type Coated, Abrasive Material Silicon Carbide, Grit 80,...More

    • Category : Sanding Belts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More