Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Abrasive Sharpening Stones

50 Results Found that Include 154 Products

Results per page:  16 | 32 | 48
Combination Grit Sharpening Stone, 4" x 1-1/2" x&
Combination Grit Sharpening Stone, 8" x 2" x 1&qu
Combination Grit Sharpening Stone, 6" x 2" x 3&#x
Abrasive Sharpening File Kit, Aluminum Oxide, Various Grit,
Combination Grit Benchstone, 4" x 1", Coarse/Fine,
Combination Grit Sharpening Stone, 8" x 2" x 1&qu
Combination Grit Sharpening Stone, 6" x 2" x 1&qu
Combination Grit Sharpening Stone, 6" x 2" x 1&qu
Oilstone Sharpening Kit, Silicon Carbide, 120/220/400 Grit,
Waterstone Sharpening Set, Synthetic, 220/1000/4000/8000 Gr
Sharpening Stone Kit, Various, Various Grit, Various
Reamer Stone, 4-1/2" x 1" x 5/16", 400&
Single Grit Gouge Sharpening Stone, 6" x 3/4",&#x
Combination Grit Benchstone, 6" x 2" x 1", M
Combination Grit Sharpening Stone, 6" x 2" x 1&qu
Combination Grit Benchstone, 8" x 2" x 1", C
Combination Grit Sharpening Stone, 8" x 2" x 3&#x
Combination Grit Benchstone, 4" x 1" x 1", C
Single Grit Utility Sharpening Stone, 14-3/4", Medium,
Combination Grit Benchstone, 4" x 1-3/4" x 5/
Abrasive Sharpening File Kit, Various, Various Grit, Various
Combination Grit Benchstone, 11-1/2" x 2-1/2", Co
Combination Grit Benchstone, 4" x 1-3/4" x 5/
Combination Grit Waterstone, 8" x 3" x 1", 2
Combination Grit Waterstone, 8" x 3" x 1", 4
Rubbing Brick, 8" x 2" x 2", 24 Grit, S
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More