Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Abrasive Sharpening Stones

10 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Combination Grit Sharpening Stone, 4" x 1-1/2" x&
Combination Grit Benchstone, 6" x 2" x 1", M
Single Grit Benchstone, 4" x 1" x 3/8",
Fluted Rubbing Brick w/Handle, 8" x 3-1/2" x
Needle File, Half Round, Diamond, Medium, 5-1/2"x1/8&q
Flat File, Flat, Aluminum Oxide, Coarse, 12"x9/32"x1-5
Benchstone, 8" x 2" x 1", 120 Grit, Fine,&#x
Diamond Sharpening Stone, 6" x 2" x 1/4",&#x
Sharpening File, Triangle, Arkansas, Ultra Fine, 3"x1/4&quo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More