Skip Content

Abrasive Sharpening Stones

6 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Combination Grit Sharpening Stone, 4" x 1-1/2" x 1-1/2", Coarse/Fine, Silicon Carbide

    Brand
    NORTON
    Item #
    4B126
    Mfr. Model #
    61463687570
    Combination Grit Sharpening Stone, 4" x 1-1/2" x&
    Web Price $49.30 / each
  • Combination Grit Benchstone, 6" x 2" x 1", Medium/Fine, Silicon Carbide

    Brand
    NORTON
    Item #
    1RDG4
    Mfr. Model #
    61463685643
    Combination Grit Benchstone, 6" x 2" x 1", M
    Web Price $47.60 / each
  • Single Grit Sharpening Stone, 11-1/2" L x 2-1/2" W x 1/2" H, Aluminum Oxide, Fine

    Brand
    NORTON
    Item #
    1RDH5
    Mfr. Model #
    61463685970
    Single Grit Sharpening Stone, 11-1/2" L x 2-1/2&q
    Web Price $49.70 / each
  • Flat Sharpening File, Coarse Diamond, 4" Length X 1/4" Height, 1 EA

    Brand
    DMT
    Item #
    3KR92
    Mfr. Model #
    FFC
    Flat Sharpening File, Coarse Diamond, 4" Length X 1&#x
    Web Price $46.00 / each
  • Flat Sharpening File, Fine Diamond, 4" Length X 1/4" Height, 1 EA

    Brand
    DMT
    Item #
    3KR93
    Mfr. Model #
    FFF
    Flat Sharpening File, Fine Diamond, 4" Length X 1/
    Web Price $46.00 / each
  • Flat Pillar File, Coarse Aluminum Oxide, 10" Length X 7/32" Height, 1 EA

    Brand
    PFERD
    Item #
    35ZG57
    Mfr. Model #
    12703
    Flat Pillar File, Coarse Aluminum Oxide, 10" Length X&
    Web Price $48.50 / each

    Shipping: pkg of 12

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More