Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Abrasive Sharpening Stones

13 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Combination Grit Benchstone, 8" x 2" x 1", C
Utility Stone, 10" x 1-1/14" x 3/4", 18
Concrete Rub Brick, 8" x 3-1/2" x 1-1/2"
Combination Grit Sharpening Stone, 6" x 2" x 3&#x
Concrete Rub Brick, 6" x 3" x 1", 20 Gr
Combination Grit Sharpening Stone, 8" x 2" x 3&#x
Fluted Rubbing Brick, 6" x 3" x 1", 20
Single Grit Sharpening Stone, 6" x 1" x 1/4&
Paint Peeler Replacement File, Rectangle, Aluminum Oxide, Medium
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More