Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Abrasive Mandrels

51 Results Found that Include 51 Products

Results per page:  16 | 32 | 48
Mini Mandrel,1 In
  • 3M
  • Mini Mandrel, 1 In Mini Mandrel,1 In
  • Item # 4ZR08
  • Mfr. Model # 04020
  • Mini Mandrel, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 2-7/8 In., For Use With 1 to 1-1/2 In....More

Mounting Mandrel
Mandrel Assembly,3/8 in.
  • PFERD
  • Mandrel Assembly, 3/8 in. Mandrel Assembly,3/8 in.
  • Item # 35ZG11
  • Mfr. Model # 69027
  • Mandrel Assembly, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 2-1/8 In., Fits Hole 3/8 In., Thread...More

Unitized Combo Mandrel,1/4in Shank
Bore Polisher Extension Mandrel
Bore Polisher Extension Mandrel
Threaded Mandrel
  • 3M
  • Threaded Mandrel Threaded Mandrel
  • Item # 5PJA1
  • Mfr. Model # 14307
  • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 3 In., Thread Size 8 In. - 32 In., For...More

Flat Head Arbor,1/4InDia,3/8InHole
  • CLIMAX METAL PRODUCTS
  • Flat Head Arbor, 1/4InDia, 3/8InHole Flat Head Arbor,1/4InDia,3/8InHole
  • Item # 39AL64
  • Mfr. Model # FHL-10X
  • Flat Head Arbor, Shank Dia. 1/4 In., Pilot Length 1-5/8 In., Fits Hole 3/8 In., Thread Size 3/8 In. - 24 In.,...More

Threaded Mandrel
  • 3M
  • Threaded Mandrel Threaded Mandrel
  • Item # 4ZR92
  • Mfr. Model # 13928
  • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 3 In., Thread Size 1/4 In. - 20 In.,...More

Threaded Mandrel
  • MERIT
  • Threaded Mandrel Threaded Mandrel
  • Item # 3RB82
  • Mfr. Model # 08834180239
  • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Dia. 1/8 In., Pilot Length 1 In., Fits Hole 1/8 In., Thread Size...More

Bore Polisher Mandrel
  • MERIT
  • Bore Polisher Mandrel Bore Polisher Mandrel
  • Item # 3RB57
  • Mfr. Model # 08834154461
  • Bore Polisher Mandrel, Shank Dia. 1-1/2 In., Thread Size 1/4 In. - 20 In., For Use With B4 Sereis and B8 Bore...More

Unitized Wheel Mandrel,PK5
  • 3M
  • Unitized Wheel Mandrel, PK5 Unitized Wheel Mandrel,PK5
  • Item # 2DJL5
  • Mfr. Model # 15012
  • Unitized Wheel Mandrel, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 1-3/4 In., Fits Hole 1 In., For...More

Specialty Mandrel,1/4InDia,5/8In to 11
Unitized Wheel Mandrel,1/4in.dia.
Mandrel  Assembly,3-1/8 in. L x 1/4 in.
Threaded Mandrel,PK25
  • 3M
  • Threaded Mandrel, PK25 Threaded Mandrel,PK25
  • Item # 2FWP2
  • Mfr. Model # 45118
  • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Dia. 3/16 In., Pilot Length 1-1/2 In., Fits Hole 1/4 In., For Use...More

Mounting Mandrel
Mandrels and Spindles,3 in.
  • 3M
  • Mandrels and Spindles, 3 in. Mandrels and Spindles,3 in.
  • Item # 20RU49
  • Mfr. Model # 04021
  • Mandrels and Spindles, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 3-1/16 In., Fits Hole 2-1/2 In.,...More

Cartridge Roll Mandrel,1/8in Dia x 1in L
Specialty Mandrel,1/4in Shank
Cartridge Roll Mandrel,1/4inDiax1-1/2inL
Cartrdg Roll Mandrl,3/16inDia x 1-1/2inL
Cartridge Roll Mandrel,1/8inDia x 3/4inL
Drill Mount Mandrel, 3 In
  • NORTON
  • Drill Mount Mandrel, 3 In Drill Mount Mandrel, 3 In
  • Item # 25TY76
  • Mfr. Model # 07660747769
  • Wheel Drill Mount Mandrel, Shank Dia. 1/4 In., Pilot Dia. 3/4 In., Pilot Length 2-1/4 In., Fits Hole 3/8 In.,...More

Radial Bristle Disc Mandrel,PK5
  • 3M
  • Radial Bristle Disc Mandrel, PK5 Radial Bristle Disc Mandrel,PK5
  • Item # 2DJR8
  • Mfr. Model # 27680
  • Radial Bristle Disc Mandrel, Shank Dia. 1/4 In., Pilot Dia. 3/32 In., Pilot Length 1-3/4 In., Fits Hole 1/16...More

Bore Polisher Extension Mandrel
Bore Polisher Mandrel
  • MERIT
  • Bore Polisher Mandrel Bore Polisher Mandrel
  • Item # 3RB56
  • Mfr. Model # 08834154460
  • Bore Polisher Mandrel, Shank Dia. 1-1/2 In., Thread Size 5/16 In. - 18 In., For Use With B3 Series Bore...More

Cartridge Roll Mandrel,1/8InDia,1-1/2InL
Mandrel  Assembly,2-1/2 in. L x 1/4 in.
Cartridge Roll Mandrel,1/4InD,1/8In,1InL
Flap Wheel Adapter,1/4in Shank D.,1/4-20
Cartridge Roll Mandrel,1/4InDia,1/8In
Results per page:  16 | 32 | 48

Help make grinding and polishing machine work easier with an abrasive mandrel from Grainger. Choose from styles you can use with abrasive cartridge or spiral rolls, abrasive stars, small radial bristle discs and bore polishers. Find threaded mandrels in a variety of thread sizes and shank diameters. Shop Grainger online today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More